Skip Content

Filter Results By

Applied Filters Clear All

Item
Material
Backing Type
Thickness
Width
Length
Grade
Color
Density (Lbs./Sq. Yd.)
Min. Temp. Rating (Deg. F)
Max. Temp. (F)
Vibration Absorption
Abrasion Resistance
Durometer
Tensile Strength (PSI)
Application
Price

Felt

16 Results Found that Include 16 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    Felt Strip,F7,1/2 In T,1 1/2 x 120 In
    • GRAINGER APPROVED
    • Felt Strip, F7,1/2 In T, 1 1/2 x 120 InFelt Strip,F7,1/2 In T,1 1/2 x 120 In
    • Item # 2FJV8
    • Mfr. Model # 2FJV8
    • Felt Strip, General Purpose, Wool Felt, Backing Type Adhesive, Thickness 1/2 In, Width 1 1/2 In, Length 120...More

    Felt Strip,F7,3/8 In T,2 x 120 In
    • GRAINGER APPROVED
    • Felt Strip, F7,3/8 In T, 2 x 120 InFelt Strip,F7,3/8 In T,2 x 120 In
    • Item # 2FJC4
    • Mfr. Model # 2FJC4
    • Felt Strip, General Purpose, Wool Felt, Backing Type Plain, Thickness 3/8 In, Width 2 In, Length 120 In, F7...More

    Felt Sheet,F1,3/4 In Thick,12 x 12 In
    • GRAINGER APPROVED
    • Felt Sheet, F1,3/4 In Thick, 12 x 12 InFelt Sheet,F1,3/4 In Thick,12 x 12 In
    • Item # 2DAJ3
    • Mfr. Model # 2DAJ3
    • Felt Sheet, General Purpose, Wool Felt, Backing Type Plain, Thickness 3/4 In, Width 12 In, Length 12 In, F1...More

    Felt,F-15N,1/4 In Th,72 W x 36 In L,Gray
    • GRAINGER APPROVED
    • Felt, F-15N, 1/4 In Th, 72 W x 36 In L, GrayFelt,F-15N,1/4 In Th,72 W x 36 In L,Gray
    • Item # 3HAW9
    • Mfr. Model # 3HAW9
    • Felt Sheet, General Purpose, Wool Felt, Backing Type Plain, Thickness 1/4 In, Width 72 In, Length 36 In,...More

    Felt,20S2,1/2 In Thick,12 x 12 In
    • GRAINGER APPROVED
    • Felt, 20S2,1/2 In Thick, 12 x 12 InFelt,20S2,1/2 In Thick,12 x 12 In
    • Item # 2DAG6
    • Mfr. Model # 2DAG6
    • Felt Sheet, General Purpose, Wool Felt, Backing Type Plain, Thickness 1/2 In, Width 12 In, Length 12 In, 20S2...More

    Felt,20S2,1/8 In Thick,24 x 24 In
    • GRAINGER APPROVED
    • Felt, 20S2,1/8 In Thick, 24 x 24 InFelt,20S2,1/8 In Thick,24 x 24 In
    • Item # 2DAG7
    • Mfr. Model # 2DAG7
    • Felt Sheet, General Purpose, Wool Felt, Backing Type Plain, Thickness 1/8 In, Width 24 In, Length 24 In, 20S2...More

    Felt,24S2,3/8 In Thick,12 x 12 In
    • GRAINGER APPROVED
    • Felt, 24S2,3/8 In Thick, 12 x 12 InFelt,24S2,3/8 In Thick,12 x 12 In
    • Item # 2DAF2
    • Mfr. Model # 2DAF2
    • Felt Sheet, General Purpose, Wool Felt, Backing Type Plain, Thickness 3/8 In, Width 12 In, Length 12 In, 24S2...More

    Felt Sheet,F1,3/16 In Thick,24 x 24 In
    • GRAINGER APPROVED
    • Felt Sheet, F1,3/16 In Thick, 24 x 24 InFelt Sheet,F1,3/16 In Thick,24 x 24 In
    • Item # 2DAJ9
    • Mfr. Model # 2DAJ9
    • Felt Sheet, General Purpose, Wool Felt, Backing Type Plain, Thickness 3/16 In, Width 24 In, Length 24 In, F1...More

    Felt Sheet,Poly,1/8 In T,72 x 60 In
    • GRAINGER APPROVED
    • Felt Sheet, Poly, 1/8 In T, 72 x 60 InFelt Sheet,Poly,1/8 In T,72 x 60 In
    • Item # 2HVD3
    • Mfr. Model # 2HVD3
    • Felt Sheet, General Purpose, Synthetic Polyester Felt, Backing Type Adhesive, Thickness 1/8 In, Width 72 In,...More

    Felt,F3,1/2 In Thick,2 x 60 In
    • GRAINGER APPROVED
    • Felt, F3,1/2 In Thick, 2 x 60 InFelt,F3,1/2 In Thick,2 x 60 In
    • Item # 2FJR6
    • Mfr. Model # 2FJR6
    • Felt Strip, General Purpose, Wool Felt, Backing Type Adhesive, Thickness 1/2 In, Width 2 In, Length 60 In, F3...More

    Felt Sheet,F5,1 In Thick,12 x 12 In
    • GRAINGER APPROVED
    • Felt Sheet, F5,1 In Thick, 12 x 12 InFelt Sheet,F5,1 In Thick,12 x 12 In
    • Item # 2FJW4
    • Mfr. Model # 2FJW4
    • Felt Sheet, General Purpose, Wool Felt, Backing Type Plain, Thickness 1 In, Width 12 In, Length 12 In, F5...More

    Felt Strip,F7,1/2 In T,2 x 120 In
    • GRAINGER APPROVED
    • Felt Strip, F7,1/2 In T, 2 x 120 InFelt Strip,F7,1/2 In T,2 x 120 In
    • Item # 2FJC6
    • Mfr. Model # 2FJC6
    • Felt Strip, General Purpose, Wool Felt, Backing Type Plain, Thickness 1/2 In, Width 2 In, Length 120 In, F7...More

    Felt,F3,1/2 In Thick,1 x 120 In
    • GRAINGER APPROVED
    • Felt, F3,1/2 In Thick, 1 x 120 InFelt,F3,1/2 In Thick,1 x 120 In
    • Item # 2FJJ1
    • Mfr. Model # 2FJJ1
    • Felt Strip, General Purpose, Wool Felt, Backing Type Adhesive, Thickness 1/2 In, Width 1 In, Length 120 In,...More

    Felt Sheet,Poly,1/8 In T,72 x 120 In
    • GRAINGER APPROVED
    • Felt Sheet, Poly, 1/8 In T, 72 x 120 InFelt Sheet,Poly,1/8 In T,72 x 120 In
    • Item # 2HUZ8
    • Mfr. Model # 2HUZ8
    • Felt Sheet, General Purpose, Synthetic Polyester Felt, Backing Type Plain, Thickness 1/8 In, Width 72 In,...More

    Felt Sheet,F5,1/4 In Thick,24 x 24 In
    • GRAINGER APPROVED
    • Felt Sheet, F5,1/4 In Thick, 24 x 24 InFelt Sheet,F5,1/4 In Thick,24 x 24 In
    • Item # 2FJX1
    • Mfr. Model # 2FJX1
    • Felt Sheet, General Purpose, Wool Felt, Backing Type Plain, Thickness 1/4 In, Width 24 In, Length 24 In, F5...More

    Felt,F5,1/2 In Thick,2 x 120 In
    • GRAINGER APPROVED
    • Felt, F5,1/2 In Thick, 2 x 120 InFelt,F5,1/2 In Thick,2 x 120 In
    • Item # 2FKL6
    • Mfr. Model # 2FKL6
    • Felt Strip, General Purpose, Wool Felt, Backing Type Plain, Thickness 1/2 In, Width 2 In, Length 120 In, F5...More

    Results per page: 16 | 32 | 48
      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More