Skip Content

Filter Results By

Applied Filters Clear All

Felt

19 Results Found that Include 19 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Felt Sheet,F1,1/2 In Thick,12 x 12 In
  • GRAINGER APPROVED
  • Felt Sheet, F1,1/2 In Thick, 12 x 12 In Felt Sheet,F1,1/2 In Thick,12 x 12 In
  • Item # 2DAJ2
  • Mfr. Model # 2DAJ2
  • Felt Sheet, General Purpose, Wool Felt, Backing Type Plain, Thickness 1/2 In, Width 12 In, Length 12 In, F1...More

Felt Strip,F7,3/8 In T,1 1/2 x 120 In
  • GRAINGER APPROVED
  • Felt Strip, F7,3/8 In T, 1 1/2 x 120 In Felt Strip,F7,3/8 In T,1 1/2 x 120 In
  • Item # 2FHZ1
  • Mfr. Model # 2FHZ1
  • Felt Strip, General Purpose, Wool Felt, Backing Type Plain, Thickness 3/8 In, Width 1 1/2 In, Length 120 In,...More

Felt Sheet,F3,3/4 In Thick,12 x 12 In
  • GRAINGER APPROVED
  • Felt Sheet, F3,3/4 In Thick, 12 x 12 In Felt Sheet,F3,3/4 In Thick,12 x 12 In
  • Item # 2FHG8
  • Mfr. Model # 2FHG8
  • Felt Sheet, General Purpose, Wool Felt, Backing Type Plain, Thickness 3/4 In, Width 12 In, Length 12 In, F3...More

Felt Strip,F7,3/16 In T,2 x 120 In
  • GRAINGER APPROVED
  • Felt Strip, F7,3/16 In T, 2 x 120 In Felt Strip,F7,3/16 In T,2 x 120 In
  • Item # 2FJY5
  • Mfr. Model # 2FJY5
  • Felt Strip, General Purpose, Wool Felt, Backing Type Adhesive, Thickness 3/16 In, Width 2 In, Length 120 In,...More

Felt Strip,F7,1/4 In T,2 x 120 In
  • GRAINGER APPROVED
  • Felt Strip, F7,1/4 In T, 2 x 120 In Felt Strip,F7,1/4 In T,2 x 120 In
  • Item # 2FJC2
  • Mfr. Model # 2FJC2
  • Felt Strip, General Purpose, Wool Felt, Backing Type Plain, Thickness 1/4 In, Width 2 In, Length 120 In, F7...More

Felt Sheet,F5,1/2 In Thick,12 x 12 In
  • GRAINGER APPROVED
  • Felt Sheet, F5,1/2 In Thick, 12 x 12 In Felt Sheet,F5,1/2 In Thick,12 x 12 In
  • Item # 2FKN5
  • Mfr. Model # 2FKN5
  • Felt Sheet, General Purpose, Wool Felt, Backing Type Adhesive, Thickness 1/2 In, Width 12 In, Length 12 In,...More

Felt Strip,F7,1/2 In T,2 x 60 In
  • GRAINGER APPROVED
  • Felt Strip, F7,1/2 In T, 2 x 60 In Felt Strip,F7,1/2 In T,2 x 60 In
  • Item # 2FJY1
  • Mfr. Model # 2FJY1
  • Felt Strip, General Purpose, Wool Felt, Backing Type Adhesive, Thickness 1/2 In, Width 2 In, Length 60 In, F7...More

Felt,F-15N,1/8 In Th,72 W x 36 In L,Gray
  • GRAINGER APPROVED
  • Felt, F-15N, 1/8 In Th, 72 W x 36 In L, Gray Felt,F-15N,1/8 In Th,72 W x 36 In L,Gray
  • Item # 3HAW8
  • Mfr. Model # 3HAW8
  • Felt Sheet, General Purpose, Wool Felt, Backing Type Plain, Thickness 1/8 In, Width 72 In, Length 36 In,...More

Felt Sheet,F1,3/8 In Thick,12 x 12 In
  • GRAINGER APPROVED
  • Felt Sheet, F1,3/8 In Thick, 12 x 12 In Felt Sheet,F1,3/8 In Thick,12 x 12 In
  • Item # 2FGW8
  • Mfr. Model # 2FGW8
  • Felt Sheet, General Purpose, Wool Felt, Backing Type Adhesive, Thickness 3/8 In, Width 12 In, Length 12 In,...More

Felt,F3,3/16 In Thick,2 x 120 In
  • GRAINGER APPROVED
  • Felt, F3,3/16 In Thick, 2 x 120 In Felt,F3,3/16 In Thick,2 x 120 In
  • Item # 2FHZ8
  • Mfr. Model # 2FHZ8
  • Felt Strip, General Purpose, Wool Felt, Backing Type Plain, Thickness 3/16 In, Width 2 In, Length 120 In, F3...More

Felt,24S2,1/4 In Thick,12 x 12 In
  • GRAINGER APPROVED
  • Felt, 24S2,1/4 In Thick, 12 x 12 In Felt,24S2,1/4 In Thick,12 x 12 In
  • Item # 2DAF1
  • Mfr. Model # 2DAF1
  • Felt Sheet, General Purpose, Wool Felt, Backing Type Plain, Thickness 1/4 In, Width 12 In, Length 12 In, 24S2...More

Felt Sheet,F3,3/16 In Thick,24 x 24 In
  • GRAINGER APPROVED
  • Felt Sheet, F3,3/16 In Thick, 24 x 24 In Felt Sheet,F3,3/16 In Thick,24 x 24 In
  • Item # 2FHH5
  • Mfr. Model # 2FHH5
  • Felt Sheet, General Purpose, Wool Felt, Backing Type Plain, Thickness 3/16 In, Width 24 In, Length 24 In, F3...More

Felt,F3,3/16 In Thick,1 1/2x120 In
  • GRAINGER APPROVED
  • Felt, F3,3/16 In Thick, 1 1/2x120 In Felt,F3,3/16 In Thick,1 1/2x120 In
  • Item # 2FJL7
  • Mfr. Model # 2FJL7
  • Felt Strip, General Purpose, Wool Felt, Backing Type Adhesive, Thickness 3/16 In, Width 1 1/2 In, Length 120...More

Felt Strip,F7,1/2 In T,1 x 120 In
  • GRAINGER APPROVED
  • Felt Strip, F7,1/2 In T, 1 x 120 In Felt Strip,F7,1/2 In T,1 x 120 In
  • Item # 2FJR5
  • Mfr. Model # 2FJR5
  • Felt Strip, General Purpose, Wool Felt, Backing Type Adhesive, Thickness 1/2 In, Width 1 In, Length 120 In,...More

Felt,F3,3/8 In Thick,1 1/2x120 In
  • GRAINGER APPROVED
  • Felt, F3,3/8 In Thick, 1 1/2x120 In Felt,F3,3/8 In Thick,1 1/2x120 In
  • Item # 2FHW9
  • Mfr. Model # 2FHW9
  • Felt Strip, General Purpose, Wool Felt, Backing Type Plain, Thickness 3/8 In, Width 1 1/2 In, Length 120 In,...More

Felt,F5,3/8 In Thick,1 1/2x120 In
  • GRAINGER APPROVED
  • Felt, F5,3/8 In Thick, 1 1/2x120 In Felt,F5,3/8 In Thick,1 1/2x120 In
  • Item # 2FLA3
  • Mfr. Model # 2FLA3
  • Felt Strip, General Purpose, Wool Felt, Backing Type Adhesive, Thickness 3/8 In, Width 1 1/2 In, Length 120...More

Felt,F5,1/2 In Thick,2 x 60 In
  • GRAINGER APPROVED
  • Felt, F5,1/2 In Thick, 2 x 60 In Felt,F5,1/2 In Thick,2 x 60 In
  • Item # 2FLC7
  • Mfr. Model # 2FLC7
  • Felt Strip, General Purpose, Wool Felt, Backing Type Adhesive, Thickness 1/2 In, Width 2 In, Length 60 In, F5...More

Felt,F3,3/8 In Thick,1 1/2x120 In
  • GRAINGER APPROVED
  • Felt, F3,3/8 In Thick, 1 1/2x120 In Felt,F3,3/8 In Thick,1 1/2x120 In
  • Item # 2FJN2
  • Mfr. Model # 2FJN2
  • Felt Strip, General Purpose, Wool Felt, Backing Type Adhesive, Thickness 3/8 In, Width 1 1/2 In, Length 120...More

Felt,F5,3/8 In Thick,1 1/2x120 In
  • GRAINGER APPROVED
  • Felt, F5,3/8 In Thick, 1 1/2x120 In Felt,F5,3/8 In Thick,1 1/2x120 In
  • Item # 2FKH3
  • Mfr. Model # 2FKH3
  • Felt Strip, General Purpose, Wool Felt, Backing Type Plain, Thickness 3/8 In, Width 1 1/2 In, Length 120 In,...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More