Skip Content

Filter Results By

Applied Filters Clear All

Felt

39 Results Found that Include 39 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Felt Sheet,F1,1/16 In Thick,24 x 24 In
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Felt Sheet, F1,1/16 In Thick, 24 x 24 In Felt Sheet,F1,1/16 In Thick,24 x 24 In
  • Item # 2DAJ7
  • Mfr. Model # 2DAJ7
  • Felt Sheet, General Purpose, Wool Felt, Backing Type Plain, Thickness 1/16 In, Width 24 In, Length 24 In, F1...More

  • Category : Felt Sheets and Strips
Felt Sheet,F7,3/4 In T,12 x 12 In
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Felt Sheet, F7,3/4 In T, 12 x 12 In Felt Sheet,F7,3/4 In T,12 x 12 In
  • Item # 2FHG7
  • Mfr. Model # 2FHG7
  • Felt Sheet, General Purpose, Wool Felt, Backing Type Plain, Thickness 3/4 In, Width 12 In, Length 12 In, F7...More

  • Category : Felt Sheets and Strips
Felt,F5,1/2 In Thick,1 x 120 In
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Felt, F5,1/2 In Thick, 1 x 120 In Felt,F5,1/2 In Thick,1 x 120 In
  • Item # 2FKX2
  • Mfr. Model # 2FKX2
  • Felt Strip, General Purpose, Wool Felt, Backing Type Adhesive, Thickness 1/2 In, Width 1 In, Length 120 In,...More

  • Category : Felt Sheets and Strips
Felt Strip,F7,3/8 In T,1 1/2 x 60 In
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Felt Strip, F7,3/8 In T, 1 1/2 x 60 In Felt Strip,F7,3/8 In T,1 1/2 x 60 In
  • Item # 2FJU5
  • Mfr. Model # 2FJU5
  • Felt Strip, General Purpose, Wool Felt, Backing Type Adhesive, Thickness 3/8 In, Width 1 1/2 In, Length 60...More

  • Category : Felt Sheets and Strips
Felt,F3,3/8 In Thick,1 1/2 x 60 In
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Felt, F3,3/8 In Thick, 1 1/2 x 60 In Felt,F3,3/8 In Thick,1 1/2 x 60 In
  • Item # 2FHV8
  • Mfr. Model # 2FHV8
  • Felt Strip, General Purpose, Wool Felt, Backing Type Plain, Thickness 3/8 In, Width 1 1/2 In, Length 60 In,...More

  • Category : Felt Sheets and Strips
Felt,F5,1/2 In Thick,2 x 60 In
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Felt, F5,1/2 In Thick, 2 x 60 In Felt,F5,1/2 In Thick,2 x 60 In
  • Item # 2FKK5
  • Mfr. Model # 2FKK5
  • Felt Strip, General Purpose, Wool Felt, Backing Type Plain, Thickness 1/2 In, Width 2 In, Length 60 In, F5...More

  • Category : Felt Sheets and Strips
Felt Strip,F7,1/2 In T,2 x 60 In
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Felt Strip, F7,1/2 In T, 2 x 60 In Felt Strip,F7,1/2 In T,2 x 60 In
  • Item # 2FJB5
  • Mfr. Model # 2FJB5
  • Felt Strip, General Purpose, Wool Felt, Backing Type Plain, Thickness 1/2 In, Width 2 In, Length 60 In, F7...More

  • Category : Felt Sheets and Strips
Felt Sheet,F3,1/2 In Thick,12 x 12 In
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Felt Sheet, F3,1/2 In Thick, 12 x 12 In Felt Sheet,F3,1/2 In Thick,12 x 12 In
  • Item # 2FHG6
  • Mfr. Model # 2FHG6
  • Felt Sheet, General Purpose, Wool Felt, Backing Type Plain, Thickness 1/2 In, Width 12 In, Length 12 In, F3...More

  • Category : Felt Sheets and Strips
Felt,F3,1/2 In Thick,1 1/2 x 60 In
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Felt, F3,1/2 In Thick, 1 1/2 x 60 In Felt,F3,1/2 In Thick,1 1/2 x 60 In
  • Item # 2FJL3
  • Mfr. Model # 2FJL3
  • Felt Strip, General Purpose, Wool Felt, Backing Type Adhesive, Thickness 1/2 In, Width 1 1/2 In, Length 60...More

  • Category : Felt Sheets and Strips
Felt Sheet,F1,1/4 In Thick,12 x 12 In
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Felt Sheet, F1,1/4 In Thick, 12 x 12 In Felt Sheet,F1,1/4 In Thick,12 x 12 In
  • Item # 2FGW7
  • Mfr. Model # 2FGW7
  • Felt Sheet, General Purpose, Wool Felt, Backing Type Adhesive, Thickness 1/4 In, Width 12 In, Length 12 In,...More

  • Category : Felt Sheets and Strips
Felt Sheet,F1,3/8 In Thick,12 x 12 In
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Felt Sheet, F1,3/8 In Thick, 12 x 12 In Felt Sheet,F1,3/8 In Thick,12 x 12 In
  • Item # 2DAJ1
  • Mfr. Model # 2DAJ1
  • Felt Sheet, General Purpose, Wool Felt, Backing Type Plain, Thickness 3/8 In, Width 12 In, Length 12 In, F1...More

  • Category : Felt Sheets and Strips
Felt Strip,F7,3/8 In T,2 x 60 In
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Felt Strip, F7,3/8 In T, 2 x 60 In Felt Strip,F7,3/8 In T,2 x 60 In
  • Item # 2FJB3
  • Mfr. Model # 2FJB3
  • Felt Strip, General Purpose, Wool Felt, Backing Type Plain, Thickness 3/8 In, Width 2 In, Length 60 In, F7...More

  • Category : Felt Sheets and Strips
Felt,F5,1/4 In Thick,2 x 120 In
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Felt, F5,1/4 In Thick, 2 x 120 In Felt,F5,1/4 In Thick,2 x 120 In
  • Item # 2FKL2
  • Mfr. Model # 2FKL2
  • Felt Strip, General Purpose, Wool Felt, Backing Type Plain, Thickness 1/4 In, Width 2 In, Length 120 In, F5...More

  • Category : Felt Sheets and Strips
Felt,F5,1/4 In Thick,1 1/2x120 In
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Felt, F5,1/4 In Thick, 1 1/2x120 In Felt,F5,1/4 In Thick,1 1/2x120 In
  • Item # 2FLA1
  • Mfr. Model # 2FLA1
  • Felt Strip, General Purpose, Wool Felt, Backing Type Adhesive, Thickness 1/4 In, Width 1 1/2 In, Length 120...More

  • Category : Felt Sheets and Strips
Felt,F-26N,1/8 In Th,72 W x 36 In L,Gray
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Felt, F-26N, 1/8 In Th, 72 W x 36 In L, Gray Felt,F-26N,1/8 In Th,72 W x 36 In L,Gray
  • Item # 3HAX4
  • Mfr. Model # 3HAX4
  • Felt Sheet, General Purpose, Wool Felt, Backing Type Plain, Thickness 1/8 In, Width 72 In, Length 36 In,...More

  • Category : Felt Sheets and Strips
Felt Sheet,Poly,1/8 In T,72 x 60 In
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Felt Sheet, Poly, 1/8 In T, 72 x 60 In Felt Sheet,Poly,1/8 In T,72 x 60 In
  • Item # 2HUZ4
  • Mfr. Model # 2HUZ4
  • Felt Sheet, General Purpose, Synthetic Polyester Felt, Backing Type Plain, Thickness 1/8 In, Width 72 In,...More

  • Category : Felt Sheets and Strips
Felt Strip,F7,3/8 In T,1 x 120 In
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Felt Strip, F7,3/8 In T, 1 x 120 In Felt Strip,F7,3/8 In T,1 x 120 In
  • Item # 2FJR3
  • Mfr. Model # 2FJR3
  • Felt Strip, General Purpose, Wool Felt, Backing Type Adhesive, Thickness 3/8 In, Width 1 In, Length 120 In,...More

  • Category : Felt Sheets and Strips
Felt,F3,3/8 In Thick,2 x 120 In
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Felt, F3,3/8 In Thick, 2 x 120 In Felt,F3,3/8 In Thick,2 x 120 In
  • Item # 2FJA3
  • Mfr. Model # 2FJA3
  • Felt Strip, General Purpose, Wool Felt, Backing Type Plain, Thickness 3/8 In, Width 2 In, Length 120 In, F3...More

  • Category : Felt Sheets and Strips
Felt,32S2,1/8 In Thick,12 x 12 In
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Felt, 32S2,1/8 In Thick, 12 x 12 In Felt,32S2,1/8 In Thick,12 x 12 In
  • Item # 2DAD6
  • Mfr. Model # 2DAD6
  • Felt Sheet, General Purpose, Wool Felt, Backing Type Plain, Thickness 1/8 In, Width 12 In, Length 12 In, 32S2...More

  • Category : Felt Sheets and Strips
Felt Strip,F7,1/2 In T,1 1/2 x 60 In
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Felt Strip, F7,1/2 In T, 1 1/2 x 60 In Felt Strip,F7,1/2 In T,1 1/2 x 60 In
  • Item # 2FJU7
  • Mfr. Model # 2FJU7
  • Felt Strip, General Purpose, Wool Felt, Backing Type Adhesive, Thickness 1/2 In, Width 1 1/2 In, Length 60...More

  • Category : Felt Sheets and Strips
Felt,F3,1/4 In Thick,2 x 120 In
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Felt, F3,1/4 In Thick, 2 x 120 In Felt,F3,1/4 In Thick,2 x 120 In
  • Item # 2FJT3
  • Mfr. Model # 2FJT3
  • Felt Strip, General Purpose, Wool Felt, Backing Type Adhesive, Thickness 1/4 In, Width 2 In, Length 120 In,...More

  • Category : Felt Sheets and Strips
Felt Strip,F7,1/4 In T,1 1/2 x 120 In
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Felt Strip, F7,1/4 In T, 1 1/2 x 120 In Felt Strip,F7,1/4 In T,1 1/2 x 120 In
  • Item # 2FHY8
  • Mfr. Model # 2FHY8
  • Felt Strip, General Purpose, Wool Felt, Backing Type Plain, Thickness 1/4 In, Width 1 1/2 In, Length 120 In,...More

  • Category : Felt Sheets and Strips
Felt,F3,1/2 In Thick,2 x 60 In
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Felt, F3,1/2 In Thick, 2 x 60 In Felt,F3,1/2 In Thick,2 x 60 In
  • Item # 2FJR6
  • Mfr. Model # 2FJR6
  • Felt Strip, General Purpose, Wool Felt, Backing Type Adhesive, Thickness 1/2 In, Width 2 In, Length 60 In, F3...More

  • Category : Felt Sheets and Strips
Felt Strip,F7,3/16 In T,2 x 120 In
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Felt Strip, F7,3/16 In T, 2 x 120 In Felt Strip,F7,3/16 In T,2 x 120 In
  • Item # 2FJB9
  • Mfr. Model # 2FJB9
  • Felt Strip, General Purpose, Wool Felt, Backing Type Plain, Thickness 3/16 In, Width 2 In, Length 120 In, F7...More

  • Category : Felt Sheets and Strips
Felt Disc, Adhesive Backing Type, 8" Diameter
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Felt Disc, Adhesive Backing Type, 8" Diameter Felt Disc, Adhesive Backing Type, 8" Diameter
  • Item # 2FHF5
  • Mfr. Model # 2FHF5
  • Felt Disc, Wool Felt, Off White, Backing Type Adhesive, Diameter 8 In., Thickness 1/2 In., Grade F1, Density...More

  • Category : Felt Disk Stock
Felt,F3,3/8 In Thick,1 x 120 In
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Felt, F3,3/8 In Thick, 1 x 120 In Felt,F3,3/8 In Thick,1 x 120 In
  • Item # 2FJH8
  • Mfr. Model # 2FJH8
  • Felt Strip, General Purpose, Wool Felt, Backing Type Adhesive, Thickness 3/8 In, Width 1 In, Length 120 In,...More

  • Category : Felt Sheets and Strips
Felt,F3,3/8 In Thick,1 1/2 x 60 In
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Felt, F3,3/8 In Thick, 1 1/2 x 60 In Felt,F3,3/8 In Thick,1 1/2 x 60 In
  • Item # 2FJL1
  • Mfr. Model # 2FJL1
  • Felt Strip, General Purpose, Wool Felt, Backing Type Adhesive, Thickness 3/8 In, Width 1 1/2 In, Length 60...More

  • Category : Felt Sheets and Strips
Felt Sheet,F5,1/4 In Thick,12 x 12 In
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Felt Sheet, F5,1/4 In Thick, 12 x 12 In Felt Sheet,F5,1/4 In Thick,12 x 12 In
  • Item # 2FKN3
  • Mfr. Model # 2FKN3
  • Felt Sheet, General Purpose, Wool Felt, Backing Type Adhesive, Thickness 1/4 In, Width 12 In, Length 12 In,...More

  • Category : Felt Sheets and Strips
Felt,F5,1/2 In Thick,1 x 120 In
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Felt, F5,1/2 In Thick, 1 x 120 In Felt,F5,1/2 In Thick,1 x 120 In
  • Item # 2FKE2
  • Mfr. Model # 2FKE2
  • Felt Strip, General Purpose, Wool Felt, Backing Type Plain, Thickness 1/2 In, Width 1 In, Length 120 In, F5...More

  • Category : Felt Sheets and Strips
Felt Sheet,F1,1/16 In Thick,60 x 12 In
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Felt Sheet, F1,1/16 In Thick, 60 x 12 In Felt Sheet,F1,1/16 In Thick,60 x 12 In
  • Item # 2DAK4
  • Mfr. Model # 2DAK4
  • Felt Sheet, General Purpose, Wool Felt, Backing Type Plain, Thickness 1/16 In, Width 60 In, Length 12 In, F1...More

  • Category : Felt Sheets and Strips
Felt Sheet,F5,3/8 In Thick,12 x 12 In
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Felt Sheet, F5,3/8 In Thick, 12 x 12 In Felt Sheet,F5,3/8 In Thick,12 x 12 In
  • Item # 2FJV7
  • Mfr. Model # 2FJV7
  • Felt Sheet, General Purpose, Wool Felt, Backing Type Plain, Thickness 3/8 In, Width 12 In, Length 12 In, F5...More

  • Category : Felt Sheets and Strips
Felt Disc, Plain Backing Type, 8" Diameter
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Felt Disc, Plain Backing Type, 8" Diameter Felt Disc, Plain Backing Type, 8" Diameter
  • Item # 2FHE2
  • Mfr. Model # 2FHE2
  • Felt Disc, Wool Felt, Off White, Backing Type Plain, Diameter 8 In., Thickness 1/2 In., Grade F1, Density 8...More

  • Category : Felt Disk Stock
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More