Skip Content

Filter Results By

Applied Filters Clear All

Price

Felt

56 Results Found that Include 56 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
Felt,F3,1/8 In Thick,1 1/2x120 In
  • GRAINGER APPROVED
  • Felt, F3,1/8 In Thick, 1 1/2x120 InFelt,F3,1/8 In Thick,1 1/2x120 In
  • Item # 2FJL5
  • Mfr. Model # 2FJL5
  • Felt Strip, General Purpose, Wool Felt, Backing Type Adhesive, Thickness 1/8 In, Width 1 1/2 In, Length 120...More

Felt Sheet,F1,1/4 In Thick,12 x 12 In
  • GRAINGER APPROVED
  • Felt Sheet, F1,1/4 In Thick, 12 x 12 InFelt Sheet,F1,1/4 In Thick,12 x 12 In
  • Item # 2DAH9
  • Mfr. Model # 2DAH9
  • Felt Sheet, General Purpose, Wool Felt, Backing Type Plain, Thickness 1/4 In, Width 12 In, Length 12 In, F1...More

Felt,F5,3/8 In Thick,1 x 120 In
  • GRAINGER APPROVED
  • Felt, F5,3/8 In Thick, 1 x 120 InFelt,F5,3/8 In Thick,1 x 120 In
  • Item # 2FKD9
  • Mfr. Model # 2FKD9
  • Felt Strip, General Purpose, Wool Felt, Backing Type Plain, Thickness 3/8 In, Width 1 In, Length 120 In, F5...More

Felt,F5,1/2 In Thick,2 x 60 In
  • GRAINGER APPROVED
  • Felt, F5,1/2 In Thick, 2 x 60 InFelt,F5,1/2 In Thick,2 x 60 In
  • Item # 2FKK5
  • Mfr. Model # 2FKK5
  • Felt Strip, General Purpose, Wool Felt, Backing Type Plain, Thickness 1/2 In, Width 2 In, Length 60 In, F5...More

Felt Strip,F7,3/8 In T,1 1/2 x 60 In
  • GRAINGER APPROVED
  • Felt Strip, F7,3/8 In T, 1 1/2 x 60 InFelt Strip,F7,3/8 In T,1 1/2 x 60 In
  • Item # 2FHX9
  • Mfr. Model # 2FHX9
  • Felt Strip, General Purpose, Wool Felt, Backing Type Plain, Thickness 3/8 In, Width 1 1/2 In, Length 60 In,...More

Felt Strip,F13,3/8 In T,1 1/2 x 120 In
  • GRAINGER APPROVED
  • Felt Strip, F13,3/8 In T, 1 1/2 x 120 InFelt Strip,F13,3/8 In T,1 1/2 x 120 In
  • Item # 2FKH8
  • Mfr. Model # 2FKH8
  • Felt Strip, General Purpose, Wool Felt, Backing Type Plain, Thickness 3/8 In, Width 1 1/2 In, Length 120 In,...More

Felt Sheet,F1,1/4 In Thick,12 x 12 In
  • GRAINGER APPROVED
  • Felt Sheet, F1,1/4 In Thick, 12 x 12 InFelt Sheet,F1,1/4 In Thick,12 x 12 In
  • Item # 2FGW7
  • Mfr. Model # 2FGW7
  • Felt Sheet, General Purpose, Wool Felt, Backing Type Adhesive, Thickness 1/4 In, Width 12 In, Length 12 In,...More

Felt Strip,F7,1/4 In T,1 x 120 In
  • GRAINGER APPROVED
  • Felt Strip, F7,1/4 In T, 1 x 120 InFelt Strip,F7,1/4 In T,1 x 120 In
  • Item # 2FJR1
  • Mfr. Model # 2FJR1
  • Felt Strip, General Purpose, Wool Felt, Backing Type Adhesive, Thickness 1/4 In, Width 1 In, Length 120 In,...More

Felt Sheet,Poly,1/2 In T,72 x 12 In
  • GRAINGER APPROVED
  • Felt Sheet, Poly, 1/2 In T, 72 x 12 InFelt Sheet,Poly,1/2 In T,72 x 12 In
  • Item # 2HUZ3
  • Mfr. Model # 2HUZ3
  • Felt Sheet, General Purpose, Synthetic Polyester Felt, Backing Type Plain, Thickness 1/2 In, Width 72 In,...More

Felt Sheet,F3,3/8 In Thick,12 x 12 In
  • GRAINGER APPROVED
  • Felt Sheet, F3,3/8 In Thick, 12 x 12 InFelt Sheet,F3,3/8 In Thick,12 x 12 In
  • Item # 2FHG4
  • Mfr. Model # 2FHG4
  • Felt Sheet, General Purpose, Wool Felt, Backing Type Plain, Thickness 3/8 In, Width 12 In, Length 12 In, F3...More

Felt,F3,1/2 In Thick,1 x 120 In
  • GRAINGER APPROVED
  • Felt, F3,1/2 In Thick, 1 x 120 InFelt,F3,1/2 In Thick,1 x 120 In
  • Item # 2FHT8
  • Mfr. Model # 2FHT8
  • Felt Strip, General Purpose, Wool Felt, Backing Type Plain, Thickness 1/2 In, Width 1 In, Length 120 In, F3...More

Felt Sheet,F3,1/2 In Thick,12 x 12 In
  • GRAINGER APPROVED
  • Felt Sheet, F3,1/2 In Thick, 12 x 12 InFelt Sheet,F3,1/2 In Thick,12 x 12 In
  • Item # 2FHG6
  • Mfr. Model # 2FHG6
  • Felt Sheet, General Purpose, Wool Felt, Backing Type Plain, Thickness 1/2 In, Width 12 In, Length 12 In, F3...More

Felt,F5,1/2 In Thick,1 x 120 In
  • GRAINGER APPROVED
  • Felt, F5,1/2 In Thick, 1 x 120 InFelt,F5,1/2 In Thick,1 x 120 In
  • Item # 2FKX2
  • Mfr. Model # 2FKX2
  • Felt Strip, General Purpose, Wool Felt, Backing Type Adhesive, Thickness 1/2 In, Width 1 In, Length 120 In,...More

Felt Strip,F7,3/8 In T,1 1/2 x 60 In
  • GRAINGER APPROVED
  • Felt Strip, F7,3/8 In T, 1 1/2 x 60 InFelt Strip,F7,3/8 In T,1 1/2 x 60 In
  • Item # 2FJU5
  • Mfr. Model # 2FJU5
  • Felt Strip, General Purpose, Wool Felt, Backing Type Adhesive, Thickness 3/8 In, Width 1 1/2 In, Length 60...More

Felt Strip,F7,1/8 In T,2 x 120 In
  • GRAINGER APPROVED
  • Felt Strip, F7,1/8 In T, 2 x 120 InFelt Strip,F7,1/8 In T,2 x 120 In
  • Item # 2FJY3
  • Mfr. Model # 2FJY3
  • Felt Strip, General Purpose, Wool Felt, Backing Type Adhesive, Thickness 1/8 In, Width 2 In, Length 120 In,...More

Felt,F3,1/8 In Thick,2 x 120 In
  • GRAINGER APPROVED
  • Felt, F3,1/8 In Thick, 2 x 120 InFelt,F3,1/8 In Thick,2 x 120 In
  • Item # 2FJR8
  • Mfr. Model # 2FJR8
  • Felt Strip, General Purpose, Wool Felt, Backing Type Adhesive, Thickness 1/8 In, Width 2 In, Length 120 In,...More

Felt,F3,1/2 In Thick,2 x 60 In
  • GRAINGER APPROVED
  • Felt, F3,1/2 In Thick, 2 x 60 InFelt,F3,1/2 In Thick,2 x 60 In
  • Item # 2FHZ4
  • Mfr. Model # 2FHZ4
  • Felt Strip, General Purpose, Wool Felt, Backing Type Plain, Thickness 1/2 In, Width 2 In, Length 60 In, F3...More

Felt Strip,F7,1/2 In T,1 1/2 x 60 In
  • GRAINGER APPROVED
  • Felt Strip, F7,1/2 In T, 1 1/2 x 60 InFelt Strip,F7,1/2 In T,1 1/2 x 60 In
  • Item # 2FHY2
  • Mfr. Model # 2FHY2
  • Felt Strip, General Purpose, Wool Felt, Backing Type Plain, Thickness 1/2 In, Width 1 1/2 In, Length 60 In,...More

Felt,F3,1/4 In Thick,2 x 120 In
  • GRAINGER APPROVED
  • Felt, F3,1/4 In Thick, 2 x 120 InFelt,F3,1/4 In Thick,2 x 120 In
  • Item # 2FJA1
  • Mfr. Model # 2FJA1
  • Felt Strip, General Purpose, Wool Felt, Backing Type Plain, Thickness 1/4 In, Width 2 In, Length 120 In, F3...More

Felt Sheet,F5,3/8 In Thick,12 x 12 In
  • GRAINGER APPROVED
  • Felt Sheet, F5,3/8 In Thick, 12 x 12 InFelt Sheet,F5,3/8 In Thick,12 x 12 In
  • Item # 2FJV7
  • Mfr. Model # 2FJV7
  • Felt Sheet, General Purpose, Wool Felt, Backing Type Plain, Thickness 3/8 In, Width 12 In, Length 12 In, F5...More

Felt,F3,3/8 In Thick,1/2 x 120 In
  • GRAINGER APPROVED
  • Felt, F3,3/8 In Thick, 1/2 x 120 InFelt,F3,3/8 In Thick,1/2 x 120 In
  • Item # 2FJE5
  • Mfr. Model # 2FJE5
  • Felt Strip, General Purpose, Wool Felt, Backing Type Adhesive, Thickness 3/8 In, Width 1/2 In, Length 120 In,...More

Felt Sheet,F13,1/2 In T,12 x 12 In
  • GRAINGER APPROVED
  • Felt Sheet, F13,1/2 In T, 12 x 12 InFelt Sheet,F13,1/2 In T,12 x 12 In
  • Item # 2FKB4
  • Mfr. Model # 2FKB4
  • Felt Sheet, General Purpose, Wool Felt, Backing Type Plain, Thickness 1/2 In, Width 12 In, Length 12 In, F13...More

Felt,32S2,1/8 In Thick,12 x 12 In
  • GRAINGER APPROVED
  • Felt, 32S2,1/8 In Thick, 12 x 12 InFelt,32S2,1/8 In Thick,12 x 12 In
  • Item # 2DAD6
  • Mfr. Model # 2DAD6
  • Felt Sheet, General Purpose, Wool Felt, Backing Type Plain, Thickness 1/8 In, Width 12 In, Length 12 In, 32S2...More

Felt Sheet,F7,1/2 In T,12 x 12 In
  • GRAINGER APPROVED
  • Felt Sheet, F7,1/2 In T, 12 x 12 InFelt Sheet,F7,1/2 In T,12 x 12 In
  • Item # 2FJD5
  • Mfr. Model # 2FJD5
  • Felt Sheet, General Purpose, Wool Felt, Backing Type Adhesive, Thickness 1/2 In, Width 12 In, Length 12 In,...More

Felt Sheet,F3,1/8 In Thick,24 x 24 In
  • GRAINGER APPROVED
  • Felt Sheet, F3,1/8 In Thick, 24 x 24 InFelt Sheet,F3,1/8 In Thick,24 x 24 In
  • Item # 2FHH3
  • Mfr. Model # 2FHH3
  • Felt Sheet, General Purpose, Wool Felt, Backing Type Plain, Thickness 1/8 In, Width 24 In, Length 24 In, F3...More

Felt,F3,3/16 In Thick,2 x 60 In
  • GRAINGER APPROVED
  • Felt, F3,3/16 In Thick, 2 x 60 InFelt,F3,3/16 In Thick,2 x 60 In
  • Item # 2FJP9
  • Mfr. Model # 2FJP9
  • Felt Strip, General Purpose, Wool Felt, Backing Type Adhesive, Thickness 3/16 In, Width 2 In, Length 60 In,...More

Felt,F5,3/8 In Thick,2 x 60 In
  • GRAINGER APPROVED
  • Felt, F5,3/8 In Thick, 2 x 60 InFelt,F5,3/8 In Thick,2 x 60 In
  • Item # 2FLC5
  • Mfr. Model # 2FLC5
  • Felt Strip, General Purpose, Wool Felt, Backing Type Adhesive, Thickness 3/8 In, Width 2 In, Length 60 In, F5...More

Felt,F3,3/8 In Thick,1 x 60 In
  • GRAINGER APPROVED
  • Felt, F3,3/8 In Thick, 1 x 60 InFelt,F3,3/8 In Thick,1 x 60 In
  • Item # 2FJG7
  • Mfr. Model # 2FJG7
  • Felt Strip, General Purpose, Wool Felt, Backing Type Adhesive, Thickness 3/8 In, Width 1 In, Length 60 In, F3...More

Felt Strip,F7,1/4 In T,2 x 60 In
  • GRAINGER APPROVED
  • Felt Strip, F7,1/4 In T, 2 x 60 InFelt Strip,F7,1/4 In T,2 x 60 In
  • Item # 2FJX6
  • Mfr. Model # 2FJX6
  • Felt Strip, General Purpose, Wool Felt, Backing Type Adhesive, Thickness 1/4 In, Width 2 In, Length 60 In, F7...More

Felt Strip,F7,3/16 In T,1 1/2 x 120 In
  • GRAINGER APPROVED
  • Felt Strip, F7,3/16 In T, 1 1/2 x 120 InFelt Strip,F7,3/16 In T,1 1/2 x 120 In
  • Item # 2FHY6
  • Mfr. Model # 2FHY6
  • Felt Strip, General Purpose, Wool Felt, Backing Type Plain, Thickness 3/16 In, Width 1 1/2 In, Length 120 In,...More

Felt,24S2,1/8 In Thick,12 x 12 In
  • GRAINGER APPROVED
  • Felt, 24S2,1/8 In Thick, 12 x 12 InFelt,24S2,1/8 In Thick,12 x 12 In
  • Item # 2DAE9
  • Mfr. Model # 2DAE9
  • Felt Sheet, General Purpose, Wool Felt, Backing Type Plain, Thickness 1/8 In, Width 12 In, Length 12 In, 24S2...More

Felt Sheet,F5,3/16 In Thick,12 x 12 In
  • GRAINGER APPROVED
  • Felt Sheet, F5,3/16 In Thick, 12 x 12 InFelt Sheet,F5,3/16 In Thick,12 x 12 In
  • Item # 2FKN1
  • Mfr. Model # 2FKN1
  • Felt Sheet, General Purpose, Wool Felt, Backing Type Adhesive, Thickness 3/16 In, Width 12 In, Length 12 In,...More

Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More