Skip Content

Filter Results By

Applied Filters Clear All

Felt

178 Results Found that Include 178 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
Felt Disc,F1 Grade,1/8 In Thick,4 In Dia
  • GRAINGER APPROVED
  • Felt Disc, F1 Grade, 1/8 In Thick, 4 In DiaFelt Disc,F1 Grade,1/8 In Thick,4 In Dia
  • Item # 2FHE3
  • Mfr. Model # 2FHE3
  • Felt Disc, Wool Felt, Off White, Backing Type Adhesive, Diameter 4 In., Thickness 1/8 In., Grade F1, Density...More

Felt,F5,1/4 In Thick,1/2 x 12 In
  • GRAINGER APPROVED
  • Felt, F5,1/4 In Thick, 1/2 x 12 InFelt,F5,1/4 In Thick,1/2 x 12 In
  • Item # 2FKP2
  • Mfr. Model # 2FKP2
  • Felt Strip, General Purpose, Wool Felt, Backing Type Adhesive, Thickness 1/4 In, Width 1/2 In, Length 12 In,...More

Felt,F5,3/8 In Thick,1/2 x 12 In
  • GRAINGER APPROVED
  • Felt, F5,3/8 In Thick, 1/2 x 12 InFelt,F5,3/8 In Thick,1/2 x 12 In
  • Item # 2FJY4
  • Mfr. Model # 2FJY4
  • Felt Strip, General Purpose, Wool Felt, Backing Type Plain, Thickness 3/8 In, Width 1/2 In, Length 12 In, F5...More

Felt Strip,F26,1/2 In T,2 x 12 In
  • GRAINGER APPROVED
  • Felt Strip, F26,1/2 In T, 2 x 12 InFelt Strip,F26,1/2 In T,2 x 12 In
  • Item # 2HUU6
  • Mfr. Model # 2HUU6
  • Felt Strip, General Purpose, Wool Felt, Backing Type Plain, Thickness 1/2 In, Width 2 In, Length 12 In, F26...More

Felt Strip,F26,1/8 In T,1 1/2 x 12 In
  • GRAINGER APPROVED
  • Felt Strip, F26,1/8 In T, 1 1/2 x 12 InFelt Strip,F26,1/8 In T,1 1/2 x 12 In
  • Item # 2HUW1
  • Mfr. Model # 2HUW1
  • Felt Strip, General Purpose, Wool Felt, Backing Type Adhesive, Thickness 1/8 In, Width 1 1/2 In, Length 12...More

Felt Strip,F7,1/8 In T,1 x 12 In
  • GRAINGER APPROVED
  • Felt Strip, F7,1/8 In T, 1 x 12 InFelt Strip,F7,1/8 In T,1 x 12 In
  • Item # 2FHR8
  • Mfr. Model # 2FHR8
  • Felt Strip, General Purpose, Wool Felt, Backing Type Plain, Thickness 1/8 In, Width 1 In, Length 12 In, F7...More

Felt Strip,F13,3/8 In T,1/2 x 12 In
  • GRAINGER APPROVED
  • Felt Strip, F13,3/8 In T, 1/2 x 12 InFelt Strip,F13,3/8 In T,1/2 x 12 In
  • Item # 2FKR2
  • Mfr. Model # 2FKR2
  • Felt Strip, General Purpose, Wool Felt, Backing Type Adhesive, Thickness 3/8 In, Width 1/2 In, Length 12 In,...More

Felt,F3,3/8 In Thick,1 x 12 In
  • GRAINGER APPROVED
  • Felt, F3,3/8 In Thick, 1 x 12 InFelt,F3,3/8 In Thick,1 x 12 In
  • Item # 2FHP4
  • Mfr. Model # 2FHP4
  • Felt Strip, General Purpose, Wool Felt, Backing Type Plain, Thickness 3/8 In, Width 1 In, Length 12 In, F3...More

Felt Strip,F26,1/2 In T,2 x 12 In
  • GRAINGER APPROVED
  • Felt Strip, F26,1/2 In T, 2 x 12 InFelt Strip,F26,1/2 In T,2 x 12 In
  • Item # 2HUX7
  • Mfr. Model # 2HUX7
  • Felt Strip, General Purpose, Wool Felt, Backing Type Adhesive, Thickness 1/2 In, Width 2 In, Length 12 In,...More

Felt Strip,F7,1/8 In T,1/4 x 120 In
  • GRAINGER APPROVED
  • Felt Strip, F7,1/8 In T, 1/4 x 120 InFelt Strip,F7,1/8 In T,1/4 x 120 In
  • Item # 2FJF9
  • Mfr. Model # 2FJF9
  • Felt Strip, General Purpose, Wool Felt, Backing Type Adhesive, Thickness 1/8 In, Width 1/4 In, Length 120 In,...More

Felt Strip,F7,3/16 In T,1/2 x 12 In
  • GRAINGER APPROVED
  • Felt Strip, F7,3/16 In T, 1/2 x 12 InFelt Strip,F7,3/16 In T,1/2 x 12 In
  • Item # 2FHL7
  • Mfr. Model # 2FHL7
  • Felt Strip, General Purpose, Wool Felt, Backing Type Plain, Thickness 3/16 In, Width 1/2 In, Length 12 In, F7...More

Felt Strip,F26,3/8 In T,1 1/2 x 12 In
  • GRAINGER APPROVED
  • Felt Strip, F26,3/8 In T, 1 1/2 x 12 InFelt Strip,F26,3/8 In T,1 1/2 x 12 In
  • Item # 2HUW3
  • Mfr. Model # 2HUW3
  • Felt Strip, General Purpose, Wool Felt, Backing Type Adhesive, Thickness 3/8 In, Width 1 1/2 In, Length 12...More

Felt Strip,F13,3/16 In T,1 x 12 In
  • GRAINGER APPROVED
  • Felt Strip, F13,3/16 In T, 1 x 12 InFelt Strip,F13,3/16 In T,1 x 12 In
  • Item # 2FKV1
  • Mfr. Model # 2FKV1
  • Felt Strip, General Purpose, Wool Felt, Backing Type Adhesive, Thickness 3/16 In, Width 1 In, Length 12 In,...More

Felt Strip,F26,1/8 In T,2 x 12 In
  • GRAINGER APPROVED
  • Felt Strip, F26,1/8 In T, 2 x 12 InFelt Strip,F26,1/8 In T,2 x 12 In
  • Item # 2HUX4
  • Mfr. Model # 2HUX4
  • Felt Strip, General Purpose, Wool Felt, Backing Type Adhesive, Thickness 1/8 In, Width 2 In, Length 12 In,...More

Felt,F3,1/4 In Thick,1/2 x 12 In
  • GRAINGER APPROVED
  • Felt, F3,1/4 In Thick, 1/2 x 12 InFelt,F3,1/4 In Thick,1/2 x 12 In
  • Item # 2FJC1
  • Mfr. Model # 2FJC1
  • Felt Strip, General Purpose, Wool Felt, Backing Type Adhesive, Thickness 1/4 In, Width 1/2 In, Length 12 In,...More

Felt Strip,F13,1/2 In T,1/2 x 12 In
  • GRAINGER APPROVED
  • Felt Strip, F13,1/2 In T, 1/2 x 12 InFelt Strip,F13,1/2 In T,1/2 x 12 In
  • Item # 2FKR4
  • Mfr. Model # 2FKR4
  • Felt Strip, General Purpose, Wool Felt, Backing Type Adhesive, Thickness 1/2 In, Width 1/2 In, Length 12 In,...More

Felt Strip,F13,3/8 In T,2 x 12 In
  • GRAINGER APPROVED
  • Felt Strip, F13,3/8 In T, 2 x 12 InFelt Strip,F13,3/8 In T,2 x 12 In
  • Item # 2FLC2
  • Mfr. Model # 2FLC2
  • Felt Strip, General Purpose, Wool Felt, Backing Type Adhesive, Thickness 3/8 In, Width 2 In, Length 12 In,...More

Felt Strip,F7,3/16 In T,1/4 x 12 In
  • GRAINGER APPROVED
  • Felt Strip, F7,3/16 In T, 1/4 x 12 InFelt Strip,F7,3/16 In T,1/4 x 12 In
  • Item # 2FJD9
  • Mfr. Model # 2FJD9
  • Felt Strip, General Purpose, Wool Felt, Backing Type Adhesive, Thickness 3/16 In, Width 1/4 In, Length 12 In,...More

Felt Strip,F7,3/8 In T,1/4 x 60 In
  • GRAINGER APPROVED
  • Felt Strip, F7,3/8 In T, 1/4 x 60 InFelt Strip,F7,3/8 In T,1/4 x 60 In
  • Item # 2FJF5
  • Mfr. Model # 2FJF5
  • Felt Strip, General Purpose, Wool Felt, Backing Type Adhesive, Thickness 3/8 In, Width 1/4 In, Length 60 In,...More

Felt Strip,F13,3/16 In T,1 1/2 x 12 In
  • GRAINGER APPROVED
  • Felt Strip, F13,3/16 In T, 1 1/2 x 12 InFelt Strip,F13,3/16 In T,1 1/2 x 12 In
  • Item # 2FKF2
  • Mfr. Model # 2FKF2
  • Felt Strip, General Purpose, Wool Felt, Backing Type Plain, Thickness 3/16 In, Width 1 1/2 In, Length 12 In,...More

Felt Strip,F26,1/2 In T,1 1/2 x 12 In
  • GRAINGER APPROVED
  • Felt Strip, F26,1/2 In T, 1 1/2 x 12 InFelt Strip,F26,1/2 In T,1 1/2 x 12 In
  • Item # 2HUW4
  • Mfr. Model # 2HUW4
  • Felt Strip, General Purpose, Wool Felt, Backing Type Adhesive, Thickness 1/2 In, Width 1 1/2 In, Length 12...More

Felt Strip,F13,3/16 In T,2 x 12 In
  • GRAINGER APPROVED
  • Felt Strip, F13,3/16 In T, 2 x 12 InFelt Strip,F13,3/16 In T,2 x 12 In
  • Item # 2FLB7
  • Mfr. Model # 2FLB7
  • Felt Strip, General Purpose, Wool Felt, Backing Type Adhesive, Thickness 3/16 In, Width 2 In, Length 12 In,...More

Felt,F5,3/16 In Thick,1 x 12 In
  • GRAINGER APPROVED
  • Felt, F5,3/16 In Thick, 1 x 12 InFelt,F5,3/16 In Thick,1 x 12 In
  • Item # 2FKB3
  • Mfr. Model # 2FKB3
  • Felt Strip, General Purpose, Wool Felt, Backing Type Plain, Thickness 3/16 In, Width 1 In, Length 12 In, F5...More

Felt,F5,3/16 In Thick,1 1/2x12 In
  • GRAINGER APPROVED
  • Felt, F5,3/16 In Thick, 1 1/2x12 InFelt,F5,3/16 In Thick,1 1/2x12 In
  • Item # 2FKE6
  • Mfr. Model # 2FKE6
  • Felt Strip, General Purpose, Wool Felt, Backing Type Plain, Thickness 3/16 In, Width 1 1/2 In, Length 12 In,...More

Felt Strip,F26,1/4 In T,2 x 12 In
  • GRAINGER APPROVED
  • Felt Strip, F26,1/4 In T, 2 x 12 InFelt Strip,F26,1/4 In T,2 x 12 In
  • Item # 2HUX5
  • Mfr. Model # 2HUX5
  • Felt Strip, General Purpose, Wool Felt, Backing Type Adhesive, Thickness 1/4 In, Width 2 In, Length 12 In,...More

Felt Strip,F7,1/8 In T,1/2 x 12 In
  • GRAINGER APPROVED
  • Felt Strip, F7,1/8 In T, 1/2 x 12 InFelt Strip,F7,1/8 In T,1/2 x 12 In
  • Item # 2FHL5
  • Mfr. Model # 2FHL5
  • Felt Strip, General Purpose, Wool Felt, Backing Type Plain, Thickness 1/8 In, Width 1/2 In, Length 12 In, F7...More

Felt,F3,1/8 In Thick,1/2 x 60 In
  • GRAINGER APPROVED
  • Felt, F3,1/8 In Thick, 1/2 x 60 InFelt,F3,1/8 In Thick,1/2 x 60 In
  • Item # 2FHK5
  • Mfr. Model # 2FHK5
  • Felt Strip, General Purpose, Wool Felt, Backing Type Plain, Thickness 1/8 In, Width 1/2 In, Length 60 In, F3...More

Felt Strip,F13,3/16 In T,2 x 12 In
  • GRAINGER APPROVED
  • Felt Strip, F13,3/16 In T, 2 x 12 InFelt Strip,F13,3/16 In T,2 x 12 In
  • Item # 2FKJ5
  • Mfr. Model # 2FKJ5
  • Felt Strip, General Purpose, Wool Felt, Backing Type Plain, Thickness 3/16 In, Width 2 In, Length 12 In, F13...More

Felt Strip,Poly,1/8 In T,1 x 60 In
  • GRAINGER APPROVED
  • Felt Strip, Poly, 1/8 In T, 1 x 60 InFelt Strip,Poly,1/8 In T,1 x 60 In
  • Item # 2HVA7
  • Mfr. Model # 2HVA7
  • Felt Strip, General Purpose, Synthetic Polyester Felt, Backing Type Plain, Thickness 1/8 In, Width 1 In,...More

Felt Strip,F13,1/8 In T,2 x 12 In
  • GRAINGER APPROVED
  • Felt Strip, F13,1/8 In T, 2 x 12 InFelt Strip,F13,1/8 In T,2 x 12 In
  • Item # 2FLB5
  • Mfr. Model # 2FLB5
  • Felt Strip, General Purpose, Wool Felt, Backing Type Adhesive, Thickness 1/8 In, Width 2 In, Length 12 In,...More

Felt Strip,F7,3/16 In T,1/4 x 120 In
  • GRAINGER APPROVED
  • Felt Strip, F7,3/16 In T, 1/4 x 120 InFelt Strip,F7,3/16 In T,1/4 x 120 In
  • Item # 2FJG2
  • Mfr. Model # 2FJG2
  • Felt Strip, General Purpose, Wool Felt, Backing Type Adhesive, Thickness 3/16 In, Width 1/4 In, Length 120...More

Felt Strip,F7,1/4 In T,1/2 x 12 In
  • GRAINGER APPROVED
  • Felt Strip, F7,1/4 In T, 1/2 x 12 InFelt Strip,F7,1/4 In T,1/2 x 12 In
  • Item # 2FHL9
  • Mfr. Model # 2FHL9
  • Felt Strip, General Purpose, Wool Felt, Backing Type Plain, Thickness 1/4 In, Width 1/2 In, Length 12 In, F7...More

Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More