Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
  • View MoreView Less

Felt

868 Results Found that Include 868 Products 

Results per page: 16 | 32 | 48
Felt Sheet,F26,1/8 In T,12 x 12 In
  • GRAINGER APPROVED VENDOR
  • Felt Sheet, F26,1/8 In T, 12 x 12 In
  • Item # 2HUV6
  • Mfr. Model # 2HUV6
  • Felt Sheet, General Purpose, Wool Felt, Backing Type Adhesive, Thickness 1/8 In, Width 12 In, Length 12 In,...More

Felt Strip,Poly,1/4 In T,1 x 120 In
  • GRAINGER APPROVED VENDOR
  • Felt Strip, Poly, 1/4 In T, 1 x 120 In
  • Item # 2HVE6
  • Mfr. Model # 2HVE6
  • Felt Strip, General Purpose, Synthetic Polyester Felt, Backing Type Adhesive, Thickness 1/4 In, Width 1 In,...More

Felt Sheet,F5,1/8 In Thick,12 x 12 In
  • GRAINGER APPROVED VENDOR
  • Felt Sheet, F5,1/8 In Thick, 12 x 12 In
  • Item # 2FJV1
  • Mfr. Model # 2FJV1
  • Felt Sheet, General Purpose, Wool Felt, Backing Type Plain, Thickness 1/8 In, Width 12 In, Length 12 In, F5...More

Felt Strip,F7,1/8 In T,1/2 x 120 In
  • GRAINGER APPROVED VENDOR
  • Felt Strip, F7,1/8 In T, 1/2 x 120 In
  • Item # 2FJK3
  • Mfr. Model # 2FJK3
  • Felt Strip, General Purpose, Wool Felt, Backing Type Adhesive, Thickness 1/8 In, Width 1/2 In, Length 120 In,...More

Felt Strip,Poly,1/8 In T,1 x 120 In
  • GRAINGER APPROVED VENDOR
  • Felt Strip, Poly, 1/8 In T, 1 x 120 In
  • Item # 2HVE5
  • Mfr. Model # 2HVE5
  • Felt Strip, General Purpose, Synthetic Polyester Felt, Backing Type Adhesive, Thickness 1/8 In, Width 1 In,...More

Felt Strip,Poly,1/2 In T,2 x 120 In
  • GRAINGER APPROVED VENDOR
  • Felt Strip, Poly, 1/2 In T, 2 x 120 In
  • Item # 2HVF7
  • Mfr. Model # 2HVF7
  • Felt Strip, General Purpose, Synthetic Polyester Felt, Backing Type Adhesive, Thickness 1/2 In, Width 2 In,...More

Felt Strip,Poly,1/8 In T,2 x 120 In
  • GRAINGER APPROVED VENDOR
  • Felt Strip, Poly, 1/8 In T, 2 x 120 In
  • Item # 2HVF5
  • Mfr. Model # 2HVF5
  • Felt Strip, General Purpose, Synthetic Polyester Felt, Backing Type Adhesive, Thickness 1/8 In, Width 2 In,...More

Felt Sheet,F26,1/8 In T,12 x 12 In
  • GRAINGER APPROVED VENDOR
  • Felt Sheet, F26,1/8 In T, 12 x 12 In
  • Item # 2HUN8
  • Mfr. Model # 2HUN8
  • Felt Sheet, General Purpose, Wool Felt, Backing Type Plain, Thickness 1/8 In, Width 12 In, Length 12 In, F26...More

Felt Strip,Poly,1/8 In T,1 x 12 In
  • GRAINGER APPROVED VENDOR
  • Felt Strip, Poly, 1/8 In T, 1 x 12 In
  • Item # 2HVA3
  • Mfr. Model # 2HVA3
  • Felt Strip, General Purpose, Synthetic Polyester Felt, Backing Type Plain, Thickness 1/8 In, Width 1 In,...More

Felt,F3,1/8 In Thick,1 x 120 In
  • GRAINGER APPROVED VENDOR
  • Felt, F3,1/8 In Thick, 1 x 120 In
  • Item # 2FJH2
  • Mfr. Model # 2FJH2
  • Felt Strip, General Purpose, Wool Felt, Backing Type Adhesive, Thickness 1/8 In, Width 1 In, Length 120 In,...More

Felt Strip,F7,1/2 In T,1 1/2 x 120 In
  • GRAINGER APPROVED VENDOR
  • Felt Strip, F7,1/2 In T, 1 1/2 x 120 In
  • Item # 2FJV8
  • Mfr. Model # 2FJV8
  • Felt Strip, General Purpose, Wool Felt, Backing Type Adhesive, Thickness 1/2 In, Width 1 1/2 In, Length 120...More

Felt Strip,F13,3/16 In T,1 1/2 x 120 In
  • GRAINGER APPROVED VENDOR
  • Felt Strip, F13,3/16 In T, 1 1/2 x 120 In
  • Item # 2FLA6
  • Mfr. Model # 2FLA6
  • Felt Strip, General Purpose, Wool Felt, Backing Type Adhesive, Thickness 3/16 In, Width 1 1/2 In, Length 120...More

Felt,F3,1/8 In Thick,1 1/2x120 In
  • GRAINGER APPROVED VENDOR
  • Felt, F3,1/8 In Thick, 1 1/2x120 In
  • Item # 2FJL5
  • Mfr. Model # 2FJL5
  • Felt Strip, General Purpose, Wool Felt, Backing Type Adhesive, Thickness 1/8 In, Width 1 1/2 In, Length 120...More

Felt,F1,1/16 In Thick,1/2 x 12 In
  • GRAINGER APPROVED VENDOR
  • Felt, F1,1/16 In Thick, 1/2 x 12 In
  • Item # 2FGZ7
  • Mfr. Model # 2FGZ7
  • Felt Strip, General Purpose, Wool Felt, Backing Type Adhesive, Thickness 1/16 In, Width 1/2 In, Length 12 In,...More

Felt,F1,1/2 In Thick,1 x 12 In
  • GRAINGER APPROVED VENDOR
  • Felt, F1,1/2 In Thick, 1 x 12 In
  • Item # 2FGY3
  • Mfr. Model # 2FGY3
  • Felt Strip, General Purpose, Wool Felt, Backing Type Plain, Thickness 1/2 In, Width 1 In, Length 12 In, F1...More

Felt,F5,1/4 In Thick,2 x 60 In
  • GRAINGER APPROVED VENDOR
  • Felt, F5,1/4 In Thick, 2 x 60 In
  • Item # 2FKK1
  • Mfr. Model # 2FKK1
  • Felt Strip, General Purpose, Wool Felt, Backing Type Plain, Thickness 1/4 In, Width 2 In, Length 60 In, F5...More

Felt Sheet,F3,1/8 In Thick,12 x 12 In
  • GRAINGER APPROVED VENDOR
  • Felt Sheet, F3,1/8 In Thick, 12 x 12 In
  • Item # 2FJA7
  • Mfr. Model # 2FJA7
  • Felt Sheet, General Purpose, Wool Felt, Backing Type Adhesive, Thickness 1/8 In, Width 12 In, Length 12 In,...More

Felt Strip,F7,1/8 In T,1/4 x 120 In
  • GRAINGER APPROVED VENDOR
  • Felt Strip, F7,1/8 In T, 1/4 x 120 In
  • Item # 2FJF9
  • Mfr. Model # 2FJF9
  • Felt Strip, General Purpose, Wool Felt, Backing Type Adhesive, Thickness 1/8 In, Width 1/4 In, Length 120 In,...More

Felt Strip,F7,3/8 In T,1/4 x 120 In
  • GRAINGER APPROVED VENDOR
  • Felt Strip, F7,3/8 In T, 1/4 x 120 In
  • Item # 2FJG6
  • Mfr. Model # 2FJG6
  • Felt Strip, General Purpose, Wool Felt, Backing Type Adhesive, Thickness 3/8 In, Width 1/4 In, Length 120 In,...More

Felt Disc,F1 Grade,1/4 In Thick,4 In Dia
  • GRAINGER APPROVED VENDOR
  • Felt Disc, F1 Grade, 1/4 In Thick, 4 In Dia
  • Item # 2FHE4
  • Mfr. Model # 2FHE4
  • Felt Disc, Wool Felt, Off White, Backing Type Adhesive, Diameter 4 In., Thickness 1/4 In., Grade F1, Density...More

Felt Sheet,F1,1/16 In Thick,12 x 12 In
  • GRAINGER APPROVED VENDOR
  • Felt Sheet, F1,1/16 In Thick, 12 x 12 In
  • Item # 2FGW4
  • Mfr. Model # 2FGW4
  • Felt Sheet, General Purpose, Wool Felt, Backing Type Adhesive, Thickness 1/16 In, Width 12 In, Length 12 In,...More

Felt Sheet,F3,1/4 In Thick,12 x 12 In
  • GRAINGER APPROVED VENDOR
  • Felt Sheet, F3,1/4 In Thick, 12 x 12 In
  • Item # 2FJA9
  • Mfr. Model # 2FJA9
  • Felt Sheet, General Purpose, Wool Felt, Backing Type Adhesive, Thickness 1/4 In, Width 12 In, Length 12 In,...More

Felt Strip,F7,3/16 In T,1/4 x 120 In
  • GRAINGER APPROVED VENDOR
  • Felt Strip, F7,3/16 In T, 1/4 x 120 In
  • Item # 2FJG2
  • Mfr. Model # 2FJG2
  • Felt Strip, General Purpose, Wool Felt, Backing Type Adhesive, Thickness 3/16 In, Width 1/4 In, Length 120...More

Felt Strip,F7,1/4 In T,1 x 120 In
  • GRAINGER APPROVED VENDOR
  • Felt Strip, F7,1/4 In T, 1 x 120 In
  • Item # 2FJR1
  • Mfr. Model # 2FJR1
  • Felt Strip, General Purpose, Wool Felt, Backing Type Adhesive, Thickness 1/4 In, Width 1 In, Length 120 In,...More

Felt Strip,F13,3/8 In T,1 x 120 In
  • GRAINGER APPROVED VENDOR
  • Felt Strip, F13,3/8 In T, 1 x 120 In
  • Item # 2FKX7
  • Mfr. Model # 2FKX7
  • Felt Strip, General Purpose, Wool Felt, Backing Type Adhesive, Thickness 3/8 In, Width 1 In, Length 120 In,...More

Felt Disc,F1 Grade,3/8 In Thick,4 In Dia
  • GRAINGER APPROVED VENDOR
  • Felt Disc, F1 Grade, 3/8 In Thick, 4 In Dia
  • Item # 2FHE5
  • Mfr. Model # 2FHE5
  • Felt Disc, Wool Felt, Off White, Backing Type Adhesive, Diameter 4 In., Thickness 3/8 In., Grade F1, Density...More

Felt,F3,1/8 In Thick,2 x 120 In
  • GRAINGER APPROVED VENDOR
  • Felt, F3,1/8 In Thick, 2 x 120 In
  • Item # 2FJR8
  • Mfr. Model # 2FJR8
  • Felt Strip, General Purpose, Wool Felt, Backing Type Adhesive, Thickness 1/8 In, Width 2 In, Length 120 In,...More

Felt Strip,F7,1/4 In T,1/2 x 120 In
  • GRAINGER APPROVED VENDOR
  • Felt Strip, F7,1/4 In T, 1/2 x 120 In
  • Item # 2FJK7
  • Mfr. Model # 2FJK7
  • Felt Strip, General Purpose, Wool Felt, Backing Type Adhesive, Thickness 1/4 In, Width 1/2 In, Length 120 In,...More

Felt Sheet,F26,1/4 In T,12 x 12 In
  • GRAINGER APPROVED VENDOR
  • Felt Sheet, F26,1/4 In T, 12 x 12 In
  • Item # 2HUV7
  • Mfr. Model # 2HUV7
  • Felt Sheet, General Purpose, Wool Felt, Backing Type Adhesive, Thickness 1/4 In, Width 12 In, Length 12 In,...More

Felt,F1,1/8 In Thick,1 x 12 In
  • GRAINGER APPROVED VENDOR
  • Felt, F1,1/8 In Thick, 1 x 12 In
  • Item # 2FHA5
  • Mfr. Model # 2FHA5
  • Felt Strip, General Purpose, Wool Felt, Backing Type Adhesive, Thickness 1/8 In, Width 1 In, Length 12 In, F1...More

Felt Strip,Poly,1/2 In T,1 x 120 In
  • GRAINGER APPROVED VENDOR
  • Felt Strip, Poly, 1/2 In T, 1 x 120 In
  • Item # 2HVE7
  • Mfr. Model # 2HVE7
  • Felt Strip, General Purpose, Synthetic Polyester Felt, Backing Type Adhesive, Thickness 1/2 In, Width 1 In,...More

Felt Sheet,F1,1/4 In Thick,12 x 12 In
  • GRAINGER APPROVED VENDOR
  • Felt Sheet, F1,1/4 In Thick, 12 x 12 In
  • Item # 2DAH9
  • Mfr. Model # 2DAH9
  • Felt Sheet, General Purpose, Wool Felt, Backing Type Plain, Thickness 1/4 In, Width 12 In, Length 12 In, F1...More

Results per page: 16 | 32 | 48