Skip Content

Filter Results By

Applied Filters Clear All

Felt Sheets and Strips

340 Results Found that Include 340 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Felt,F3,1/8 In Thick,1 x 120 In
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Felt, F3,1/8 In Thick, 1 x 120 In Felt,F3,1/8 In Thick,1 x 120 In
  • Item # 2FJH2
  • Mfr. Model # 2FJH2
  • Felt Strip, General Purpose, Wool Felt, Backing Type Adhesive, Thickness 1/8 In, Width 1 In, Length 120 In,...More

Felt Sheet,F26N,1/8 In T,12 x 12 In
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Felt Sheet, F26N, 1/8 In T, 12 x 12 In Felt Sheet,F26N,1/8 In T,12 x 12 In
  • Item # 2HUV6
  • Mfr. Model # 2HUV6
  • Felt Sheet, General Purpose, Wool Felt, Backing Type Adhesive, Thickness 1/8 In., Width 12 In., Length 12...More

Felt Strip,Poly,1/4 In T,2 x 60 In
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Felt Strip, Poly, 1/4 In T, 2 x 60 In Felt Strip,Poly,1/4 In T,2 x 60 In
  • Item # 2HVF3
  • Mfr. Model # 2HVF3
  • Felt Strip, General Purpose, Synthetic Polyester Felt, Backing Type Adhesive, Thickness 1/4 In, Width 2 In,...More

Felt,F1,1/16 In Thick,1/2 x 12 In
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Felt, F1,1/16 In Thick, 1/2 x 12 In Felt,F1,1/16 In Thick,1/2 x 12 In
  • Item # 2FGZ7
  • Mfr. Model # 2FGZ7
  • Felt Strip, General Purpose, Wool Felt, Backing Type Adhesive, Thickness 1/16 In, Width 1/2 In, Length 12 In,...More

Felt Strip,F7,1/8 In T,2 x 120 In
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Felt Strip, F7,1/8 In T, 2 x 120 In Felt Strip,F7,1/8 In T,2 x 120 In
  • Item # 2FJY3
  • Mfr. Model # 2FJY3
  • Felt Strip, General Purpose, Wool Felt, Backing Type Adhesive, Thickness 1/8 In, Width 2 In, Length 120 In,...More

Felt Sheet,F26N,1/2 In T,12 x 12 In
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Felt Sheet, F26N, 1/2 In T, 12 x 12 In Felt Sheet,F26N,1/2 In T,12 x 12 In
  • Item # 2HUV9
  • Mfr. Model # 2HUV9
  • Felt Sheet, General Purpose, Wool Felt, Backing Type Adhesive, Thickness 1/2 In., Width 12 In., Length 12...More

Felt Strip,F7,1/4 In T,1 1/2 x 120 In
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Felt Strip, F7,1/4 In T, 1 1/2 x 120 In Felt Strip,F7,1/4 In T,1 1/2 x 120 In
  • Item # 2FJV4
  • Mfr. Model # 2FJV4
  • Felt Strip, General Purpose, Wool Felt, Backing Type Adhesive, Thickness 1/4 In, Width 1 1/2 In, Length 120...More

Felt Strip,F26N,1/4 In T,1 1/2 x 120 In
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Felt Strip, F26N, 1/4 In T, 1 1/2 x 120 In Felt Strip,F26N,1/4 In T,1 1/2 x 120 In
  • Item # 2HUX1
  • Mfr. Model # 2HUX1
  • Felt Strip, General Purpose, Wool Felt, Backing Type Adhesive, Thickness 1/4 In., Width 1-1/2 In., Length 120...More

Felt Strip,F7,1/4 In T,1/2 x 120 In
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Felt Strip, F7,1/4 In T, 1/2 x 120 In Felt Strip,F7,1/4 In T,1/2 x 120 In
  • Item # 2FJK7
  • Mfr. Model # 2FJK7
  • Felt Strip, General Purpose, Wool Felt, Backing Type Adhesive, Thickness 1/4 In, Width 1/2 In, Length 120 In,...More

Felt Strip,F7,1/8 In T,1/2 x 120 In
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Felt Strip, F7,1/8 In T, 1/2 x 120 In Felt Strip,F7,1/8 In T,1/2 x 120 In
  • Item # 2FJK3
  • Mfr. Model # 2FJK3
  • Felt Strip, General Purpose, Wool Felt, Backing Type Adhesive, Thickness 1/8 In, Width 1/2 In, Length 120 In,...More

Felt Sheet,F1,1/16 In Thick,12 x 12 In
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Felt Sheet, F1,1/16 In Thick, 12 x 12 In Felt Sheet,F1,1/16 In Thick,12 x 12 In
  • Item # 2FGW4
  • Mfr. Model # 2FGW4
  • Felt Sheet, General Purpose, Wool Felt, Backing Type Adhesive, Thickness 1/16 In, Width 12 In, Length 12 In,...More

Felt Sheet,F3,1/4 In Thick,12 x 12 In
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Felt Sheet, F3,1/4 In Thick, 12 x 12 In Felt Sheet,F3,1/4 In Thick,12 x 12 In
  • Item # 2FJA9
  • Mfr. Model # 2FJA9
  • Felt Sheet, General Purpose, Wool Felt, Backing Type Adhesive, Thickness 1/4 In, Width 12 In, Length 12 In,...More

Felt Strip,Poly,1/2 In T,1 x 120 In
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Felt Strip, Poly, 1/2 In T, 1 x 120 In Felt Strip,Poly,1/2 In T,1 x 120 In
  • Item # 2HVE7
  • Mfr. Model # 2HVE7
  • Felt Strip, General Purpose, Synthetic Polyester Felt, Backing Type Adhesive, Thickness 1/2 In, Width 1 In,...More

Felt Strip,Poly,1/2 In T,2 x 120 In
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Felt Strip, Poly, 1/2 In T, 2 x 120 In Felt Strip,Poly,1/2 In T,2 x 120 In
  • Item # 2HVF7
  • Mfr. Model # 2HVF7
  • Felt Strip, General Purpose, Synthetic Polyester Felt, Backing Type Adhesive, Thickness 1/2 In, Width 2 In,...More

Felt Strip,Poly,1/8 In T,2 x 120 In
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Felt Strip, Poly, 1/8 In T, 2 x 120 In Felt Strip,Poly,1/8 In T,2 x 120 In
  • Item # 2HVF5
  • Mfr. Model # 2HVF5
  • Felt Strip, General Purpose, Synthetic Polyester Felt, Backing Type Adhesive, Thickness 1/8 In, Width 2 In,...More

Felt Strip,Poly,1/4 In T,1 x 120 In
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Felt Strip, Poly, 1/4 In T, 1 x 120 In Felt Strip,Poly,1/4 In T,1 x 120 In
  • Item # 2HVE6
  • Mfr. Model # 2HVE6
  • Felt Strip, General Purpose, Synthetic Polyester Felt, Backing Type Adhesive, Thickness 1/4 In, Width 1 In,...More

Felt Strip,Poly,1/8 In T,1 x 120 In
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Felt Strip, Poly, 1/8 In T, 1 x 120 In Felt Strip,Poly,1/8 In T,1 x 120 In
  • Item # 2HVE5
  • Mfr. Model # 2HVE5
  • Felt Strip, General Purpose, Synthetic Polyester Felt, Backing Type Adhesive, Thickness 1/8 In, Width 1 In,...More

Felt Strip,F7,1/2 In T,1 1/2 x 120 In
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Felt Strip, F7,1/2 In T, 1 1/2 x 120 In Felt Strip,F7,1/2 In T,1 1/2 x 120 In
  • Item # 2FJV8
  • Mfr. Model # 2FJV8
  • Felt Strip, General Purpose, Wool Felt, Backing Type Adhesive, Thickness 1/2 In, Width 1 1/2 In, Length 120...More

Felt,F3,1/8 In Thick,2 x 120 In
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Felt, F3,1/8 In Thick, 2 x 120 In Felt,F3,1/8 In Thick,2 x 120 In
  • Item # 2FJR8
  • Mfr. Model # 2FJR8
  • Felt Strip, General Purpose, Wool Felt, Backing Type Adhesive, Thickness 1/8 In, Width 2 In, Length 120 In,...More

Felt Strip,F7,3/16 In T,1 1/2 x 12 In
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Felt Strip, F7,3/16 In T, 1 1/2 x 12 In Felt Strip,F7,3/16 In T,1 1/2 x 12 In
  • Item # 2FJR9
  • Mfr. Model # 2FJR9
  • Felt Strip, General Purpose, Wool Felt, Backing Type Adhesive, Thickness 3/16 In, Width 1 1/2 In, Length 12...More

Felt,F5,3/8 In Thick,1 x 60 In
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Felt, F5,3/8 In Thick, 1 x 60 In Felt,F5,3/8 In Thick,1 x 60 In
  • Item # 2FKV8
  • Mfr. Model # 2FKV8
  • Felt Strip, General Purpose, Wool Felt, Backing Type Adhesive, Thickness 3/8 In, Width 1 In, Length 60 In, F5...More

Felt,F3,1/8 In Thick,1/2 x 12 In
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Felt, F3,1/8 In Thick, 1/2 x 12 In Felt,F3,1/8 In Thick,1/2 x 12 In
  • Item # 2FJB6
  • Mfr. Model # 2FJB6
  • Felt Strip, General Purpose, Wool Felt, Backing Type Adhesive, Thickness 1/8 In, Width 1/2 In, Length 12 In,...More

Felt,F1,1/4 In Thick,1/2 x 12 In
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Felt, F1,1/4 In Thick, 1/2 x 12 In Felt,F1,1/4 In Thick,1/2 x 12 In
  • Item # 2FHA1
  • Mfr. Model # 2FHA1
  • Felt Strip, General Purpose, Wool Felt, Backing Type Adhesive, Thickness 1/4 In, Width 1/2 In, Length 12 In,...More

Felt,F5,1/2 In Thick,1 1/2 x 12 In
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Felt, F5,1/2 In Thick, 1 1/2 x 12 In Felt,F5,1/2 In Thick,1 1/2 x 12 In
  • Item # 2FKY3
  • Mfr. Model # 2FKY3
  • Felt Strip, General Purpose, Wool Felt, Backing Type Adhesive, Thickness 1/2 In, Width 1 1/2 In, Length 12...More

Felt Strip,F7,1/2 In T,1/2 x 60 In
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Felt Strip, F7,1/2 In T, 1/2 x 60 In Felt Strip,F7,1/2 In T,1/2 x 60 In
  • Item # 2FJK1
  • Mfr. Model # 2FJK1
  • Felt Strip, General Purpose, Wool Felt, Backing Type Adhesive, Thickness 1/2 In, Width 1/2 In, Length 60 In,...More

Felt Strip,F13,1/8 In T,1 1/2 x 60 In
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Felt Strip, F13,1/8 In T, 1 1/2 x 60 In Felt Strip,F13,1/8 In T,1 1/2 x 60 In
  • Item # 2FKZ3
  • Mfr. Model # 2FKZ3
  • Felt Strip, General Purpose, Wool Felt, Backing Type Adhesive, Thickness 1/8 In, Width 1 1/2 In, Length 60...More

Felt Sheet,F3,1/8 In Thick,12 x 12 In
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Felt Sheet, F3,1/8 In Thick, 12 x 12 In Felt Sheet,F3,1/8 In Thick,12 x 12 In
  • Item # 2FJA7
  • Mfr. Model # 2FJA7
  • Felt Sheet, General Purpose, Wool Felt, Backing Type Adhesive, Thickness 1/8 In, Width 12 In, Length 12 In,...More

Felt,F3,3/8 In Thick,2 x 60 In
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Felt, F3,3/8 In Thick, 2 x 60 In Felt,F3,3/8 In Thick,2 x 60 In
  • Item # 2FJR4
  • Mfr. Model # 2FJR4
  • Felt Strip, General Purpose, Wool Felt, Backing Type Adhesive, Thickness 3/8 In, Width 2 In, Length 60 In, F3...More

Felt Strip,F13,1/2 In T,1/2 x 60 In
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Felt Strip, F13,1/2 In T, 1/2 x 60 In Felt Strip,F13,1/2 In T,1/2 x 60 In
  • Item # 2FKT5
  • Mfr. Model # 2FKT5
  • Felt Strip, General Purpose, Wool Felt, Backing Type Adhesive, Thickness 1/2 In, Width 1/2 In, Length 60 In,...More

Felt Strip,F7,1/4 In T,1 1/2 x 12 In
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Felt Strip, F7,1/4 In T, 1 1/2 x 12 In Felt Strip,F7,1/4 In T,1 1/2 x 12 In
  • Item # 2FJT2
  • Mfr. Model # 2FJT2
  • Felt Strip, General Purpose, Wool Felt, Backing Type Adhesive, Thickness 1/4 In, Width 1 1/2 In, Length 12...More

Felt,F1,3/8 In Thick,1/2 x 12 In
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Felt, F1,3/8 In Thick, 1/2 x 12 In Felt,F1,3/8 In Thick,1/2 x 12 In
  • Item # 2FHA2
  • Mfr. Model # 2FHA2
  • Felt Strip, General Purpose, Wool Felt, Backing Type Adhesive, Thickness 3/8 In, Width 1/2 In, Length 12 In,...More

Felt,F3,1/2 In Thick,1 1/2 x 12 In
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Felt, F3,1/2 In Thick, 1 1/2 x 12 In Felt,F3,1/2 In Thick,1 1/2 x 12 In
  • Item # 2FJK2
  • Mfr. Model # 2FJK2
  • Felt Strip, General Purpose, Wool Felt, Backing Type Adhesive, Thickness 1/2 In, Width 1 1/2 In, Length 12...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More