Skip Content

Filter Results By

228 Results Found that Include 482 Products

Federal Signal Public Safety Devices

Federal Signal provides public safety devices for municipalities, industries, institutions, communities and workplaces to keep them safe and secure. Federal Signal offers horns, sirens, flashing lights and other audible and visual signaling products to help alert the public to emergency situations.

Federal Signal
Popular Effluent Pump Categories
Audible Signaling Devices
Audible Signaling Devices
Signaling Devices
Signaling Devices
Strobe and Flashing Lights
Strobe and Flashing Lights
Vehicle Lights and Back Up Alarms
Vehicle Lights and Back Up Alarms
Fire Alarm System Components
Fire Alarm
Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Vibratone Horn,120VAC,0.18 AC,Gray
  • FEDERAL SIGNAL
  • Vibratone Horn, 120VAC, 0.18 AC, Gray Vibratone Horn,120VAC,0.18 AC,Gray
  • Item # 4A967
  • Mfr. Model # 350-120-30
  • Vibratone Horn, Indoor, Voltage 120VAC, Amps 0.18 AC, Gray, Decibels 100dB @ 10 ft., Height 4 In., Width 4...More

  • Category : Audible Signaling Devices
Lamp, Wedge
  • FEDERAL SIGNAL
  • Lamp, Wedge Lamp, Wedge
  • Item # 23LT80
  • Mfr. Model # K8107185A
  • Lamp, Wedge, For Use With Grainger Item Number 3WU58, For Use With Mfr. Model Number MSL, Fits Brand Federal...More

  • Category : Parts
Tube, Strobe
  • FEDERAL SIGNAL
  • Tube, Strobe Tube, Strobe
  • Item # 23LT78
  • Mfr. Model # K149128A
  • Tube, Strobe, For Use With Grainger Item Number 3T943,2N740,1N741, For Use With Mfr. Model Number 141ST,VALS,...More

  • Category : Parts
Strobe Light,Perm Mt.,Amber
  • FEDERAL SIGNAL
  • Strobe Light, Perm Mt., Amber Strobe Light, Strobe, 12 to 72VDC
  • Item # 3TDR1
  • Mfr. Model # 220100-02
  • Strobe Light, Color Amber, Lamp Type Strobe, Flashes per Minute 60, Light Output 2 Joules, 2 Watt, Lens...More

  • Category : Strobe and Flashing Lights
Red/White Warning Light, Horizontal Surface Mount, 12VDC
Electronic Siren Device,Indoor/Outdoor
Back Up Alarm,97dB,12 to 24VDC,Black
Gasketed Weatherproof Back Box, Gray
  • FEDERAL SIGNAL
  • Gasketed Weatherproof Back Box, Gray Gasketed Weatherproof Back Box, Gray
  • Item # 4A969
  • Mfr. Model # WB
  • Gasketed Weatherproof Back Box, Color Gray, Width 4-17/32 In., Depth 2-7/16 In., Height 4-17/32 In., Material...More

  • Category : Warning Light and Audible Device Accessories
Back Up Alarm,102dB,12 to 24VDC,Black
Low Profile Mini Sounder,Outdoor,9-28VDC
Resonating Horn,120VAC,0.75 AC,Gray
  • FEDERAL SIGNAL
  • Resonating Horn, 120VAC, 0.75 AC, Gray Resonating Horn,120VAC,0.75 AC,Gray
  • Item # 1N745
  • Mfr. Model # 55-120-1
  • Resonating Horn, Indoor/Outdoor, Voltage 120VAC, Amps 0.75 AC, Gray, Decibels 105dB @ 10 ft., Height 8 In.,...More

  • Category : Audible Signaling Devices
Miniature Incandescent Bulb,25W,120V
  • Miniature Incandescent Bulb, 25W, 120V S11 Miniature Lamp
  • Item # 8ELF3
  • Mfr. Model # K8107181A
  • Miniature Incandescent Bulb, Bulb Shape S11, Bulb Base Type Miniature Screw (E10), 120 Voltage, Flashlight,...More

  • Category : Miniature Lamps and Bulbs
Miniature Incandescent Bulb,15W,120V
  • Miniature Incandescent Bulb, 15W, 120V T7 Miniature Lamp
  • Item # 9UDT0
  • Mfr. Model # K8107194A
  • Miniature Incandescent Bulb, Bulb Shape T7, Bulb Base Type Double Contact Bayonet (BA15d), 120 Voltage,...More

  • Category : Miniature Lamps and Bulbs
Warning Light, Strobe, Perm Mt, Amber
  • FEDERAL SIGNAL
  • Warning Light, Strobe, Perm Mt, Amber Strobe Light, Strobe, 12 to 24 VDC
  • Item # 3TDP9
  • Mfr. Model # 211694-02
  • Strobe Light, Color Amber, Lamp Type Strobe, Flashes per Minute 120, Light Output 8 Joules, 16 Watt, Lens...More

  • Category : Strobe and Flashing Lights
Ringer,Extension,Analog
Explosion Proof Vibrating Horn,120VAC
  • FEDERAL SIGNAL
  • Explosion Proof Vibrating Horn, 120VAC Explosion Proof Vibrating Horn,120VAC
  • Item # 1N749
  • Mfr. Model # 31X-120-3
  • Explosion Proof Vibrating Horn, Indoor, Voltage 120VAC, Amps 0.20 AC, Silver, Decibels 100dB @ 10 ft., Height...More

  • Category : Audible Signaling Devices
Horn,In/Outdoor,16to 33VDC or 12to 24VDC
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More