Skip Content

Filter Results By

Item
Type
Thread Size
Flow Rate (GPM)
Stream
For Drinking Water Applications
For Drinking Water Applications in CA, VT, MD, LA
Brand
Price
Shop By

Faucet Aerators

173 Results Found that Include 173 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Aerator,Female,55/64-27In,1.8GPM
Faucet Aerator,2.2 gpm
Aerator,Male,15/16-27 In,2.2 GPM
Aerator,Insert w/Washer,1.5 GPM
Aerator,Brass,2.2 GPM
Aerator,Small Male,13/16-27 In,2.2 GPM
Aerator,15/16 And 55/64-27In,1.5 GPM,PK6
Aerator,15/16 And 55/64-27 In,1 GPM
Aerator,Insert w/Washer,2.2 GPM
Aerator,15/16 And 55/64-27In,2.2 GPM,PK6
Aerator,Brass
  • AMERICAN STANDARD
  • Aerator, Brass Aerator,Brass
  • Item # 2CYV1
  • Mfr. Model # 066070-0020A
  • Aerator, Connection 15/16 Male,GPM 2.2, Material of Construction Brass, For Use With 2CYU6, 1FYC4, 1FYC5,...More

Aerator,Small Male,13/16-27 In,1.5 GPM
Aerator,Male,2.2 GPM
Aerator,Chrome,Male,15/16-27,0.5 GPM
Aerator,15/16-27 x 55/64-27In,PK6
Faucet AeratorBrass,Chrome
  • DELTA
  • Faucet AeratorBrass, Chrome Faucet AeratorBrass,Chrome
  • Item # 10N731
  • Mfr. Model # RP330
  • Faucet Aerator, Connection (In.) 15/16-27In Male, Material of Construction Brass, Chrome Finish, Width (In.)...More

Aerator,Male,13/16-27In,0.35 GPM,Spray
Aerator,Chrome,Delta 500 Series
Aerator,15/16 And 55/64-27 In,0.5 GPM
Aerator,15/16 And 55/64-27 In,2.2 GPM
Aerator,Vandal Proof,Brass
13/16-24F Pressure Comp. Aerator Outlet
Aerator,Male,15/16-27 In,1.5 GPM
Aerator,15/16-27 In.,0.5 GPM
Aerator,Male,13/16-27In,0.5 GPM,Spray
Aerator,Vandal Resistant,Chrome,2.2 GPM
Aerator,Small Female,13/16-24 In,2.2 GPM
Aerator,Female,55/64-27 In,1.5 GPM
Aerator,Dual,15/16-27x55/64-27In,1.8GPM
Aerator,Non-Splash,2.2 GPM
  • T & S
  • Aerator, Non-Splash, 2.2 GPM Aerator,Non-Splash,2.2 GPM
  • Item # 4KRD7
  • Mfr. Model # B-0199-01
  • Aerator, Non-Splash, Material of Construction Polished Stainless Steel, Height 21/32 In, Flow Rate 2.2 GPM,...More

Aerator,Male,15/16-27In,1.8GPM
Faucet Adapter,13/16-27In Thread
Results per page:  16 | 32 | 48

Installing durable chrome or brass faucet aerators from Grainger in hotels, commercial washrooms, and other facilities helps conserve water and control splashing. Without an aerator, water can flow out of the faucet in one big stream. A faucet aerator spreads this stream into tiny droplets, lowering the gallons per minute (GPM) passing through the faucet, and ultimately conserving water. Look for vandal-resistant and pressure-compensating aerators that match your specifications at Grainger.

Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More