Skip Content

Filter Results By

Applied Filters Clear All

Item
  • View MoreView Less
Size
  • View MoreView Less
Material of Construction
  • View MoreView Less
Inlet (In.)
  • View MoreView Less
Outlet (In.)
  • View MoreView Less
For Drinking Water Applications
For Drinking Water Applications in CA, VT, MD, LA
Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By

Faucet Accessories

88 Results Found that Include 88 Products

Results per page: 16 | 32 | 48
Side Spray Head,1/4 In,Black
  • DANCO
  • Side Spray Head, 1/4 In, BlackSide Spray Head,1/4 In,Black
  • Item # 23PG97
  • Mfr. Model # 9D00010345
  • Side Spray Head, 1/4 In., Black Color/Finish, Plastic Material of Construction, Features High Directional...More

High Flow Spray Valve,3/4-14 UNS ,2.5GPM
  • CHICAGO FAUCETS
  • High Flow Spray Valve, 3/4-14 UNS , 2.5GPMHigh Flow Spray Valve,3/4-14 UNS ,2.5GPM
  • Item # 6XAH2
  • Mfr. Model # WWG90-HABCP
  • High Flow Spray Valve, 3/4 In.-14 UNS Male Thread, Chrome Plated Color/Finish, Brass Material of...More

Handle,Metal,Zinc
  • DANCO
  • Handle, Metal, ZincHandle,Metal,Zinc
  • Item # 29VM48
  • Mfr. Model # 9D00010006
  • Handle, Metal Color/Finish, Zinc Material of Construction, Features Universal Design, Will Not Rust or...More

Spout,Elastomer
Manual Push Button Assy,Plastic
Pre-Rinse Hose w/Grip,44 In
  • ENCORE
  • Pre-Rinse Hose w/Grip, 44 InPre-Rinse Hose w/Grip,44 In
  • Item # 26Y317
  • Mfr. Model # KL50-Y004-44U
  • Pre-Rinse Hose w/Grip, 44 In., Stainless Steel Material of Construction, For Use With Most Pre Rinse Units,...More

Mop Hanger, 23 In
  • ADVANCE TABCO
  • Mop Hanger, 23 InMop Hanger, 23 In
  • Item # 3JDU9
  • Mfr. Model # K-242
  • Mop Hanger, 23 In, Gray/Chrome Color/Finish, Stainless Steel/Rubber Material of Construction, For Use With...More

Filter Screen,Steel
Pre-Rinse Spray Valve,Polished Chrome
Swivel Hose Adapter,1/2 In.,Stain. Steel
Dispenser,Soap,13oz
  • GRAINGER APPROVED
  • Dispenser, Soap, 13ozDispenser,Soap,13oz
  • Item # 6PB71
  • Mfr. Model # 6PB71
  • Soap Dispenser, 13 oz., Brushed Nickel Color/Finish, Plastic Material of Construction, Features Can Be...More

Flex Hose Set,Stainless Steel
  • SPEAKMAN
  • Flex Hose Set, Stainless SteelFlex Hose Set,Stainless Steel
  • Item # 30UL83
  • Mfr. Model # A-HOSES
  • Flex Hose Set, Stainless Steel Color/Finish, Stainless Steel Material of Construction, Features Includes (2)...More

Side Spray Head,1/4 In,White
  • DANCO
  • Side Spray Head, 1/4 In, WhiteSide Spray Head,1/4 In,White
  • Item # 23PG98
  • Mfr. Model # 9D00010346
  • Side Spray Head, 1/4 In., White Color/Finish, Plastic Material of Construction, Features High Directional...More

Swivel Hose Adapter,1/2 In.,Stain. Steel
Pre Rinse Hose,Flexible,36 In L
  • ZURN INDUSTRIES
  • Pre Rinse Hose, Flexible, 36 In LPre Rinse Hose,Flexible,36 In L
  • Item # 3KJY4
  • Mfr. Model # Z80000-XL-H36
  • Pre-Rinse Hose, 36 In., Stainless and Black Color/Finish, Flexible Stainless Steel Material of Construction,...More

Straight Spray Head and Handle,Brass
  • ZURN INDUSTRIES
  • Straight Spray Head and Handle, BrassStraight Spray Head and Handle,Brass
  • Item # 3KJY2
  • Mfr. Model # Z80000-PR1
  • Straight Spray Head and Handle, Material of Construction Cast Brass, Polished Chrome Plated Color/Finish,...More

Faucet Set Screw,Zinc
Swivel Hose Adapter,1/2 In,Brass
Floor Foot Valve,Brass,Inlet 1/2 InFIPS
  • ZURN
  • Floor Foot Valve, Brass, Inlet 1/2 InFIPSFloor Foot Valve,Brass,Inlet 1/2 InFIPS
  • Item # 45K795
  • Mfr. Model # Z85100-XL
  • Floor Foot Valve, 1/2 In., Polished Chrome Color/Finish, Brass Material of Construction, Features Self...More

Pre-Rinse Spray Valve,Brushed Nickel
Swivel Hose Adapter,1/2 In,Brass
Trim Kit
  • MOEN
  • Trim KitTrim Kit
  • Item # 40D684
  • Mfr. Model # T6420
  • Trim Kit, Faucet Operation Manual, Handle Type Lever, Connection 3/4 In., 2.2 gpm Flow Rate, Number of Holes...More

Pre-Rinse Hose w/Grip,96 In
  • ENCORE
  • Pre-Rinse Hose w/Grip, 96 InPre-Rinse Hose w/Grip,96 In
  • Item # 26Y318
  • Mfr. Model # KN50-Y004-96U
  • Pre-Rinse Hose w/Grip, 96 In., Stainless Steel Material of Construction, For Use With Most Pre Rinse Units,...More

Pre-Rinse Hose w/Grip,20 In
  • ENCORE
  • Pre-Rinse Hose w/Grip, 20 InPre-Rinse Hose w/Grip,20 In
  • Item # 26Y319
  • Mfr. Model # KL50-Y004-20U
  • Pre-Rinse Hose w/Grip, 20', Stainless Steel Material of Construction, For Use With Most Pre Rinse Units,...More

Faucet Mount Filter,Chrome
  • DUPONT
  • Faucet Mount Filter, ChromeFaucet Mount Filter,Chrome
  • Item # 25CA46
  • Mfr. Model # WFFM100CH
  • Faucet Mount Filter, 100 gal., Chrome Color/Finish, Plastic/Carbon Media Material of Construction, Features...More

Battery Holder Kit,Metal/Plastic
Quad Ring,Zinc
Faucet Mount Filter,Chrome
  • DUPONT
  • Faucet Mount Filter, ChromeFaucet Mount Filter,Chrome
  • Item # 25CA48
  • Mfr. Model # WFFM300CH
  • Faucet Mount Filter, 100 gal., Chrome Color/Finish, Plastic/Carbon Media Material of Construction, Features...More

Wrist Blade Kit,Polished Chrome,Brass
  • SPEAKMAN
  • Wrist Blade Kit, Polished Chrome, BrassWrist Blade Kit,Polished Chrome,Brass
  • Item # 30UL81
  • Mfr. Model # A-4WRIST
  • Wrist Blade Kit, 4 In., Polished Chrome Color/Finish, Brass Material of Construction, Features Includes (2)...More

Cartridge Nut,Stainless Steel
Floor Dbl Ft Valve,Brass,Inlet 1/2InFNPT
  • ZURN
  • Floor Dbl Ft Valve, Brass, Inlet 1/2InFNPTFloor Dbl Ft Valve,Brass,Inlet 1/2InFNPT
  • Item # 45K805
  • Mfr. Model # Z85500-XL-WM
  • Floor Double Foot Valve, 1/2 In., Polished Chrome Color/Finish, Brass Material of Construction, Features Self...More

Lever Handle Kit,Polished Chrome,Metal
  • SPEAKMAN
  • Lever Handle Kit, Polished Chrome, MetalLever Handle Kit,Polished Chrome,Metal
  • Item # 30UL80
  • Mfr. Model # A-LEVER
  • Lever Handle Kit, 4 In., Polished Chrome Color/Finish, Metal Material of Construction, Features Includes (2)...More

Results per page: 16 | 32 | 48