Skip Content

Filter Results By

Applied Filters Clear All

Item
Size
Material of Construction
Inlet (In.)
Outlet (In.)
For Drinking Water Applications
For Drinking Water Applications in CA, VT, MD, LA
Brand
Price
  • View MoreView Less
Shop By

Faucet Accessories

10 Results Found that Include 10 Products 

Results per page: 16 | 32 | 48
    Swivel Hose Adapt,SS,1/2MNPT,3-7/8 L
    • SANI-LAV
    • Swivel Hose Adapt, SS, 1/2MNPT, 3-7/8 L
    • Item # 18D884
    • Mfr. Model # N15S
    • Swivel Hose Adapter, 3-7/8 In. L, Stainless Color/Finish, Stainless Steel Material of Construction, For Use...More

    Assembly,Spray,Plastic
    • GRAINGER APPROVED VENDOR
    • Assembly, Spray, Plastic
    • Item # 6PB72
    • Mfr. Model # 6PB72
    • Spray Assembly, Chrome Plated Color/Finish, Plastic Material of Construction, For Use With Most Kitchen...More

    Dispenser,Soap,13oz
    • GRAINGER APPROVED VENDOR
    • Dispenser, Soap, 13oz
    • Item # 6PB71
    • Mfr. Model # 6PB71
    • Soap Dispenser, 13 oz., Brushed Nickel Color/Finish, Plastic Material of Construction, Features Can Be...More

    Insulated Cover,Orange,Rubber
    • SANI-LAV
    • Insulated Cover, Orange, Rubber
    • Item # 41J447
    • Mfr. Model # N1OC
    • Insulated Cover, Orange Color/Finish, Rubber Material of Construction, For Use with Mfr. No. N1, N1A, N1T,...More

    Swivel Hose Adapter,1/2 In.,Stain. Steel
    • SANI-LAV
    • Swivel Hose Adapter, 1/2 In., Stain. Steel
    • Item # 24PR67
    • Mfr. Model # N21S
    • Swivel Hose Adapter, 1/2 In., Stainless Steel Color/Finish, Stainless Steel Material of Construction,...More

    Swivel Hose Adapter,1/2 In.,Stain. Steel
    • SANI-LAV
    • Swivel Hose Adapter, 1/2 In., Stain. Steel
    • Item # 24PR69
    • Mfr. Model # N22S
    • Swivel Hose Adapter, 1/2 In., Stainless Steel Color/Finish, Stainless Steel Material of Construction,...More

    Faucet Mount Filter,Chrome
    • DUPONT
    • Faucet Mount Filter, Chrome
    • Item # 25CA46
    • Mfr. Model # WFFM100CH
    • Faucet Mount Filter, 100 gal., Chrome Color/Finish, Plastic/Carbon Media Material of Construction, Features...More

    Faucet Mount Filter,White
    • DUPONT
    • Faucet Mount Filter, White
    • Item # 25CA45
    • Mfr. Model # WFFM100W
    • Faucet Mount Filter, 100 gal., White Color/Finish, Plastic/Carbon Media Material of Construction, Features...More

    Insulated Cover,Black,Rubber
    • SANI-LAV
    • Insulated Cover, Black, Rubber
    • Item # 41J448
    • Mfr. Model # N1BC
    • Insulated Cover, Black Color/Finish, Rubber Material of Construction, For Use with Mfr. No. N1B, N1AB, N1TB,...More

    Insulated Cover,White,Rubber
    • SANI-LAV
    • Insulated Cover, White, Rubber
    • Item # 41J449
    • Mfr. Model # N1WC
    • Insulated Cover, White Color/Finish, Rubber Material of Construction, For Use with Mfr. No. N1W, N1AW, N1TW,...More

    Results per page: 16 | 32 | 48