Skip Content

Filter Results By

Item
Size
Material of Construction
Inlet (In.)
Outlet (In.)
For Drinking Water Applications
For Drinking Water Applications in CA, VT, MD, LA
Brand
Price
Shop By
Ratings

Faucet Accessories

152 Results Found that Include 152 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Pre-Rinse Spray Valve,Chrome,3/4-14
Swivel Hose Adapt,Brass,1/2 MNPT,2 In L
Low Flow Spray Valve,3/4-14 UNS, 1.0GPM
  • CHICAGO FAUCETS
  • Low Flow Spray Valve, 3/4-14 UNS, 1.0GPM Low Flow Spray Valve,3/4-14 UNS, 1.0GPM
  • Item # 6XAH1
  • Mfr. Model # 90-LABCP
  • Low Flow Spray Valve, 3/4 In.-14 UNS Male Thread, Chrome Plated Color/Finish, Brass Material of Construction,...More

Pre-Rinse Spray Valve,1.42 GPM at 60 PSI
Low-Flow Spray Valve,Chrome,3/4-14
Assembly,Spray,Plastic
  • GRAINGER APPROVED
  • Assembly, Spray, Plastic Assembly,Spray,Plastic
  • Item # 6PB74
  • Mfr. Model # 6PB74
  • Spray Assembly, Black Color/Finish, Plastic Material of Construction, For Use With Most Kitchen Faucets, 48...More

Pre-Rinse Hose w/Grip,44 In
DC Power Supply,7.6VDC,2A
  • ZURN INDUSTRIES
  • DC Power Supply, 7.6VDC, 2A DC Power Supply,7.6VDC,2A
  • Item # 25CH50
  • Mfr. Model # P6000-HW6
  • DC Power Supply, Input Voltage 120VAC, Output Voltage 7.6VDC, Output Amps 2, Under Sink Mounting, Faucet,...More

Pedal Valve
  • CHICAGO FAUCETS
  • Pedal Valve Pedal Valve
  • Item # 5UTU7
  • Mfr. Model # 628-ABCP
  • Single Foot Pedal Box, Floor Mounted, Chrome Plated Color/Finish, Cast Brass Body With Aluminum Pedals...More

Swivel Hose Adapt,3/4 MGHT/HoseBarb,Bras
RH Ceramic Cartridge,Brass/SS,PK12
Assembly,Spray,Plastic
  • GRAINGER APPROVED
  • Assembly, Spray, Plastic Assembly,Spray,Plastic
  • Item # 6PB72
  • Mfr. Model # 6PB72
  • Spray Assembly, Chrome Plated Color/Finish, Plastic Material of Construction, For Use With Most Kitchen...More

Dispenser,Soap,13oz
  • GRAINGER APPROVED
  • Dispenser, Soap, 13oz Dispenser,Soap,13oz
  • Item # 6PB70
  • Mfr. Model # 6PB70
  • Soap Dispenser, 13 oz., Chrome Plated Color/Finish, Plastic Material of Construction, Features Can Be...More

Dispenser,Soap,13oz
  • GRAINGER APPROVED
  • Dispenser, Soap, 13oz Dispenser,Soap,13oz
  • Item # 6PB71
  • Mfr. Model # 6PB71
  • Soap Dispenser, 13 oz., Brushed Nickel Color/Finish, Plastic Material of Construction, Features Can Be...More

Mop Hanger, 23 In
  • ADVANCE TABCO
  • Mop Hanger, 23 In Mop Hanger, 23 In
  • Item # 3JDU9
  • Mfr. Model # K-242
  • Mop Hanger, 23 In, Gray/Chrome Color/Finish, Stainless Steel/Rubber Material of Construction, For Use With...More

Tool,Faucet,1 1/2 In,Acetal
Aerator Wrench,Blue ,Plastic
Swivel Hose Adapt,3/4In FGHT,Brass
Aerator Wrench,Red ,Plastic
Swivel Hose Adapter,3/4 In, Brass
Pre Rinse Hose,Flexible,36 In L
  • ZURN INDUSTRIES
  • Pre Rinse Hose, Flexible, 36 In L Pre Rinse Hose,Flexible,36 In L
  • Item # 3KJY4
  • Mfr. Model # Z80000-XL-H36
  • Pre-Rinse Hose, 36 In., Stainless and Black Color/Finish, Flexible Stainless Steel Material of Construction,...More

Single Foot Pedal Valve,Chrome
  • WATERSAVER FAUCET COMPANY
  • Single Foot Pedal Valve, Chrome Single Foot Pedal Valve,Chrome
  • Item # 2DCJ3
  • Mfr. Model # L3050
  • Single Foot Pedal Valve, Chrome Plated Color/Finish, Forged Brass Body With Cast Brass Pedals Material of...More

Pedal Valve
  • CHICAGO FAUCETS
  • Pedal Valve Pedal Valve
  • Item # 5UTU6
  • Mfr. Model # 625-ABCP
  • Double Foot Pedal Box, Floor Mounted, Chrome Plated Color/Finish, Cast Brass Body With Aluminum Pedals...More

Hose,SS,3/4-14,20 In L
  • T & S
  • Hose, SS, 3/4-14,20 In L Hose,SS,3/4-14,20 In L
  • Item # 5WMY5
  • Mfr. Model # B-0020-H
  • Hose, Stainless Steel, 20 In., Stainless Steel Color/Finish, Material of Construction Stainless Steel, Length...More

High Flow Spray Valve,3/4-14 UNS ,2.5GPM
  • CHICAGO FAUCETS
  • High Flow Spray Valve, 3/4-14 UNS , 2.5GPM High Flow Spray Valve,3/4-14 UNS ,2.5GPM
  • Item # 6XAH2
  • Mfr. Model # 90-HABCP
  • High Flow Spray Valve, 3/4 In.-14 UNS Male Thread, Chrome Plated Color/Finish, Brass Material of...More

Mixing Foot Pedal Valve,Chrome
  • WATERSAVER FAUCET COMPANY
  • Mixing Foot Pedal Valve, Chrome Mixing Foot Pedal Valve,Chrome
  • Item # 2DCH6
  • Mfr. Model # L3001
  • Mixing Foot Pedal Valve, Chrome Plated Color/Finish, Forged Brass Body With Cast Brass Pedals Material of...More

Manual Push Button Assy,Polished Chrome
Pedal Box,1/2 In.NPT,w/Extended Pedals
  • CHICAGO FAUCETS
  • Pedal Box, 1/2 In.NPT, w/Extended Pedals Pedal Box,1/2 In.NPT,w/Extended Pedals
  • Item # 26Y246
  • Mfr. Model # 834-EPABCP
  • Pedal Box, Chome Plated Color/Finish, Low Lead Brass Material of Construction, Features Extended Pedals,...More

Pre-Rinse Spray Valve,Polished Chrome
Pre-Rinse Spray Valve,1.42 GPM at 60 PSI
Foot Pedal Valve
LH Cermic Cartridge,Brass/SS,PK12
Results per page:  16 | 32 | 48

Faucet accessories from Grainger include parts that can add capabilities and make your faucets more efficient. Pre-rinse spray valves and stainless steel hoses can replace worn out parts in pre-rinse assemblies. A barrel cartridge repair kit can help rejuvenate your barrel sprayer. Drop-in soap dispensers can be loaded from above the sink for fast, easy liquid soap refilling. Shop for faucet accessories from Grainger today and help ensure your restrooms remain useful and in good repair.

Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More