Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By
Ratings

19 Results Found that Include 19 Products 

 |  Results per page: 16 | 32 | 48

    Impact Driver Set, Bits, Holder, 29 Pc

    MILWAUKEE

    Grainger Item # 4RRP4 | Mfr. Model # 48-32-4401

    Catalog Page # 956 (PDF)

    Impact Driver Set 29 Pc, For Use With Impact Drivers, Features Compression Forged Tip, Shock Zone Geometry,...More

    Wrench, Impact, 3/4 In

    MILWAUKEE

    Grainger Item # 6KX41 | Mfr. Model # 9075-20

    Catalog Page # 956 (PDF)

    Impact Wrench, Square Drive Size (In.) 3/4, Impacts per Minute 2500, Max. Torque (Ft.-Lb.) 380, No Load RPM...More

    Wrench, Impact, 1/2 In

    MILWAUKEE

    Grainger Item # 6KX37 | Mfr. Model # 9070-20

    Catalog Page # 956 (PDF)

    Impact Wrench, Current @ 120 VAC 7.0 Amps, Impacts per Minute 2600, Maximum Torque 300 Feet Pounds, No Load...More

    Screwdriver Bit Set, 1/4 In Hex, PC40

    MILWAUKEE

    Grainger Item # 45L152 | Mfr. Model # 48-32-1505

    Catalog Page # 963 (PDF)

    Screwdriver Bit Set, Number of Pieces 40, Material Steel, Includes Magnetic Drive Guide, (25) 1 In. Insert...More

    Drywall Screwdriver, RPM 4000,6.5A, 120 V

    MILWAUKEE

    Grainger Item # 6KX33 | Mfr. Model # 6742-20

    Catalog Page # 958 (PDF)

    Drywall Screwdriver, Clutch Snap Action Positive, No-Load RPM 0-4000, 6.5 Amps @ 120V, Cord 10-Ft. 2-Cond,...More

    Wrench, Impact, 1/2 In

    MILWAUKEE

    Grainger Item # 6KX40 | Mfr. Model # 9072-22

    Catalog Page # 956 (PDF)

    Impact Wrench, Square Drive Size (In.) 1/2, Impacts per Minute -, Max. Torque (Ft.-Lb.) 300, Max. Torque...More

    Adapter, Right Angle

    MILWAUKEE

    Grainger Item # 3ZX08 | Mfr. Model # 48-32-2100

    Catalog Page # NA

    Right Angle Adapter, Voltage Rating 2.4 Volts, For Use With Milwaukee Model 6538-1, 6536-1, 6540-1, 6545-6,...More

    Impact Driver/Drill Bit Set, 4RRP4,10Z806

    MILWAUKEE

    Grainger Item # 7AV75 | Mfr. Model # 7AV75

    Catalog Page # NA

    Impact Driver/Drill Bit Set, Includes 4RRP4 (48-32-4401) 29-Pc Impact Driver Set and 10Z806 (48-89-444) 4-Pc...More

    Impact Adapter, 3/8 Dr In, 1/4 Hex Shank

    MILWAUKEE

    Grainger Item # 5ECA4 | Mfr. Model # 48-03-4405

    Catalog Page # 957 (PDF)

    Impact Adapter, For Use With Impact Drivers, Drive Size 3/8 In, Shank Size 1/4 Hex In

    Impact Wrench, 1/2 In.

    MILWAUKEE

    Grainger Item # 6KX38 | Mfr. Model # 9071-20

    Catalog Page # 956 (PDF)

    Impact Wrench, Square Drive Size (In.) 1/2, Max. Torque (Ft.-Lb.) 300, No Load RPM 1800, Features Friction...More

    Adjustable Clutch Screwdriver, RPM 1200

    MILWAUKEE

    Grainger Item # 6KX25 | Mfr. Model # 6580-20

    Catalog Page # 958 (PDF)

    Adjustable Clutch Screwdriver, Clutch Adjustable Torque, No-Load RPM 0-1200, 6.5 Amps @ 120V, Cord 10-Ft....More

    Impact Adapter, 1/2 Dr In, 1/4 Hex Shank

    MILWAUKEE

    Grainger Item # 5ECA5 | Mfr. Model # 48-03-4410

    Catalog Page # 957 (PDF)

    Impact Adapter, For Use With Impact Drivers, Drive Size 1/2 In, Shank Size 1/4 Hex In

    Screwdriver Bit Set, 1/4 In Hex, 20 PC

    MILWAUKEE

    Grainger Item # 45L154 | Mfr. Model # 48-32-1700

    Catalog Page # 963 (PDF)

    Screwdriver Bit Set, Number of Pieces 20, Material Steel, Includes Magnetic Drive Guide, (19) 1 In. Insert...More

    Screwdriver Bit Set, 1/4 In Hex, PC38

    MILWAUKEE

    Grainger Item # 45L151 | Mfr. Model # 48-32-1500

    Catalog Page # 963 (PDF)

    Screwdriver Bit Set, Number of Pieces 38, Material SteelIncludes 6 In. Quick Lock Hex Extension, Hex Chuck,...More

    Wrench, Impact, 1/2 In

    MILWAUKEE

    Grainger Item # 6KX39 | Mfr. Model # 9072-20

    Catalog Page # 956 (PDF)

    Impact Wrench Kit, Square Drive Size (In.) 1/2, Impacts per Minute -, Max. Torque (Ft.-Lb.) 300, Max. Torque...More

    All Purpose Screwdriver, RPM 2500,6.5A

    MILWAUKEE

    Grainger Item # 6KX35 | Mfr. Model # 6790-20

    Catalog Page # 958 (PDF)

    All Purpose Screwdriver, Clutch Snap Action Positive, No-Load RPM 0-2500, 6.5 Amps @ 120V, Cord 10-Ft....More

    Screwdriver Bit Set, 1/4 In Hex, PC21

    MILWAUKEE

    Grainger Item # 45L153 | Mfr. Model # 48-32-0221

    Catalog Page # 963 (PDF)

    Screwdriver Bit Set, Number of Pieces 21, Material SteelIncludes Compact Magnetic Screw Guide, S1 Insert Bit,...More

    Metal Fastening Screwdriver, RPM2500,6.5A

    MILWAUKEE

    Grainger Item # 1XEL7 | Mfr. Model # 6780-20

    Catalog Page # 958 (PDF)

    Metal Fastening Screwdriver, Clutch Adjustable, No-Load RPM 0 To 2500, 6.5 Amps @ 120V, Cord 10 Ft 2...More

    All Purpose Screwdriver, RPM 2500,6.5A

    MILWAUKEE

    Grainger Item # 6KX36 | Mfr. Model # 6791-21

    Catalog Page # 958 (PDF)

    All Purpose Screwdriver, Clutch Snap Action Positive, No-Load RPM 0-2500, 6.5 Amps @ 120V, Cord 10-Ft. ...More

     |  Results per page: 16 | 32 | 48
      loader image