Skip Content

Filter Results By

Applied Filters Clear All

Price
  • View MoreView Less
Shop By

Fasteners

22 Results Found that Include 54 Products 

Results per page: 16 | 32 | 48
    Lag Shield,3/8 In,Pk25
    • WEJ-IT
    • Lag Shield, 3/8 In, Pk25
    • Item # 5HY10
    • Mfr. Model # ZLSL38
    • Long Lag Expansion Shield, Rust Resistant Alloy, Length 2 1/2 In, Screw Size 3/8 In, Drill Size 5/8 In, Min...More

    Epoxy Grip Anchor,5/16
    • WEJ-IT
    • Epoxy Grip Anchor, 5/16
    • Item # 6JF58
    • Mfr. Model # PS2-14
    • Epoxy Grip Anchor, Internally Threaded, Zinc Plated Steel, Friction Fit, Vibration Resistant, Thread Size...More

    Anchor,Drop In,7/8in D
    • WEJ-IT
    • Anchor, Drop In, 7/8in D
    • Item # 6JF55
    • Mfr. Model # PD-58
    • Drop-In Anchor, Wedge Type, Material Zinc Plated Steel, Anchor Dia 7/8 In, Thread Size 5/8-11, Thread Depth 1...More

    • WEJ-IT
    • Wedge Anchor
    • Multiple product options available

    Lag Shield,1/2 In,Pk25
    • WEJ-IT
    • Lag Shield, 1/2 In, Pk25
    • Item # 5HY11
    • Mfr. Model # LSL12
    • Long Lag Expansion Shield, Rust Resistant Alloy, Length 3 In, Screw Size 1/2 In, Drill Size 3/4 In, Min...More

    Epoxy Grip Anchor,5/8
    • WEJ-IT
    • Epoxy Grip Anchor, 5/8
    • Item # 6JF57
    • Mfr. Model # PS2-12
    • Epoxy Grip Anchor, Internally Threaded, Zinc Plated Steel, Friction Fit, Vibration Resistant, Thread Size...More

    Anchor,Drop In,1 In D
    • WEJ-IT
    • Anchor, Drop In, 1 In D
    • Item # 6JF53
    • Mfr. Model # PD-34
    • Drop-In Anchor, Wedge Type, Material Zinc Plated Steel, Anchor Dia 1 In, Thread Size 3/4-10, Thread Depth 1...More

    Epoxy Grip Anchor,7/16
    • WEJ-IT
    • Epoxy Grip Anchor, 7/16
    • Item # 6JF61
    • Mfr. Model # PS2-56
    • Epoxy Grip Anchor, Internally Threaded, Zinc Plated Steel, Friction Fit, Vibration Resistant, Thread Size...More

    Epoxy Grip Anchor,5/8
    • WEJ-IT
    • Epoxy Grip Anchor, 5/8
    • Item # 5HU88
    • Mfr. Model # PSS-12
    • Epoxy Grip Anchor, Internally Threaded, 303 Stainless Steel, Characteristics Friction Fit, Vibration...More

    Lag Shield,1/2 In,Pk25
    • WEJ-IT
    • Lag Shield, 1/2 In, Pk25
    • Item # 5HU95
    • Mfr. Model # LSS12
    • Short Lag Expansion Shield, Rust Resistant Alloy, Length 2 In, Screw Size 1/2 In, Drill Size 3/4 In, Min...More

    Lag Shield,5/8 In,Pk10
    • WEJ-IT
    • Lag Shield, 5/8 In, Pk10
    • Item # 5HY12
    • Mfr. Model # ZLSL58
    • Long Lag Expansion Shield, Rust Resistant Alloy, Length 3 1/2 In, Screw Size 5/8 In, Drill Size 7/8 In, Min...More

    Expansion Shield,5/16 In,PK 25
    • WEJ-IT
    • Expansion Shield, 5/16 In, PK 25
    • Item # 1LXN9
    • Mfr. Model # SES56
    • Expansion Shield, Single, Zinc Alloy, Screw Size 5/16-18, Anchor Length 1 1/2 In, Internal Thread Size 5/16...More

    Wedge Anchor,5/8-11 x 5 In L,Pk 5
    • WEJ-IT
    • Wedge Anchor, 5/8-11 x 5 In L, Pk 5
    • Item # 4CJA2
    • Mfr. Model # ZCCAT5850
    • Wedge Anchor, Fully Threaded, Carbon Steel, Anchor Dia. 5/8 In, Anchor Length 5 In, Thread Size 5/8-11,...More

    Expansion Shield,3/4 In,Dbl,PK 5
    • WEJ-IT
    • Expansion Shield, 3/4 In, Dbl, PK 5
    • Item # 1LXP9
    • Mfr. Model # DES34
    • Expansion Shield, Double, Steel, Screw Size 3/4-10, Anchor Length 2 7/8 In, Internal Thread Size 3/4 In,...More

    Anchor,Drop In,1 1/4 D
    • WEJ-IT
    • Anchor, Drop In, 1 1/4 D
    • Item # 6JF51
    • Mfr. Model # PD-1
    • Drop-In Anchor, Wedge Type, Material Zinc Plated Steel, Anchor Dia 1 1/4 In, Thread Size 1-8, Thread Depth 1...More

    Epoxy Grip Anchor,1 In
    • WEJ-IT
    • Epoxy Grip Anchor, 1 In
    • Item # 6JF59
    • Mfr. Model # PS2-34
    • Epoxy Grip Anchor, Internally Threaded, Zinc Plated Steel, Friction Fit, Vibration Resistant, Thread Size...More

    Expansion Shield,5/8 In,PK 5
    • WEJ-IT
    • Expansion Shield, 5/8 In, PK 5
    • Item # 1LXP3
    • Mfr. Model # SES58
    • Expansion Shield, Single, Zinc Alloy, Screw Size 5/8-11, Anchor Length 2 5/8 In, Internal Thread Size 5/8...More

    Chemical Capsule,Spin-In,Dia 5/8 In,PK10
    • WEJ-IT
    • Chemical Capsule, Spin-In, Dia 5/8 In, PK10
    • Item # 1LXJ3
    • Mfr. Model # M16-58
    • Chemical Capsule, Spin-In, Glass, Container Size 5/8 x 3 3/4 In, Anchor Dia 5/8 In, Rod Dia 5/8 In, Drill...More

    Wedge Anchor,5/8-11,OAL 5 In,Pk 5
    • WEJ-IT
    • Wedge Anchor, 5/8-11, OAL 5 In, Pk 5
    • Item # 5HE99
    • Mfr. Model # ZATSS5850
    • Wedge Anchor, Fully Threaded, 316 Stainless Steel, Thread Size 5/8-11, Overall Length 5 In, Thread Length 3...More

    Chemical Capsule,Hammer-In,1/2 In,PK 10
    • WEJ-IT
    • Chemical Capsule, Hammer-In, 1/2 In, PK 10
    • Item # 1LXH8
    • Mfr. Model # HMC12-12
    • Chemical Capsule, Hammer-In, Glass, Container Size 1/2 x 3 3/4 In, Anchor Dia 1/2 In, Rod Dia 1/2 In, Drill...More

    Epoxy Grip Anchor,1/2
    • WEJ-IT
    • Epoxy Grip Anchor, 1/2
    • Item # 5HU80
    • Mfr. Model # PS6-38
    • Epoxy Grip Anchor, Internally Threaded, 316 Stainless Steel, Characteristics Friction Fit, Vibration...More

    Nozzle,For 4CHW6/4CHW7 Epoxy,Pk 4
    • WEJ-IT
    • Nozzle, For 4CHW6/4CHW7 Epoxy, Pk 4
    • Item # 4CHV9
    • Mfr. Model # ECANZ12
    • Mixing Nozzle, Epoxy, Plastic, Overall Length Size 10 In, Screw Cap Dia. 61/64 In, Outside Dia. 7/16 In, Hole...More

    Results per page: 16 | 32 | 48