Skip Content

Filter Results By

Applied Filters Clear All

Price
  • View MoreView Less
Shop By
Ratings

Fasteners

10 Results Found that Include 14 Products

Results per page: 16 | 32 | 48
    Anchor Adhesive,28 Oz
    • RED HEAD
    • Anchor Adhesive, 28 OzAnchor Adhesive,28 Oz
    • Item # 5HE71
    • Mfr. Model # A7 28
    • Acrylic Anchoring Adhesive, Container Size 28 oz, Cartridge, Temperature Range (F) Above 0 Degrees Without...More

    Anchoring Adhesive, 17.9 oz.
    • RED HEAD
    • Anchoring Adhesive, 17.9 oz.Anchoring Adhesive, 17.9 oz.
    • Item # 2G580
    • Mfr. Model # C6-18
    • Anchoring Adhesive, Acrylic, Container Type Cartridge, Container Size 17.9 oz., For Solid Concrete and Hollow...More

    Anchor,Drop-In,Pk 100
    • RED HEAD
    • Anchor, Drop-In, Pk 100Anchor,Drop-In,Pk 100
    • Item # 3A492
    • Mfr. Model # RM-14
    • Drop-In Anchor, Flange Type, Material Zinc Plated Steel, Anchor Dia 3/8 In, Thread Size 1/4-20, Thread Depth...More

    Anchor,Structural,Pk25
    Anchor,Drop-In,Pk 25
    • RED HEAD
    • Anchor, Drop-In, Pk 25Anchor,Drop-In,Pk 25
    • Item # 2G480
    • Mfr. Model # RL-58
    • Drop-In Anchor, Non-Flange, Zinc Plated Steel, Anchor Dia. 1 In.Thread Size 5/8-11, Thread Depth 1 In.Drill...More

    Sleeve Anchor,1/4 In.,3/16-24
    • RED HEAD
    • Sleeve Anchor, 1/4 In., 3/16-24Sleeve Anchor,1/4 In.,3/16-24
    • Item # 1XGL5
    • Mfr. Model # HN-1422
    • Sleeve Anchor, Head Style Hex Nut, Carbon Steel, Anchor Dia. 1/4 In., Thread Size 3/16-24, Anchor Length...More

    Sleeve Anchor,Pk 100
    • RED HEAD
    • Sleeve Anchor, Pk 100Sleeve Anchor,Pk 100
    • Item # 3A473
    • Mfr. Model # HN-1624
    • Sleeve Anchor, Carbon Steel, Head Style Hex Nut, Drill Size 5/16 In, Effective Anchor Length 2 1/2 In, Thread...More

    Mech Anchor,Carb Steel,3/4x7,PK10
    • RED HEAD
    • Mech Anchor, Carb Steel, 3/4x7, PK10Mechanical Anchor
    • Item # 15X758
    • Mfr. Model # CWS-3470
    • Mechanical Anchor, Hex, Carbon Steel, Anchor Dia. 3/4 In., Anchor Length 7 In., Thread Size 3/4-10 In., Min....More

    Anchor Screw,Expansion Coil,3/4 In,Pk 10
    Results per page: 16 | 32 | 48