Skip Content

Filter Results By

Price
  • View MoreView Less
Shop By

Fasteners

1,209 Results Found that Include 1,816 Products

Results per page: 16 | 32 | 48
Round Spacer,Nylon,M2,3mm L,Pk100
  • MICRO PLASTICS
  • Round Spacer, Nylon, M2,3mm L, Pk100Round Spacer,Nylon,M2,3mm L,Pk100
  • Item # 6ZU12
  • Mfr. Model # 13ME002
  • Round Spacer, Clear Hole, Nylon, Screw Size M2, Inside Dia 2.6mm, Outside Dia 4mm, Length 3mm, ID Tolerance...More

Push In Rivet,Std,1/4 In,PK20
  • MICRO PLASTICS
  • Push In Rivet, Std, 1/4 In, PK20Push In Rivet,Std,1/4 In,PK20
  • Item # 4FXR8
  • Mfr. Model # 27RT250425
  • Push In Rivet, Standard, Round, Rivet Material Nylon, Rivet Length 0.437 In, Head Dia. 0.730 In, Grip Range...More

Push In Rivet,Std,1/4 In,PK200
  • MICRO PLASTICS
  • Push In Rivet, Std, 1/4 In, PK200Push In Rivet,Std,1/4 In,PK200
  • Item # 2HY62
  • Mfr. Model # 27RT250800
  • Push In Rivet, Standard, Round Head, Nylon, Hole Size 1/4 In, Rivet Length 0.800 In, Head Diameter 0.700 In,...More

Round Spacer,Nylon,#4,1 L,Pk100
  • MICRO PLASTICS
  • Round Spacer, Nylon, #4,1 L, Pk100Round Spacer,Nylon,#4,1 L,Pk100
  • Item # 1CE90
  • Mfr. Model # 13SP088
  • Round Spacer, Clear Hole, Nylon, Screw Size #4, Inside Dia 0.115 In, Outside Dia 1/4 In, Length 1 In, ID...More

  • MICRO PLASTICS
  • Nylon Flat WasherNylon Flat Washer
  • Multiple product options available

    Flat Washer, Standard, Nylon, Finish Natural, Thickness Tolerance ±0.005", Color Off White, Relieves Friction and For Use With Machine Screw; Varies by Fits Bolt Sizes,...More

Round Spacer,Nyl,1/4-20,1 L,PK100
  • MICRO PLASTICS
  • Round Spacer, Nyl, 1/4-20,1 L, PK100Round Spacer,Nyl,1/4-20,1 L,PK100
  • Item # 1DB68
  • Mfr. Model # 13SP277B
  • Round Spacer, Clear Hole, Nylon, Screw Size 1/4 In, Inside Dia 0.257 In, Outside Dia 1/2 In, Length 1 In, ID...More

Hex Standoff,Blk,Pk100
  • MICRO PLASTICS
  • Hex Standoff, Blk, Pk100Hex Standoff,Blk,Pk100
  • Item # 1BB25
  • Mfr. Model # 36632MF050B
  • Hex Standoff, Male/Female, Nylon, Male Screw Size 6-32, Female Screw Size 6-32, Hex Width 1/4 In, Length 1/2...More

Push In Rivet,Blind,1/4 In,PK20
  • MICRO PLASTICS
  • Push In Rivet, Blind, 1/4 In, PK20Push In Rivet,Blind,1/4 In,PK20
  • Item # 4FXT2
  • Mfr. Model # 61PR800100
  • Push In Rivet, Blind, Truss, Rivet Material Nylon, Rivet Length 0.620 In, Head Dia. 0.470 In, Grip Range 9/32...More

Push In Rivet,Std,1/4 In,PK20
  • MICRO PLASTICS
  • Push In Rivet, Std, 1/4 In, PK20Push In Rivet,Std,1/4 In,PK20
  • Item # 4FXT4
  • Mfr. Model # 27RT250800
  • Push In Rivet, Standard, Round, Rivet Material Nylon, Rivet Length 0.800 In, Head Dia. 0.700 In, Grip Range...More

Cable Clamp,Nylon,1/2 In,PK25
  • MICRO PLASTICS
  • Cable Clamp, Nylon, 1/2 In, PK25Cable Clamp,Nylon,1/2 In,PK25
  • Item # 1EMZ4
  • Mfr. Model # 22CC37D0500
  • Cable Clamp, Nylon, Outside Dia 1/2 In, Mounting Hole Dia 0.203 In, Thickness 0.050 In, Width 0.375 In,...More

Hose Clamp,Nylon,Max 1.610 In,PK10
Push In Rivet,Std,1/4 In,PK20
  • MICRO PLASTICS
  • Push In Rivet, Std, 1/4 In, PK20Push In Rivet,Std,1/4 In,PK20
  • Item # 4FXT7
  • Mfr. Model # 27RT250440
  • Push In Rivet, Standard, Round, Rivet Material Nylon, Rivet Length 0.610 In, Head Dia. 0.700 In, Grip Range...More

Thumb Screw,Knurl,1/4-20x3/4,Pk100
  • MICRO PLASTICS
  • Thumb Screw, Knurl, 1/4-20x3/4, Pk100Thumb Screw,Knurl,1/4-20x3/4,Pk100
  • Item # 2KE24
  • Mfr. Model # 092520075T
  • Thumb Screw, Knurled Head Type, Tip Type Flat, Nylon, Thread Size 1/4-20, Length 3/4 In, Head Width 0.540 In,...More

Push In Rivet,Ratch,0.281 In,PK20
  • MICRO PLASTICS
  • Push In Rivet, Ratch, 0.281 In, PK20Push In Rivet,Ratch,0.281 In,PK20
  • Item # 4FXT8
  • Mfr. Model # 27QB400250N
  • Push In Rivet, Ratchet, Round, Rivet Material Nylon, Rivet Length 0.218 In, Head Dia. 0.406 In, Grip Range...More

Cable Clamp,Nylon,1/8 In,PK25
  • MICRO PLASTICS
  • Cable Clamp, Nylon, 1/8 In, PK25Cable Clamp,Nylon,1/8 In,PK25
  • Item # 1EMU3
  • Mfr. Model # 22CC37B0125
  • Cable Clamp, Nylon, Outside Dia 1/8 In, Mounting Hole Dia 0.140 In, Thickness 0.050 In, Width 0.375 In,...More

Round Spacer,1/4-20,1/2 L,PK100
  • MICRO PLASTICS
  • Round Spacer, 1/4-20,1/2 L, PK100Round Spacer,1/4-20,1/2 L,PK100
  • Item # 1DA84
  • Mfr. Model # 13SP237B
  • Round Spacer, Clear Hole, Nylon, Screw Size 1/4 In, Inside Dia 0.257 In, Outside Dia 1/2 In, Length 1/2 In,...More

Cable Clamp,Nylon,5/8 In,PK25
  • MICRO PLASTICS
  • Cable Clamp, Nylon, 5/8 In, PK25Cable Clamp,Nylon,5/8 In,PK25
  • Item # 1EMZ8
  • Mfr. Model # 22CC37D0625
  • Cable Clamp, Nylon, Outside Dia 5/8 In, Mounting Hole Dia 0.203 In, Thickness 0.050 In, Width 0.375 In,...More

Hose Clamp,Nylon,Max 0.406 In,PK10
Cable Clamp,Nylon,1/8 In,PK10
  • MICRO PLASTICS
  • Cable Clamp, Nylon, 1/8 In, PK10Cable Clamp,Nylon,1/8 In,PK10
  • Item # 1ENC9
  • Mfr. Model # 22CC50D0125
  • Cable Clamp, Nylon, Outside Dia 1/8 In, Mounting Hole Dia 0.203 In, Thickness 0.050 In, Width 0.500 In,...More

Hose Clamp,Nylon,Max 0.586 In,PK10
Cable Clamp,Nylon,3/4 In,PK10
  • MICRO PLASTICS
  • Cable Clamp, Nylon, 3/4 In, PK10Cable Clamp,Nylon,3/4 In,PK10
  • Item # 1ENF2
  • Mfr. Model # 22CC50D0750
  • Cable Clamp, Nylon, Outside Dia 3/4 In, Mounting Hole Dia 0.203 In, Thickness 0.050 In, Width 0.500 In,...More

Thumb Screw,Knurl,3/8-16x1/2,Pk50
  • MICRO PLASTICS
  • Thumb Screw, Knurl, 3/8-16x1/2, Pk50Thumb Screw,Knurl,3/8-16x1/2,Pk50
  • Item # 2KE32
  • Mfr. Model # 0937516050T
  • Thumb Screw, Knurled Head Type, Tip Type Flat, Nylon, Thread Size 3/8-16, Length 1/2 In, Head Width 0.687 In,...More

Hose Clamp,Nylon,Max 1.072 In,PK10
Anchor Rivet,Mushroom,1/4 In,PK25
  • MICRO PLASTICS
  • Anchor Rivet, Mushroom, 1/4 In, PK25Anchor Rivet,Mushroom,1/4 In,PK25
  • Item # 1ENV5
  • Mfr. Model # 61ASM25100
  • Anchor Rivet, Nylon Body With Steel Pin, Mushroom Head Style, Anchor Dia 1/4 In, Anchor Length 1 In, Min....More

Cable Clamp,Nylon,3/8 In,PK25
  • MICRO PLASTICS
  • Cable Clamp, Nylon, 3/8 In, PK25Cable Clamp,Nylon,3/8 In,PK25
  • Item # 1EMY9
  • Mfr. Model # 22CC37D0375
  • Cable Clamp, Nylon, Outside Dia 3/8 In, Mounting Hole Dia 0.203 In, Thickness 0.050 In, Width 0.375 In,...More

Round Spacer,1/4-20,1/4 L,Pk100
  • MICRO PLASTICS
  • Round Spacer, 1/4-20,1/4 L, Pk100Round Spacer,1/4-20,1/4 L,Pk100
  • Item # 1DA43
  • Mfr. Model # 13SP217
  • Round Spacer, Clear Hole, Nylon, Screw Size 1/4 In, Inside Dia 0.260 In, Outside Dia 1/2 In, Length 1/4 In,...More

Retaining Washer,1/4,0.375 ID,PK50
  • MICRO PLASTICS
  • Retaining Washer, 1/4,0.375 ID, PK50Retaining Washer,1/4,0.375 ID,PK50
  • Item # 3XYX4
  • Mfr. Model # 16FWRT250062
  • Retaining Washer, Nylon, Finish Natural, Fits Bolt Sizes 1/4 In, Inside Dia. 0.375 In, Retaining Dia. 15/64...More

Push In Rivet,Ratch,0.281 In,PK20
  • MICRO PLASTICS
  • Push In Rivet, Ratch, 0.281 In, PK20Push In Rivet,Ratch,0.281 In,PK20
  • Item # 4FXR4
  • Mfr. Model # 27QB400375N
  • Push In Rivet, Ratchet, Round, Rivet Material Nylon, Rivet Length 0.343 In, Head Dia. 0.406 In, Grip Range...More

Anchor Rivet,Mushroom,1/4 In,PK25
  • MICRO PLASTICS
  • Anchor Rivet, Mushroom, 1/4 In, PK25Anchor Rivet,Mushroom,1/4 In,PK25
  • Item # 1ENV6
  • Mfr. Model # 61ASM25150
  • Anchor Rivet, Nylon Body With Steel Pin, Mushroom Head Style, Anchor Dia 1/4 In, Anchor Length 1 1/2 In, Min....More

Hose Clamp,Nylon,Max 0.801 In,PK10
Cable Clamp,Nylon,1 1/2 In,PK10
  • MICRO PLASTICS
  • Cable Clamp, Nylon, 1 1/2 In, PK10Cable Clamp,Nylon,1 1/2 In,PK10
  • Item # 1ENG9
  • Mfr. Model # 22CC50D1500
  • Cable Clamp, Nylon, Outside Dia 1 1/2 In, Mounting Hole Dia 0.203 In, Thickness 0.050 In, Width 0.500 In,...More

Results per page: 16 | 32 | 48