Skip Content

Filter Results By

Applied Filters Clear All

Price
  • View MoreView Less
Shop By

Fasteners

32 Results Found that Include 56 Products 

Results per page: 16 | 32 | 48
    Shoulder Screw,1-1/8-7 x 2 1/2 In L
    • GRAINGER APPROVED VENDOR
    • Shoulder Screw, 1-1/8-7 x 2 1/2 In L
    • Item # 25L550
    • Mfr. Model # STR602015C40
    • Shoulder Screw, Socket Head, 316 Stainless Steel, Finish None, Head Style Socket, Thread Size 1-1/8-7, Drive...More

    Shoulder Screw,7/8-9 x 3 1/2 In L
    • GRAINGER APPROVED VENDOR
    • Shoulder Screw, 7/8-9 x 3 1/2 In L
    • Item # 25L543
    • Mfr. Model # STR602012C56
    • Shoulder Screw, Socket Head, 316 Stainless Steel, Finish None, Head Style Socket, Thread Size 7/8-9, Drive...More

    Hex Locknut,18-8 SST,1-1/8-7,PK 5
    • GRAINGER APPROVED VENDOR
    • Hex Locknut, 18-8 SST, 1-1/8-7, PK 5
    • Item # 29DR63
    • Mfr. Model # U51718.112.0001
    • Hex Locknut, Heavy with Nylon Insert, 18-8 Stainless Steel, Comparable To A2 Stainless Steel, Thread Size...More

    Threaded Rod,18-8 SS,1-1/2-6x6 ft
    • GRAINGER APPROVED VENDOR
    • Threaded Rod, 18-8 SS, 1-1/2-6x6 ft
    • Item # 4RDK6
    • Mfr. Model # U51070.150.7200
    • Threaded Rod, 18-8 Stainless Steel, Finish Plain, Thread Size 1-1/2-6, Overall Length 6 ft., Thread Direction...More

    Locknut,Steel,Zinc,3/8-16,PK 2500
    • GRAINGER APPROVED VENDOR
    • Locknut, Steel, Zinc, 3/8-16, PK 2500
    • Item # 13E010
    • Mfr. Model # 13E010
    • Metal Locknut, Steel, Finish Zinc, Grade B, Thread Size 3/8-16, Thread Direction Right Hand, Meets/Exceeds...More

    Structural Bolt,7/8-9 x5 1/4,Pk100
    • GRAINGER APPROVED VENDOR
    • Structural Bolt, 7/8-9 x5 1/4, Pk100
    • Item # 5CJV6
    • Mfr. Model # 5CJV6
    • Structural Bolt, Heavy Hex Head, Grade A325, Steel, Finish Galvanized, Thread Size 7/8-9, Overall Length 5...More

    Structural Bolt,7/8-9 x5 1/4,Pk150
    • GRAINGER APPROVED VENDOR
    • Structural Bolt, 7/8-9 x5 1/4, Pk150
    • Item # 5CJV7
    • Mfr. Model # 5CJV7
    • Structural Bolt, Heavy Hex Head, Grade A325, Steel, Finish Plain, Thread Size 7/8-9, Overall Length 5 1/4 In,...More

    Mach Screw,1/4-20 x 2 1/2 L,PK1200
    • GRAINGER APPROVED VENDOR
    • Mach Screw, 1/4-20 x 2 1/2 L, PK1200
    • Item # 2NLP8
    • Mfr. Model # 2NLP8
    • Machine Screw, Head Type Flat, 18-8 Stainless Steel, Length 2 1/2 In, Drive Type Phillips, Finish Plain,...More

    Structural Bolt,3/4-10x6 1/2,Pk100
    • GRAINGER APPROVED VENDOR
    • Structural Bolt, 3/4-10x6 1/2, Pk100
    • Item # 5CJU5
    • Mfr. Model # 5CJU5
    • Structural Bolt, Heavy Hex Head, Grade A325, Steel, Finish Galvanized, Thread Size 3/4-10, Overall Length 6...More

    Structural Bolt,1/2-13x3 3/4,Pk600
    • GRAINGER APPROVED VENDOR
    • Structural Bolt, 1/2-13x3 3/4, Pk600
    • Item # 5CKP8
    • Mfr. Model # 5CKP8
    • Structural Bolt, Heavy Hex Head, Grade A325, Steel, Finish Plain, Thread Size 1/2-13, Overall Length 3 3/4...More

    Structural Bolt,7/8-9 x6 In,Pk 135
    • GRAINGER APPROVED VENDOR
    • Structural Bolt, 7/8-9 x6 In, Pk 135
    • Item # 5CJW2
    • Mfr. Model # 5CJW2
    • Structural Bolt, Heavy Hex Head, Grade A325, Steel, Finish Plain, Thread Size 7/8-9, Overall Length 6 In,...More

    Structural Bolt,3/4-10x7 1/2,Pk 85
    • GRAINGER APPROVED VENDOR
    • Structural Bolt, 3/4-10x7 1/2, Pk 85
    • Item # 5CJU6
    • Mfr. Model # 5CJU6
    • Structural Bolt, Heavy Hex Head, Grade A325, Steel, Finish Galvanized, Thread Size 3/4-10, Overall Length 7...More

    Screw,Thd Form,10-24x1/2 In,PK10000
    • GRAINGER APPROVED VENDOR
    • Screw, Thd Form, 10-24x1/2 In, PK10000
    • Item # 2KKG9
    • Mfr. Model # 2KKG9
    • Thread Forming Screw, F, Head Type Hex Washer Slotted, Thread Size #10-24, Length 1/2 In., Case Hardened...More

    Structural Bolt,7/8-9 x6 1/2,Pk 75
    • GRAINGER APPROVED VENDOR
    • Structural Bolt, 7/8-9 x6 1/2, Pk 75
    • Item # 5CJW3
    • Mfr. Model # 5CJW3
    • Structural Bolt, Heavy Hex Head, Grade A325, Steel, Finish Galvanized, Thread Size 7/8-9, Overall Length 6...More

    Structural Bolt,3/4-10 x8 In,Pk 70
    • GRAINGER APPROVED VENDOR
    • Structural Bolt, 3/4-10 x8 In, Pk 70
    • Item # 5CKZ1
    • Mfr. Model # 5CKZ1
    • Structural Bolt, Heavy Hex Head, Grade A325, Steel, Finish Galvanized, Thread Size 3/4-10, Overall Length 8...More

    Machine Screw,4-40x1/2 In,Pk10,000
    • GRAINGER APPROVED VENDOR
    • Machine Screw, 4-40x1/2 In, Pk10,000
    • Item # 5CUT1
    • Mfr. Model # DUA44016GR10M
    • Machine Screw, Head Type Fillister, Carbon Steel, Length 1/2 In, Thread Length 1/2 In, Drive Type Slotted,...More

    Mach Screw,Flat,1/4-20x3/4 In L,PK3500
    • GRAINGER APPROVED VENDOR
    • Mach Screw, Flat, 1/4-20x3/4 In L, PK3500
    • Item # 36L612
    • Mfr. Model # 01AF1/4X3/4
    • Machine Screw, Head Type Flat, 18-8 Stainless Steel, Length 3/4 In., Thread Length 3/4 In., Drive Type...More

    Locknut w/Nylon Insert,8-32,Pk6250
    • GRAINGER APPROVED VENDOR
    • Locknut w/Nylon Insert, 8-32, Pk6250
    • Item # 2UUJ9
    • Mfr. Model # 2UUJ9
    • Hex Locknut with Nylon Insert, Standard, 316 Stainless Steel, Finish Plain, Thread Size 8-32, Thread Type...More

    Mach Screw,Pan,1/4-20x1 In L,PK2500
    • GRAINGER APPROVED VENDOR
    • Mach Screw, Pan, 1/4-20x1 In L, PK2500
    • Item # 36L626
    • Mfr. Model # 01AP1/4X1
    • Machine Screw, Head Type Pan, 18-8 Stainless Steel, Length 1 In., Thread Length 1 In., Drive Type Slotted,...More

    Skt Cap Scrw,Std,18-8,6-32x9/16,PK10000
    • GRAINGER APPROVED VENDOR
    • Skt Cap Scrw, Std, 18-8,6-32x9/16, PK10000
    • Item # 36L772
    • Mfr. Model # 03AS6X9/16
    • Socket Head Cap Screw, Head Type Standard, Material 18-8 Stainless Steel, Plain Finish, Thread Size 32, Drive...More

    Bucket Tooth Bolt,5/8-11 x2,Pk 250
    • GRAINGER APPROVED VENDOR
    • Bucket Tooth Bolt, 5/8-11 x2, Pk 250
    • Item # 4RWJ4
    • Mfr. Model # 4RWJ4
    • Bucket Tooth Plow Bolt, Countersunk, Grade 8, Alloy Steel, Plain Finish, Thread Size 5/8-11, Length 2 In,...More

    Threaded Rod,316 SS,1-1/4-7x12 ft
    • GRAINGER APPROVED VENDOR
    • Threaded Rod, 316 SS, 1-1/4-7x12 ft
    • Item # 21YP07
    • Mfr. Model # 44173
    • Threaded Rod, 316 Stainless Steel, Finish Stainless, Thread Size 1-1/4-7, Overall Length 12 ft., Thread...More

    Spring Pin,Slot,3/32x3/4,Pk 35,000
    • GRAINGER APPROVED VENDOR
    • Spring Pin, Slot, 3/32x3/4, Pk 35,000
    • Item # 5DKG8
    • Mfr. Model # 19-094-0750
    • Spring Pin, Slotted, Material Carbon Steel, Finish Plain, Nominal Diameter 3/32 In, Overall Length 3/4 In,...More

    Drilling Screw,#8-18 x9/16,Pk 8000
    • GRAINGER APPROVED VENDOR
    • Drilling Screw, #8-18 x9/16, Pk 8000
    • Item # 3LHL5
    • Mfr. Model # F08T056KDB-G8M
    • Self Drilling Screw, Head Type K-Lath Modified Truss, Thread Size #8-18, Length 9/16 In, 410 Stainless Steel,...More

    Drilling Scrw,#10-16x1 7/16,Pk4500
    • GRAINGER APPROVED VENDOR
    • Drilling Scrw, #10-16x1 7/16, Pk4500
    • Item # 3JGX8
    • Mfr. Model # F10C144WDB-G4.5M
    • Self Drilling Screw, Head Type Wafer, Thread Size #10-16, Length 1 7/16 In, 410 Stainless Steel, Xylan...More

    Results per page: 16 | 32 | 48