Skip Content

Filter Results By

Applied Filters Clear All

Price
  • View MoreView Less
Shop By

Fasteners

32 Results Found that Include 81 Products 

Results per page: 16 | 32 | 48
    Drilling Screw,#8-18x3/4 In,Pk6000
    • GRAINGER APPROVED VENDOR
    • Drilling Screw, #8-18x3/4 In, Pk6000
    • Item # 3LHL7
    • Mfr. Model # F08T075KDB-G6M
    • Self Drilling Screw, Head Type K-Lath Modified Truss, Thread Size #8-18, Length 3/4 In, 410 Stainless Steel,...More

    Flat Washer,13/32x13/16 in,PK4000
    • GRAINGER APPROVED VENDOR
    • Flat Washer, 13/32x13/16 in, PK4000
    • Item # 2KKF5
    • Mfr. Model # 2KKF5
    • Flat Washer, Thick, Through Hardened Steel, Finish Zinc Yellow, Fits Bolt Sizes 3/8 In, Inside Dia. 13/32 In,...More

    Eyebolt,M64 x 6.00,110mm,Lift w/Shoulder
    • GRAINGER APPROVED VENDOR
    • Eyebolt, M64 x 6.00,110mm, Lift w/Shoulder
    • Item # 38C903
    • Mfr. Model # DIN 580 M64
    • Eyebolt, Type Lifting With Shoulder, Material Drop Forged Steel, Plain Finish, Thread Size M64 x 6mm, Thread...More

    Shoulder Screw,1-1/8-7 x 2 In L
    • GRAINGER APPROVED VENDOR
    • Shoulder Screw, 1-1/8-7 x 2 In L
    • Item # 25L549
    • Mfr. Model # STR602015C32
    • Shoulder Screw, Socket Head, 316 Stainless Steel, Finish None, Head Style Socket, Thread Size 1-1/8-7, Drive...More

    Shoulder Screw,3/4-10 x 8 In L
    • GRAINGER APPROVED VENDOR
    • Shoulder Screw, 3/4-10 x 8 In L
    • Item # 25L535
    • Mfr. Model # STR60201C128
    • Shoulder Screw, Socket Head, 316 Stainless Steel, Finish None, Head Style Socket, Thread Size 3/4-10, Drive...More

    Shoulder Screw,7/8-9 x 3 In L
    • GRAINGER APPROVED VENDOR
    • Shoulder Screw, 7/8-9 x 3 In L
    • Item # 25L542
    • Mfr. Model # STR602012C48
    • Shoulder Screw, Socket Head, 316 Stainless Steel, Finish None, Head Style Socket, Thread Size 7/8-9, Drive...More

    Shoulder Screw,7/8-9 x 2 1/2 In L
    • GRAINGER APPROVED VENDOR
    • Shoulder Screw, 7/8-9 x 2 1/2 In L
    • Item # 25L541
    • Mfr. Model # STR602012C40
    • Shoulder Screw, Socket Head, 316 Stainless Steel, Finish None, Head Style Socket, Thread Size 7/8-9, Drive...More

    StructuralBolt,1/2-13x1 1/4,Pk1710
    • GRAINGER APPROVED VENDOR
    • StructuralBolt, 1/2-13x1 1/4, Pk1710
    • Item # 5CKF3
    • Mfr. Model # 5CKF3
    • Structural Bolt, Heavy Hex Head, Grade A325, Steel, Finish Zinc Yellow, Thread Size 1/2-13, Overall Length 1...More

    Square Nut,Zinc,1/4-20,Pk 6000
    • GRAINGER APPROVED VENDOR
    • Square Nut, Zinc, 1/4-20, Pk 6000
    • Item # 5CVF8
    • Mfr. Model # 5CVF8
    • Square Nut, Full, Steel, Finish Zinc, Thread Size 1/4-20, Thread Type UNC, Thread Direction Right Hand, Width...More

    Screw,Thrd Form,4-40x3/8,Pk 25,000
    • GRAINGER APPROVED VENDOR
    • Screw, Thrd Form, 4-40x3/8, Pk 25,000
    • Item # 5CVF3
    • Mfr. Model # EZA44012GR25M
    • Thread Forming Screw, F, Head Type Pan, Thread Size 4-40, Length 3/8 In, Hardened Steel, Finish Zinc Plated,...More

    Screw,Thrd Form,8-32x3/4,Pk 12,000
    • GRAINGER APPROVED VENDOR
    • Screw, Thrd Form, 8-32x3/4, Pk 12,000
    • Item # 5CUW7
    • Mfr. Model # 5CUW7
    • Thread Forming Screw, F, Head Type Hex Washer Slotted, Thread Size 8-32, Length 3/4 In., Case Hardened Steel,...More

    Screw,Thrd Form,4-40x1/2,Pk 25,000
    • GRAINGER APPROVED VENDOR
    • Screw, Thrd Form, 4-40x1/2, Pk 25,000
    • Item # 5CVF4
    • Mfr. Model # EZA44016GR25M
    • Thread Forming Screw, F, Head Type Pan, Thread Size 4-40, Length 1/2 In, Hardened Steel, Finish Zinc Plated,...More

    Structural Bolt,7/8-9 x 7 In,Pk 70
    • GRAINGER APPROVED VENDOR
    • Structural Bolt, 7/8-9 x 7 In, Pk 70
    • Item # 5CJW4
    • Mfr. Model # 5CJW4
    • Structural Bolt, Heavy Hex Head, Grade A325, Steel, Finish Galvanized, Thread Size 7/8-9, Overall Length 7...More

    Metal Screw,Flat,#6 x 1-1/2 In L,PK6000
    • GRAINGER APPROVED VENDOR
    • Metal Screw, Flat, #6 x 1-1/2 In L, PK6000
    • Item # 36L926
    • Mfr. Model # 21AF6AX1-1/2
    • Sheet Metal Screw, Head Type Flat, 18-8 Stainless Steel, Finish Plain, Size #6, Length 1-1/2 In., Drive Type...More

    BucketToothBolt,3/4-10x4 1/2,PK100
    • GRAINGER APPROVED VENDOR
    • BucketToothBolt, 3/4-10x4 1/2, PK100
    • Item # 4RWK6
    • Mfr. Model # 4RWK6
    • Bucket Tooth Plow Bolt, Countersunk, Grade 8, Alloy Steel, Plain Finish, Thread Size 3/4-10, Length 4 1/2 In,...More

    Mach Screw,Flat,1/4-20x1 In L,PK2500
    • GRAINGER APPROVED VENDOR
    • Mach Screw, Flat, 1/4-20x1 In L, PK2500
    • Item # 36L609
    • Mfr. Model # 01AF1/4X1
    • Machine Screw, Head Type Flat, 18-8 Stainless Steel, Length 1 In., Thread Length 1 In., Drive Type Slotted,...More

    Bucket Tooth Bolt,#7,7/8-9x3,PK90
    • GRAINGER APPROVED VENDOR
    • Bucket Tooth Bolt, #7,7/8-9x3, PK90
    • Item # 4RWL1
    • Mfr. Model # 4RWL1
    • Bucket Tooth Plow Bolt, Countersunk, Grade 8, Alloy Steel, Plain Finish, Thread Size 7/8-9, Length 3 In, Head...More

    Threaded Rod,316 SS,1-1/8-7x12 ft
    • GRAINGER APPROVED VENDOR
    • Threaded Rod, 316 SS, 1-1/8-7x12 ft
    • Item # 21YP01
    • Mfr. Model # 44887
    • Threaded Rod, 316 Stainless Steel, Finish Stainless, Thread Size 1-1/8-7, Overall Length 12 ft., Thread...More

    Flange Nut,660 Bronze,2-4
    • GRAINGER APPROVED VENDOR
    • Flange Nut, 660 Bronze, 2-4
    • Item # 33P106
    • Mfr. Model # FLGNTBZR24
    • Flange Nut, Nut Type Flange, 660 Bronze, Finish 660 Bronze, Thread Size 2-4, Thread Type ACME, Thread...More

    Flange Nut,660 Bronze,2-4
    • GRAINGER APPROVED VENDOR
    • Flange Nut, 660 Bronze, 2-4
    • Item # 33P118
    • Mfr. Model # FLGNTBZL24
    • Flange Nut, Nut Type Flange, 660 Bronze, Finish 660 Bronze, Thread Size 2-4, Thread Type ACME, Thread...More

    Ogee Washer,Iron,1 1/4 In,PK 10
    • GRAINGER APPROVED VENDOR
    • Ogee Washer, Iron, 1 1/4 In, PK 10
    • Item # 1DZN3
    • Mfr. Model # 1DZN3
    • Ogee Washer, Standard, Cast Iron, Finish Hot Dip Galvanized, Fits Bolt Sizes 1 1/4 In, Inside Dia. 1.375 In,...More

    Results per page: 16 | 32 | 48