Skip Content

Filter Results By

Applied Filters Clear All

Price
  • View MoreView Less
Shop By

Fasteners

48 Results Found that Include 116 Products 

Results per page: 16 | 32 | 48
Shoulder Screw,M20x2.50x90mm,Pk5
  • GRAINGER APPROVED VENDOR
  • Shoulder Screw, M20x2.50x90mm, Pk5
  • Item # 6EY20
  • Mfr. Model # 6EY20
  • Shoulder Screw, 12.9 Alloy Steel, Plain Finish, Knurled Head Style, Drive Type Hex Socket, Drive Size 12mm,...More

Drilling Screw,#8-18x1 1/4,Pk 4000
  • GRAINGER APPROVED VENDOR
  • Drilling Screw, #8-18x1 1/4, Pk 4000
  • Item # 3LHL9
  • Mfr. Model # F08T125KDB-G4M
  • Self Drilling Screw, Head Type K-Lath Modified Truss, Thread Size #8-18, Length 1 1/4 In, 410 Stainless...More

Shoulder Screw,1-1/8-7 x 1 1/2 In L
  • GRAINGER APPROVED VENDOR
  • Shoulder Screw, 1-1/8-7 x 1 1/2 In L
  • Item # 25L547
  • Mfr. Model # STR602015C24
  • Shoulder Screw, Socket Head, 316 Stainless Steel, Finish None, Head Style Socket, Thread Size 1-1/8-7, Drive...More

Shoulder Screw,7/8-9 x 2 In L
  • GRAINGER APPROVED VENDOR
  • Shoulder Screw, 7/8-9 x 2 In L
  • Item # 25L540
  • Mfr. Model # STR602012C32
  • Shoulder Screw, Socket Head, 316 Stainless Steel, Finish None, Head Style Socket, Thread Size 7/8-9, Drive...More

Shoulder Screw,3/4-10 x 7 1/2 In L
  • GRAINGER APPROVED VENDOR
  • Shoulder Screw, 3/4-10 x 7 1/2 In L
  • Item # 25L534
  • Mfr. Model # STR60201C120
  • Shoulder Screw, Socket Head, 316 Stainless Steel, Finish None, Head Style Socket, Thread Size 3/4-10, Drive...More

Shoulder Screw,1-1/8-7 x 1 3/4 In L
  • GRAINGER APPROVED VENDOR
  • Shoulder Screw, 1-1/8-7 x 1 3/4 In L
  • Item # 25L548
  • Mfr. Model # STR602015C28
  • Shoulder Screw, Socket Head, 316 Stainless Steel, Finish None, Head Style Socket, Thread Size 1-1/8-7, Drive...More

Locknut,Nylon,Gr 8,Zinc,3/8-16,PK 2500
  • GRAINGER APPROVED VENDOR
  • Locknut, Nylon, Gr 8, Zinc, 3/8-16, PK 2500
  • Item # 12P649
  • Mfr. Model # 12P649
  • Hex Locknut, Standard, Steel, Finish Yellow Zinc, Grade 8, Comparable To Property Class 10.9, Thread Size...More

Threaded Stud,,SS,7/8-9x4,PK50
  • GRAINGER APPROVED VENDOR
  • Threaded Stud, , SS, 7/8-9x4, PK50
  • Item # 26LT73
  • Mfr. Model # U22534.087.0400
  • Fully Threaded Stud, Stainless Steel, Grade B8, Thread Size 7/8-9, Overall Length 4 In., Thread Type UNC,...More

METAL LOCKNUT, GRADE C, 1-14, PK135
  • GRAINGER APPROVED VENDOR
  • METAL LOCKNUT, GRADE C, 1-14, PK135
  • Item # 4VPK9
  • Mfr. Model # SHY157
  • Deformed Thread Locknut, Conical Top Lock, Steel, Finish Yellow Zinc Plated Wax, Grade 8, Thread Size 1-14,...More

Threaded Stud,B7,Plain,1/2-13x3,PK200
  • GRAINGER APPROVED VENDOR
  • Threaded Stud, B7, Plain, 1/2-13x3, PK200
  • Item # 5CLT4
  • Mfr. Model # U22080.050.0300
  • Fully Threaded Stud, B7 Alloy Steel, Grade B7, Finish Plain, Thread Size 1/2-13, Overall Length 3 In., Thread...More

Locknut,Steel,Zinc,1/4-28,PK 5500
  • GRAINGER APPROVED VENDOR
  • Locknut, Steel, Zinc, 1/4-28, PK 5500
  • Item # 13E007
  • Mfr. Model # 13E007
  • Metal Locknut, Steel, Finish Zinc, Grade B, Thread Size 1/4-28, Thread Direction Right Hand, Meets/Exceeds...More

Threaded Rod,B7,Plain,2-4-1/2x12 ft
  • GRAINGER APPROVED VENDOR
  • Threaded Rod, B7, Plain, 2-4-1/2x12 ft
  • Item # 4FHT5
  • Mfr. Model # U22180.200.9999
  • Threaded Rod, B7 Alloy Steel, Finish Plain, Thread Size 2-4-1/2, Overall Length 12 ft., Thread Direction...More

Acorn Nut,8-32,Pk 8000
  • GRAINGER APPROVED VENDOR
  • Acorn Nut, 8-32, Pk 8000
  • Item # 5KHN4
  • Mfr. Model # 5KHN4
  • Acorn Nut, Standard, Steel, Finish Nickel Plated, Thread Size 8-32, Thread Type UNC, Thread Direction Right...More

Screw,Thrd Form,1/4-20x3/4,Pk 4000
  • GRAINGER APPROVED VENDOR
  • Screw, Thrd Form, 1/4-20x3/4, Pk 4000
  • Item # 5CUX0
  • Mfr. Model # 5CUX0
  • Thread Forming Screw, F, Head Type Hex Washer Slotted, Thread Size 1/4-20, Length 3/4 In., Case Hardened...More

Hex Nut,Grade C,1-1/4-7,PK270
  • GRAINGER APPROVED VENDOR
  • Hex Nut, Grade C, 1-1/4-7, PK270
  • Item # 5CTT5
  • Mfr. Model # 5CTT5
  • Hex Nut, Heavy, Low Carbon Steel, Finish Plain, Grade C, Property Class C, Thread Size 1-1/4-7, 1 1/4-7,...More

Skt Cap Screw,Btn,M10-1.50x30,PK1300
  • GRAINGER APPROVED VENDOR
  • Skt Cap Screw, Btn, M10-1.50x30, PK1300
  • Item # 2CCL4
  • Mfr. Model # 2CCL4
  • Metric Socket Head Cap Screw, Head Type Button, Material 10.9 Steel, Black Finish, Thread Size 1.50mm, Drive...More

Screw,Thread Form,10-24x5/8,Pk8000
  • GRAINGER APPROVED VENDOR
  • Screw, Thread Form, 10-24x5/8, Pk8000
  • Item # 5CUW8
  • Mfr. Model # 5CUW8
  • Thread Forming Screw, F, Head Type Hex Washer Slotted, Thread Size 10-24, Length 5/8 In., Case Hardened...More

Screw,Thrd Form,6-20x1/2,Pk 20,000
  • GRAINGER APPROVED VENDOR
  • Screw, Thrd Form, 6-20x1/2, Pk 20,000
  • Item # 5ETU1
  • Mfr. Model # 5ETU1
  • Thread Forming Screw, BT, Head Type Pan, Thread Size 6-20, Length 1/2 In, Case Hardened Steel, Finish Zinc...More

Acorn Nut,6-32,Pk 8000
  • GRAINGER APPROVED VENDOR
  • Acorn Nut, 6-32, Pk 8000
  • Item # 5KHN3
  • Mfr. Model # 5KHN3
  • Acorn Nut, Standard, Steel, Finish Nickel Plated, Thread Size 6-32, Thread Type UNC, Thread Direction Right...More

Machine Screw,4-40x1/4 In,Pk10,000
  • GRAINGER APPROVED VENDOR
  • Machine Screw, 4-40x1/4 In, Pk10,000
  • Item # 5CUR9
  • Mfr. Model # DUA44008GR10M
  • Machine Screw, Head Type Fillister, Carbon Steel, Length 1/4 In, Thread Length 1/4 In, Drive Type Slotted,...More

Anchor,Conical,8-10 x7/8,Pk 40,000
  • GRAINGER APPROVED VENDOR
  • Anchor, Conical, 8-10 x7/8, Pk 40,000
  • Item # 5GZC9
  • Mfr. Model # 5GZC9
  • Caulking Screw Anchor, Conical, Plastic, 8-10 x 7/8 In, Screw Size #8 to #10, Drill Size 3/16 In, Screw...More

Bucket Tooth Bolt,5/8-11 x3,Pk 125
  • GRAINGER APPROVED VENDOR
  • Bucket Tooth Bolt, 5/8-11 x3, Pk 125
  • Item # 4RWJ6
  • Mfr. Model # 4RWJ6
  • Bucket Tooth Plow Bolt, Countersunk, Grade 8, Alloy Steel, Plain Finish, Thread Size 5/8-11, Length 3 In,...More

Bucket Tooth Bolt,7/8-9x3 1/2,Pk70
  • GRAINGER APPROVED VENDOR
  • Bucket Tooth Bolt, 7/8-9x3 1/2, Pk70
  • Item # 4RWL2
  • Mfr. Model # 4RWL2
  • Bucket Tooth Plow Bolt, Countersunk, Grade 8, Alloy Steel, Plain Finish, Thread Size 7/8-9, Length 3 1/2 In,...More

Bucket Tooth Bolt,5/8-11 x4,Pk 125
  • GRAINGER APPROVED VENDOR
  • Bucket Tooth Bolt, 5/8-11 x4, Pk 125
  • Item # 4RWJ8
  • Mfr. Model # 4RWJ8
  • Bucket Tooth Plow Bolt, Countersunk, Grade 8, Alloy Steel, Plain Finish, Thread Size 5/8-11, Length 4 In,...More

Hex Cap Screw,18-8 SS,3/8-16x1-1/2,PK500
  • GRAINGER APPROVED VENDOR
  • Hex Cap Screw, 18-8 SS, 3/8-16x1-1/2, PK500
  • Item # 36M047
  • Mfr. Model # 86AH3/8X1-1/2
  • Hex Head Cap Screw, Head Type Hex, Diameter 3/8 In., Material 18-8 Stainless Steel, Finish Plain, Thread Size...More

Shoulder Screw,M20x2.50x100mm,Pk5
  • GRAINGER APPROVED VENDOR
  • Shoulder Screw, M20x2.50x100mm, Pk5
  • Item # 6EY22
  • Mfr. Model # 6EY22
  • Shoulder Screw, 12.9 Alloy Steel, Plain Finish, Knurled Head Style, Drive Type Hex Socket, Drive Size 12mm,...More

Results per page: 16 | 32 | 48