Skip Content

Filter Results By

Applied Filters Clear All

Price
  • View MoreView Less

Fasteners

45 Results Found that Include 45 Products

Results per page: 16 | 32 | 48
Parallel Key,C45K Steel,10x8x80mm,PK25
Slotted Nut,Plain,M8,PK100
  • GRAINGER APPROVED VENDOR
  • Slotted Nut, Plain, M8, PK100Slotted Nut,Plain,M8,PK100
  • Item # 38DH78
  • Mfr. Model # M12000.080.0001
  • Slotted Nut, Slotted/Castle, Steel, Finish Plain, Property Class 5, Thread Size M8, M8, Thread Type Metric,...More

Parallel Key,C45K Steel,6x6x70mm,PK50
Square Head Bolt,Square,M8x16mm,PK100
  • GRAINGER APPROVED VENDOR
  • Square Head Bolt, Square, M8x16mm, PK100Square Head Bolt,Square,M8x16mm,PK100
  • Item # 38CG82
  • Mfr. Model # M01030.080.0016
  • Square Head Bolt, Head Type Square, Property Class 8.8, Steel, Finish Plain, Thread Size M8, M8x16mm, Thread...More

Parallel Key,C45K Steel,16x10x100mm,PK10
Hex Nut,M60,Steel,Zinc-Plated
  • GRAINGER APPROVED VENDOR
  • Hex Nut, M60, Steel, Zinc-PlatedHex Nut,M60,Steel,Zinc-Plated
  • Item # 38CR15
  • Mfr. Model # M01300.600.0001
  • Hex Nut, System of Measurement Metric, Thread Size M60, Steel, Finish Zinc-Plated, Property Class 8, M60,...More

Dowel Pin,Steel,20x36mm,PK10
  • GRAINGER APPROVED VENDOR
  • Dowel Pin, Steel, 20x36mm, PK10Dowel Pin,Steel,20x36mm,PK10
  • Item # 38DU15
  • Mfr. Model # M39080.200.0036
  • Dowel Pin, Steel, Finish Plain, Nominal Diameter 20mm, Overall Length 36mm, Dia. 20mm, Dia. Tolerance M6,...More

Parallel Key,C45K Steel,18x11x63mm,PK10
Threaded Rod,Zinc Plated,M22-1.5,1m
  • GRAINGER APPROVED VENDOR
  • Threaded Rod, Zinc Plated, M22-1.5,1mThreaded Rod,Zinc Plated,M22-1.5,1m
  • Item # 38DK82
  • Mfr. Model # M20360.220.1000
  • Threaded Rod, Steel, Finish Zinc Plated, Thread Size M22-1.5, Overall Length 1m, Thread Direction Right Hand,...More

Parallel Key,C45K Steel,4x4x35mm,PK50
Hex Nut,M33,Steel,Zinc-Plated,PK10
  • GRAINGER APPROVED VENDOR
  • Hex Nut, M33, Steel, Zinc-Plated, PK10Hex Nut,M33,Steel,Zinc-Plated,PK10
  • Item # 38DG59
  • Mfr. Model # M11360.330.0001
  • Hex Nut, System of Measurement Metric, Thread Size M33, Thin Nut, Steel, Finish Zinc-Plated, Property Class...More

Hex Spacer,2X Int. Thread,M3x10,PK100
Parallel Key,C45K Steel,14x9x180mm,PK10
Hex Nut,Steel,M16,24mm,PK25
  • GRAINGER APPROVED VENDOR
  • Hex Nut, Steel, M16,24mm, PK25Hex Nut,Steel,M16,24mm,PK25
  • Item # 38DH55
  • Mfr. Model # M11400.160.0001
  • Hex Nut, Standard, Steel, Finish Zinc Plated, Thread Size M16, Thread Type Metric, Thread Direction Right...More

Threaded Rod,Zinc Plated,M24-3,1m
  • GRAINGER APPROVED VENDOR
  • Threaded Rod, Zinc Plated, M24-3,1mThreaded Rod,Zinc Plated,M24-3,1m
  • Item # 38DK96
  • Mfr. Model # M20380.240.1000
  • Threaded Rod, Steel, Finish Zinc Plated, Thread Size M24-3, Overall Length 1m, Thread Direction Right Hand,...More

Parallel Key,C45K Steel,18x11x70mm,PK10
Dowel Pin,Steel,14x80mm,PK10
  • GRAINGER APPROVED VENDOR
  • Dowel Pin, Steel, 14x80mm, PK10Dowel Pin,Steel,14x80mm,PK10
  • Item # 38DU09
  • Mfr. Model # M39080.140.0080
  • Dowel Pin, Steel, Finish Plain, Nominal Diameter 14mm, Overall Length 80mm, Dia. 14mm, Dia. Tolerance M6,...More

Hex Nut,M42,Stainless Steel,Plain
  • GRAINGER APPROVED VENDOR
  • Hex Nut, M42, Stainless Steel, PlainHex Nut,M42,Stainless Steel,Plain
  • Item # 38EC11
  • Mfr. Model # M55080.420.0001
  • Hex Nut, System of Measurement Metric, Thread Size M42, Stainless Steel, Finish Plain, Property Class A2-70,...More

Hex Nut,M38 x 1.50mm,Steel,Plain
  • GRAINGER APPROVED VENDOR
  • Hex Nut, M38 x 1.50mm, Steel, PlainHex Nut,M38 x 1.50mm,Steel,Plain
  • Item # 38CJ26
  • Mfr. Model # M01120.380.0150
  • Hex Nut, System of Measurement Metric, Thread Size M38 x 1.50mm, MF, Steel, Finish Plain, Property Class 8,...More

Dowel Pin,Steel,2x32mm,PK100
  • GRAINGER APPROVED VENDOR
  • Dowel Pin, Steel, 2x32mm, PK100Dowel Pin,Steel,2x32mm,PK100
  • Item # 38DT50
  • Mfr. Model # M39080.020.0032
  • Dowel Pin, Steel, Finish Plain, Nominal Diameter 2mm, Overall Length 32mm, Dia. 2mm, Dia. Tolerance M6,...More

Dowel Pin,Steel,16x120mm,PK5
  • GRAINGER APPROVED VENDOR
  • Dowel Pin, Steel, 16x120mm, PK5Dowel Pin,Steel,16x120mm,PK5
  • Item # 38DU70
  • Mfr. Model # M39090.160.0120
  • Dowel Pin, Steel, Finish Plain, Nominal Diameter 16mm, Overall Length 120mm, Dia. 16mm, Dia. Tolerance M6,...More

Hex Nut,Steel,M20,30mm,PK10
  • GRAINGER APPROVED VENDOR
  • Hex Nut, Steel, M20,30mm, PK10Hex Nut,Steel,M20,30mm,PK10
  • Item # 38DH56
  • Mfr. Model # M11400.200.0001
  • Hex Nut, Standard, Steel, Finish Zinc Plated, Thread Size M20, Thread Type Metric, Thread Direction Right...More

Hex Spacer,2X Int. Thread,M3x8.5,PK100
Dowel Pin,Steel,10x14mm,PK50
  • GRAINGER APPROVED VENDOR
  • Dowel Pin, Steel, 10x14mm, PK50Dowel Pin,Steel,10x14mm,PK50
  • Item # 38DT90
  • Mfr. Model # M39080.100.0014
  • Dowel Pin, Steel, Finish Plain, Nominal Diameter 10mm, Overall Length 14mm, Dia. 10mm, Dia. Tolerance M6,...More

Dowel Pin,Steel,8x10mm,PK100
  • GRAINGER APPROVED VENDOR
  • Dowel Pin, Steel, 8x10mm, PK100Dowel Pin,Steel,8x10mm,PK100
  • Item # 38DT81
  • Mfr. Model # M39080.080.0010
  • Dowel Pin, Steel, Finish Plain, Nominal Diameter 8mm, Overall Length 10mm, Dia. 8mm, Dia. Tolerance M6,...More

Parallel Key,C45K Steel,14x9x140mm,PK10
Threaded Rod,Zinc Plated,M16-2,3m
  • GRAINGER APPROVED VENDOR
  • Threaded Rod, Zinc Plated, M16-2,3mThreaded Rod,Zinc Plated,M16-2,3m
  • Item # 38DL02
  • Mfr. Model # M20410.160.3000
  • Threaded Rod, Steel, Finish Zinc Plated, Thread Size M16-2, Overall Length 3m, Thread Direction Right Hand,...More

Parallel Key,C45K Steel,18x11x80mm,PK10
Flange Hex Nut,Zinc Plated,M20,PK25
  • GRAINGER APPROVED VENDOR
  • Flange Hex Nut, Zinc Plated, M20, PK25Flange Hex Nut,Zinc Plated,M20,PK25
  • Item # 38DH66
  • Mfr. Model # M11590.200.0001
  • Flange Hex Nut, Steel, Finish Zinc Plated, Property Class 8, Thread Size M20, M20, Thread Type Metric, Thread...More

Dowel Pin,Steel,8x90mm,PK25
  • GRAINGER APPROVED VENDOR
  • Dowel Pin, Steel, 8x90mm, PK25Dowel Pin,Steel,8x90mm,PK25
  • Item # 38DT87
  • Mfr. Model # M39080.080.0090
  • Dowel Pin, Steel, Finish Plain, Nominal Diameter 8mm, Overall Length 90mm, Dia. 8mm, Dia. Tolerance M6,...More

Hex Spacer,2X Int. Thread,M3x20,PK100
Hex Nut,M64 x 4mm,Steel,Plain
  • GRAINGER APPROVED VENDOR
  • Hex Nut, M64 x 4mm, Steel, PlainHex Nut,M64 x 4mm,Steel,Plain
  • Item # 38CJ44
  • Mfr. Model # M01120.640.0400
  • Hex Nut, System of Measurement Metric, Thread Size M64 x 4mm, MF, Steel, Finish Plain, Property Class 8, M64...More

Results per page: 16 | 32 | 48