Skip Content

Filter Results By

Applied Filters Clear All

Price
  • View MoreView Less
Shop By

Fasteners

34 Results Found that Include 99 Products 

Results per page: 16 | 32 | 48
  • GRAINGER APPROVED VENDOR
  • 18-8 Stainless Steel Flat Washer
  • Multiple product options available

    Flat Washer and 18-8 Stainless Steel; Varies by Type, Fits Bolt Sizes, Inside Dia., Outside Dia., Thickness and Rockwell Hardness

Retaining Ring,Int,Bore Dia 34mm
  • GRAINGER APPROVED VENDOR
  • Retaining Ring, Int, Bore Dia 34mm
  • Item # 5DU87
  • Mfr. Model # DHO-34ST PA
  • Internal Retaining Ring, Carbon Steel, Black Phosphate, For Bore Dia 34mm, Free OD 36.50mm, Thickness 1.50mm,...More

Spring Lock Washer,Std,18-8 SS,#4,PK50
  • GRAINGER APPROVED VENDOR
  • Spring Lock Washer, Std, 18-8 SS, #4, PK50
  • Item # 23NJ45
  • Mfr. Model # U51450.011.0001
  • Spring Lock Washer, Standard, 18-8 Stainless Steel, Fits Bolt Sizes #4, Inside Dia. 0.114 In., Outside Dia....More

  • GRAINGER APPROVED VENDOR
  • Steel Flat Washer
  • Multiple product options available

    Flat Washer and Steel; Varies by Type, Finish, Fits Bolt Sizes, Inside Dia., Outside Dia., Thickness and Rockwell Hardness

  • GRAINGER APPROVED VENDOR
  • A4 Stainless Steel Flat Washer
  • Multiple product options available

    Flat Washer and A4 Stainless Steel; Varies by Type, Fits Bolt Sizes, Inside Dia., Outside Dia. and Thickness

Retaining Ring,Int,Bore Dia 36mm
  • GRAINGER APPROVED VENDOR
  • Retaining Ring, Int, Bore Dia 36mm
  • Item # 5DU89
  • Mfr. Model # DHO-36ST PA
  • Internal Retaining Ring, Carbon Steel, Black Phosphate, For Bore Dia 36mm, Free OD 38.80mm, Thickness 1.50mm,...More

  • GRAINGER APPROVED VENDOR
  • Carbon Steel External Tooth, Closed Perimeter Lock Washer
  • Multiple product options available

    Lock Washer, External Tooth, Closed Perimeter, Carbon Steel, Finish Zinc and Color Zinc; Varies by Fits Bolt Sizes, Inside Dia., Outside Dia., Thickness and Package...More

  • GRAINGER APPROVED VENDOR
  • Steel Hi Collar Split Lock Washer
  • Multiple product options available

    Split Lock Washer, Hi Collar and Steel; Varies by Finish, Fits Bolt Sizes, Inside Dia., Outside Dia., Thickness and Package Quantity

  • GRAINGER APPROVED VENDOR
  • Steel Standard Split Lock Washer
  • Multiple product options available

    Split Lock Washer, Standard and Steel; Varies by Finish, Fits Bolt Sizes, Inside Dia., Outside Dia., Thickness and Package Quantity

Hex Locknut,316 SST,7/8-9,PK 5
  • GRAINGER APPROVED VENDOR
  • Hex Locknut, 316 SST, 7/8-9, PK 5
  • Item # 29DU46
  • Mfr. Model # U55915.087.0001
  • Hex Locknut, Conical Top Lock, 316 Stainless Steel, Comparable To A4 Stainless Steel, Thread Size 7/8-9,...More

Split Lock Washer,316 SST,Fits No.2,PK50
  • GRAINGER APPROVED VENDOR
  • Split Lock Washer, 316 SST, Fits No.2, PK50
  • Item # 29DU17
  • Mfr. Model # U55450.008.0001
  • Split Lock Washer, Standard, 316 Stainless Steel, Fits Bolt Sizes #2, Inside Dia. 0.088 In., Outside Dia....More

Split Lock Washer,A4 SST,Fits M6,PK50
  • GRAINGER APPROVED VENDOR
  • Split Lock Washer, A4 SST, Fits M6, PK50
  • Item # 25DN48
  • Mfr. Model # M55390.060.0001
  • Split Lock Washer, Hi Collar, A4 Stainless Steel, Fits Bolt Sizes M6, Rockwell Hardness C38 to C46,...More

  • GRAINGER APPROVED VENDOR
  • A2 Stainless Steel Flat Washer
  • Multiple product options available

    Flat Washer and A2 Stainless Steel; Varies by Type, Fits Bolt Sizes, Inside Dia., Outside Dia. and Thickness

Hex Locknut,Carbon Steel,9/16-12,PK 25
  • GRAINGER APPROVED VENDOR
  • Hex Locknut, Carbon Steel, 9/16-12, PK 25
  • Item # 29DU68
  • Mfr. Model # U12348.056.0001
  • Hex Locknut, With Nylon Insert, Carbon Steel, Finish Zinc, Grade 5, Comparable To Property Class 8.8, Thread...More

Lock Washer,A2 SST,Fits M5,PK50
  • GRAINGER APPROVED VENDOR
  • Lock Washer, A2 SST, Fits M5, PK50
  • Item # 29DJ75
  • Mfr. Model # M51460.051.0001
  • Lock Washer, External Tooth, Closed Perimeter, A2 Stainless Steel, Fits Bolt Sizes M5, Inside Dia. 5.1mm,...More

  • GRAINGER APPROVED VENDOR
  • Steel External Tooth, Closed Perimeter Lock Washer
  • Multiple product options available

    Lock Washer, External Tooth, Closed Perimeter, Steel, Finish Zinc, Rockwell Hardness C38 to C46 and Meets/Exceeds D6798A; Varies by Fits Bolt Sizes, Inside Dia., Outside...More

U-Bolt,1/4-20x2x3 1/4
  • GRAINGER APPROVED VENDOR
  • U-Bolt, 1/4-20x2x3 1/4
  • Item # 32TH04
  • Mfr. Model # U17243.025.0150
  • U-Bolt,Round Bend,Steel,Finish Zinc,Thread Size 1/4-20,Thread Length 1-3/8 In.,Inside Length 3-1/4 In.,Inside...More

Threaded Rod,B7,Yellow Zinc,1/4-20x1 ft
  • GRAINGER APPROVED VENDOR
  • Threaded Rod, B7, Yellow Zinc, 1/4-20x1 ft
  • Item # 19NM86
  • Mfr. Model # U22182.025.1200
  • Threaded Rod, B7 Alloy Steel, Finish Yellow Zinc, Thread Size 1/4-20, Overall Length 1 ft., Thread Direction...More

Flat Washer,CS,Fits M3.5,PK100
  • GRAINGER APPROVED VENDOR
  • Flat Washer, CS, Fits M3.5, PK100
  • Item # 29DJ16
  • Mfr. Model # M38130.035.0001
  • Flat Washer, Standard, Carbon Steel, Finish Zinc, Fits Bolt Sizes M3.5, Inside Dia. 3.7mm, Outside Dia. 8mm,...More

U-Bolt,5/16-18x2 1/2x3 3/16
  • GRAINGER APPROVED VENDOR
  • U-Bolt, 5/16-18x2 1/2x3 3/16
  • Item # 32TH13
  • Mfr. Model # U17243.031.0200
  • U-Bolt,Round Bend,Steel,Finish Zinc,Thread Size 5/16-18,Thread Length 1 In.,Inside Length 3-3/16 In.,Inside...More

U-Bolt,5/16-18x1 3/4x2 11/16
  • GRAINGER APPROVED VENDOR
  • U-Bolt, 5/16-18x1 3/4x2 11/16
  • Item # 32TH09
  • Mfr. Model # U17243.031.0125
  • U-Bolt,Round Bend,Steel,Finish Zinc,Thread Size 5/16-18,Thread Length 1-1/8 In.,Inside Length 2-11/16...More

U Bolt,5/16-18,Pipe 2 1/2 In
  • GRAINGER APPROVED VENDOR
  • U Bolt, 5/16-18, Pipe 2 1/2 In
  • Item # 32TH15
  • Mfr. Model # U17243.031.0250
  • U-Bolt,Round Bend,Steel,Finish Zinc,Thread Size 5/16-18,Thread Length 1 In.,Inside Length 3-11/16 In.,Inside...More

U Bolt,1/4-20,Pipe 1 1/4 In
  • GRAINGER APPROVED VENDOR
  • U Bolt, 1/4-20, Pipe 1 1/4 In
  • Item # 32TH03
  • Mfr. Model # U17243.025.0125
  • U-Bolt,Round Bend,Steel,Finish Zinc,Thread Size 1/4-20,Thread Length 1-3/8 In.,Inside Length 3 In.,Inside...More

Results per page: 16 | 32 | 48