Skip Content

Filter Results By

Applied Filters Clear All

Fasteners

26 Results Found that Include 27 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Drywall Anchor,Screw,#6 to #10,PK25
  • TM

    Grainger Choice

  • WESTWARD
  • Drywall Anchor, Screw, #6 to #10, PK25 Drywall Anchor,Screw,#6 to #10,PK25
  • Item # 38VC33
  • Mfr. Model # 38VC33
  • Drywall Anchor, Screw, Zamac, Screw Size #6 to #10, Anchor Length 1-5/16 In., Screw Length 1-1/2 In., Screw...More

  • Category : Hollow Wall and Wallboard Anchors
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Drywall Anchor Drywall Anchor
  • Multiple product options available

    Multiple product options available

  • Category : Hollow Wall and Wallboard Anchors
Conical Anchor Kit,#8
  • TM

    Grainger Choice

  • WESTWARD
  • Conical Anchor Kit, #8 Conical Anchor Kit
  • Item # 40L971
  • Mfr. Model # 40L971
  • Conical Anchor Kit, Hollow or Solid Wall, Plastic, Screw Size #8, Anchor Length 7/8 In., Drill Size 3/16 In.,...More

  • Category : Hollow Wall and Wallboard Anchors
Toggle Bolt Anchor,1/4-20,PK100
  • TM

    Grainger Choice

  • WESTWARD
  • Toggle Bolt Anchor, 1/4-20, PK100 Plastic Straps with Zinc Plated Steel Channel Toggle Bolt Anchor
  • Item # 40P470
  • Mfr. Model # 40P470
  • Toggle Bolt Anchor, Plastic Straps with Zinc Plated Steel Channel, Head Type With Pull Ring, Thread Size...More

  • Category : Toggle Bolts
Hex Head Cap Screw 1/4"-20, 1" Length under
Drywall Screw,Size #8,3 In.,PK510
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Drywall Screw, Size #8,3 In., PK510 Drywall Screw,Size #8,3 In.,PK510
  • Item # 1NB54
  • Mfr. Model # SDW083000510
  • Drywall Screw, Standard, Head Type Bugle, Size #8, Length 3 In., Point Type Sharp, Carbon Steel, Finish Black...More

  • Category : Drywall Screws
Anchor Kit,Plug,PK25
  • TM

    Grainger Choice

  • WESTWARD
  • Anchor Kit, Plug, PK25 Anchor Kit
  • Item # 11M991
  • Mfr. Model # 11M991
  • Anchor Kit, Plug, Hollow Brick, Polyethylene, #10-12 x 2 In., Screw Size #10 to #12, Anchor Length 2 In.,...More

  • Category : Hollow Wall and Wallboard Anchors
Swivel-Head Riveter,For Rivets/Rivet Nut
  • TM

    Grainger Choice

  • WESTWARD
  • Swivel-Head Riveter, For Rivets/Rivet Nut Swivel-Head Riveter,For Rivets/Rivet Nut
  • Item # 5TUR2
  • Mfr. Model # 5TUR2
  • Multi Function Swivel-Head Hand Riveting Tool, Manual, Aluminum Alloy Construction, Thermoplastic Rubber...More

  • Category : Rivet Tools
Toggle Bolt,Size 1/8, 4 In L,PK50
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Toggle Bolt, Size 1/8, 4 In L, PK50 Steel Toggle Bolt
  • Item # 11K303
  • Mfr. Model # 11K303
  • Toggle Bolt, Steel, Head Type Mushroom Head, Thread Size 6-32, Size 1/8 In., Bolt Size 1/8 In., Screw Length...More

  • Category : Toggle Bolts
Standoff,Round,AL,1/4-20x2 In,PK2
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Standoff, Round, AL, 1/4-20x2 In, PK2 Standoff,Round,AL,1/4-20x2 In,PK2
  • Item # 5GHT8
  • Mfr. Model # ZA0132-AL28
  • Round Standoff, Female, Aluminum, Finish Clear Anodized US28, Screw Size 1/4-20, Outside Dia. 1/2 In, Length...More

  • Category : Round Standoffs
T-Nut, 8-32 Internal Thread Size, Number of Prongs: 3
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • T-Nut, 8-32 Internal Thread Size, Number of Prongs: 3 T-Nut, 8-32 Internal Thread Size, Number of Prongs: 3
  • Item # 1XGH2
  • Mfr. Model # 302020-PG
  • T-Nut, Internal Thread Size 8-32, Number of Prongs 3, Material Steel, Barrel Dia. 0.208 In., Barrel Height...More

  • Category : T-Nuts For Wood
Deck Screw,Flat Head,#10 x 5 In,PK200
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Deck Screw, Flat Head, #10 x 5 In, PK200 Deck Screw,Flat Head,#10 x 5 In,PK200
  • Item # 2XB21
  • Mfr. Model # 2XB21
  • Deck Screw, Flat Head, Size #10, Length 5 In, Steel, Galvanized Finish, Drive Type Dual Torque, Driver Size...More

  • Category : Deck Screws
Mandrel,6-32,Steel
Helical Thread Repair Kit,8-32,20 Pcs
Structural Anchoring Adhesive,22 oz.
  • SIMPSON STRONG-TIE ANCHOR SYSTEMS
  • Structural Anchoring Adhesive, 22 oz. Structural Anchoring Adhesive,22 oz.
  • Item # 32PK60
  • Mfr. Model # ET-HP22-G
  • Structural Anchoring Adhesive, Epoxy-Tie Anchoring Adhesive, Curing Time 24 hr., Mixing Steps Resin and...More

  • Category : Adhesive Anchors
Hand Tool, 1/4-20, 1/4-28, 2.50in, RNHT
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Hand Tool, 1/4-20, 1/4-28, 2.50in, RNHT Hand Tool, 1/4-20, 1/4-28, 2.50in, RNHT
  • Item # 32FY23
  • Mfr. Model # RNHT-25 KIT
  • Tool Kit, Steel, Thread Type Imperial, Length 250mm, Use With Internal Thread Size 1/4 In.-20, For Use With...More

  • Category : Thread Insert Tools
Wedge Anchor,Masonry,1/2-13x2-1/2in,PK4
  • DIVERSIFIED FASTENING SYSTEMS
  • Wedge Anchor, Masonry, 1/2-13x2-1/2in, PK4 Wedge Anchor,Masonry,1/2-13x2-1/2in,PK4
  • Item # 15W080
  • Mfr. Model # 12DWG
  • Female Wedge Anchhor, Masonry Anchor, Carbon Steel, Anchor Dia. 5/8 In., Length 2-1/2 In., Thread Size...More

  • Category : Drop-In Anchors
Deck Screw,#8,PK80
  • SPAX
  • Deck Screw, #8, PK80 Deck Screw,#8,PK80
  • Item # 6PU83
  • Mfr. Model # 4141820400403
  • Deck Screw, Flat Head, Steel, Coated Dacrotized Finish, Combination Phillips And Square, Size #8, Length 1...More

  • Category : Deck Screws
Wood Screw,Flat,#10 x 3 1/2,PK64
Self Drill Screw,Hex,#10,1 In L,PK120
Shoulder Screw,4-40 x 5/8 In L
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Shoulder Screw, 4-40 x 5/8 In L Shoulder Screw,4-40 x 5/8 In L
  • Item # 25L352
  • Mfr. Model # STR60218C10
  • Shoulder Screw, Socket Head, 316 Stainless Steel, Finish None, Head Style Socket, Thread Size 4-40, Drive...More

  • Category : Shoulder Screws
Mach Screw,Flat,1/4-20x3/4 L,PK100
  • TAMPER-PRUF SCREW
  • Mach Screw, Flat, 1/4-20x3/4 L, PK100 Carbon Steel Machine Screw, Torx, Flat Head
  • Item # 5JY21
  • Mfr. Model # 400720
  • Machine Screw, Head Type Flat, Carbon Steel, Length 3/4", Thread Length -, Drive Type Torx, Finish Zinc...More

  • Category : Machine Screws
Hex Head Cap Screw 9/16"-18, 1-1/2" Length u
Drilling Screw,#7 x 3 In,PK100
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Drilling Screw, #7 x 3 In, PK100 Drilling Screw,#7 x 3 In,PK100
  • Item # 3KPW1
  • Mfr. Model # F07T300TDC-G100
  • Self Drilling Screw, Head Type Trim, Size #7, Length 3 In., 410 Stainless Steel, Finish Plain, Drive Type...More

  • Category : Wood Screws
Round Standoff,10-32x,1/2 L,PK10
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Round Standoff, 10-32x, 1/2 L, PK10 Round Standoff,10-32x,1/2 L,PK10
  • Item # 3ZMV7
  • Mfr. Model # 15TSP028
  • Round Standoff, Female, Nylon, Screw Size #10-32, Outside Dia. 1/2 In, Length 1/2 In, Thread Depth 1/2 In,...More

  • Category : Round Standoffs
Lock Washer,Bolt M24,Steel,PK100
  • NORD-LOCK
  • Lock Washer, Bolt M24, Steel, PK100 Steel Lock Washer
  • Item # 5UTC3
  • Mfr. Model # 25.3-1081
  • Lock Washer, Steel, Delta Protect Finish, Fits Bolt Sizes M24, Inside Dia. 25.3mm, Outside Dia. 39mm,...More

  • Category : Lock Washers
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More