Skip Content

Filter Results By

Applied Filters Clear All

Fasteners

32 Results Found that Include 36 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Machine Key,Under,Stl,1/2 L,PK10
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Machine Key, Under, Stl, 1/2 L, PK10 Machine Key,Under,Stl,1/2 L,PK10
  • Item # 5WE37
  • Mfr. Model # WWG-30004
  • Machine Key, Undersized, Square End Type, Steel, Plain Finish, 1/2 In Length, 3/16 In Square, -0.002 In...More

  • Category : Machine Key
Riveter,Deluxe,3/32,1/8,5/32,3/16 In
Screw Anchor Expander,1/4-20
Toggle Bolt Anchor,3/16-24,PK10
  • TM

    Grainger Choice

  • WESTWARD
  • Toggle Bolt Anchor, 3/16-24, PK10 Plastic Straps with Zinc Plated Steel Channel Toggle Bolt Anchor
  • Item # 40P467
  • Mfr. Model # 40P467
  • Toggle Bolt Anchor, Plastic Straps with Zinc Plated Steel Channel, Head Type With Pull Ring, Thread Size...More

  • Category : Toggle Bolts
Drywall Anchor,Hammer-In,2 In,PK50
  • WALLCLAW
  • Drywall Anchor, Hammer-In, 2 In, PK50 Drywall Anchor
  • Item # 12F257
  • Mfr. Model # PCK-WC50-YS
  • Drywall Anchor, Hammer-In, Engineered Plastic, 8-18x1.25 In., Anchor Length 2 In., Screw Length 1-1/4 In.,...More

  • Category : Hollow Wall and Wallboard Anchors
Anchor,Toggle,Pk50
Screw Anchor,Carbon Steel,1/4 in.,PK100
Shoulder Bolt,5/16x1/2,PK10
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Shoulder Bolt, 5/16x1/2, PK10 Shoulder Bolt,5/16x1/2,PK10
  • Item # 4XY24
  • Mfr. Model # U07111.031.0050
  • Shoulder Screw, Standard, Alloy Steel, Plain Finish, Standard Head Style, Hex Socket Drive Type, Drive Size...More

  • Category : Shoulder Screws
Floor Screw,Flat,1/4x2 1/2 In,Star,Pk182
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Floor Screw, Flat, 1/4x2 1/2 In, Star, Pk182 Floor Screw,Flat,1/4x2 1/2 In,Star,Pk182
  • Item # 5UXU5
  • Mfr. Model # 5UXU5
  • Floor Screw, Head Type Flat, Steel, Silver Ceramic Finish, Size 1/4", Length 2 1/2", Drive Type Star, Driver...More

  • Category : Floor Screws
Rivet Clincher,1/8 In
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Rivet Clincher, 1/8 In Steel Rivet Clincher
  • Item # 6LB94
  • Mfr. Model # HT-174
  • Rivet Clincher, Manual, Steel Construction, Setting 1/8 In. Dia. Rivets

  • Category : Rivet Tools
Wedge Anchor,3/4-10,Pk10
  • RED HEAD
  • Wedge Anchor, 3/4-10, Pk10 Wedge Anchor,3/4-10,Pk10
  • Item # 3A466
  • Mfr. Model # WS-3484
  • Wedge Anchor, Carbon Steel, Anchor Dia. 3/4 In., Anchor Length 8-1/2 In., Thread Size 3/4 In.-10, Thread...More

  • Category : Wedge Anchors
Anchor Adhesive,5 Oz
  • RED HEAD
  • Anchor Adhesive, 5 Oz Anchor Adhesive,5 Oz
  • Item # 5HE66
  • Mfr. Model # A7 5
  • Acrylic Anchoring Adhesive, Container Size 5 oz, Cartridge, Temperature Range (F) Above 0 Degrees Without...More

  • Category : Adhesive Anchors
Vertical Hanger,Zinc,PK50
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Vertical Hanger, Zinc, PK50 Vertical Hanger,Zinc,PK50
  • Item # 2GE41
  • Mfr. Model # 2GE41
  • Steel Vertical Hanger, With Nuts, Rod Size 3/8 In, Shank Size 1/4-20, Screw Shank Length 1 In, Head Dia 1/2...More

  • Category : Rod Hangers
Chain,Dbl,Zinc,Sz #3,90 Lb Load,100 Ft
Mandrel/Nosepiece Set,Metric,Steel
Blind Rivet,3/16 Dia,0.925 L,PK250
  • POP
  • Blind Rivet, 3/16 Dia, 0.925 L, PK250 5052 Aluminum with Large Flange Head
  • Item # 3ZJY6
  • Mfr. Model # AD612ABSLF200
  • Blind Rivet, Head Type Large Flange, Rivet Type Open, Rivet Material 5052 Aluminum, Mandrel Material...More

  • Category : Blind Rivets
Machine Screw,Flat,1/2 in. L,10-32,PK100
Install Tool,Tangless Gage Style,4-40
Socket Head Cap Screw, 18-8 Stainless Steel, #8 Thread
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Socket Head Cap Screw, 18-8 Stainless Steel, #8 Thread Dia., 7/8" Length under Head 18-8 Stainless Steel Socket Head Cap Screw
  • Item # 6XA78
  • Mfr. Model # U51050.016.0087
  • Socket Head Cap Screw, Standard, #8-32, Material 18-8 Stainless Steel, Plain Finish, Thread Size 32, Drive...More

  • Category : Socket Head Cap Screws
Drywall Screw,Bugle,#6,1 In,PK100
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Drywall Screw, Bugle, #6,1 In, PK100 Drywall Screw,Bugle,#6,1 In,PK100
  • Item # 3JHG5
  • Mfr. Model # 3JHG5
  • Drywall Screw, Bugle Head, Head Type Flat, Size #6, Length 1 In, Point Type Sharp, Steel, Finish Black...More

  • Category : Drywall Screws
Blind Rivet,Dome,Aluminum,1/8 In,PK100
Screw,Thd Cut,6-32x3/4 In L,PK100
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Screw, Thd Cut, 6-32x3/4 In L, PK100 Screw,Thd Cut,6-32x3/4 In L,PK100
  • Item # 1WU26
  • Mfr. Model # S41TPAN06E0750SHTPH
  • Thread Cutting Screw, Type F, Pan Head, 410 Hardened Stainless Steel, Plain, Size 6-32, Length 3/4 In,...More

  • Category : Thread Forming and Cutting Screws
Anchor,Hammer Drive,5/8 In Dia,PK5
  • TM

    Grainger Choice

  • WESTWARD
  • Anchor, Hammer Drive, 5/8 In Dia, PK5 Anchor,Hammer Drive,5/8 In Dia,PK5
  • Item # 11K335
  • Mfr. Model # 11K335
  • Hammer Drive Pin Anchor, Steel, Anchor Dia. 5/8 In., Anchor Length 4 In., Min. Embedment 2-3/4 In., Max....More

  • Category : Hammer Drive Pin Anchors
Retain Ring,Int,Dia 1 3/4 In,PK10
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Retain Ring, Int, Dia 1 3/4 In, PK10 Retain Ring,Int,Dia 1 3/4 In,PK10
  • Item # 5EB17
  • Mfr. Model # WHM-175
  • Internal Retaining Ring, Spiral, Carbon Steel, Oil, For Bore Dia 1 3/4 In, Free OD 1.876 In, Thickness 0.062...More

  • Category : Retaining Rings
Spring Pin,Slot,2 1/2x5/16 L,Pk100
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Spring Pin, Slot, 2 1/2x5/16 L, Pk100 Spring Pin,Slot,2 1/2x5/16 L,Pk100
  • Item # 5DB10
  • Mfr. Model # SLTP3122500BK
  • Spring Pin, Slotted, Carbon Steel, Plain Finish, Overall Length 2 1/2 In, Nominal Dia 5/16 In, Actual Dia...More

  • Category : Spring Pins
Lag Screw,Star,5/16 x 3 1/2,PK25
  • POWER PRO
  • Lag Screw, Star, 5/16 x 3 1/2, PK25 Lag Screw,Star,5/16 x 3 1/2,PK25
  • Item # 5JUR8
  • Mfr. Model # 5JUR8
  • Construction Lag Screw, Head Type Truss Head, Size 5/16 In, Length 3 1/2 In, Hardened Steel, Finish 1000 Hour...More

  • Category : Wood Screws
Wedge Anchor,ZP,1 x 6 In,PK10
  • POWERS FASTENERS
  • Wedge Anchor, ZP, 1 x 6 In, PK10 Wedge Anchor
  • Item # 46U152
  • Mfr. Model # 7461SD1-PWR
  • Wedge Anchor, Zinc Plated, Carbon Steel, Anchor Dia. 1 In., Anchor Length 6 In., Thread Size 1-8, Thread...More

  • Category : Wedge Anchors
Hex Lag Screw,Zinc Plated,1/4x3,PK50
Clevis Pin,Zinc,0.187x2 In L,PK10
Hex Head Cap Screw 7/16"-14, 3/4" Length und
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More