Skip Content

Filter Results By

Applied Filters Clear All

Fasteners

34 Results Found that Include 40 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Drywall Screw,#8,Pk112
  • GRAINGER APPROVED
  • Drywall Screw, #8, Pk112 Drywall Screw,#8,Pk112
  • Item # 1ME86
  • Mfr. Model # SDW082500112
  • Drywall Screw, Standard, Countersunk Bugle Head, Sharp Point, Steel, Black Phosphate Finish, Size #8, Length...More

Hex Nut,18-8 SS,1/2-13,Plain,PK25
  • GRAINGER APPROVED
  • Hex Nut, 18-8 SS, 1/2-13, Plain, PK25 18-8 Stainless Steel Hex Nut, Plain Finish
  • Item # 1WU87
  • Mfr. Model # 1WU87
  • Hex Nut, 18-8 Stainless Steel, Finish Plain, Thread Size 1/2-13, Thread Type UNC, Thread Direction Right...More

Hex Nut,316 SS,5/16-18,Plain,PK50
  • GRAINGER APPROVED
  • Hex Nut, 316 SS, 5/16-18, Plain, PK50 316 Stainless Steel Hex Nut, Plain Finish
  • Item # 1WY15
  • Mfr. Model # U55080.031.0001
  • Hex Nut, Heavy, 316 Stainless Steel, Finish Plain, Thread Size 5/16-18, Thread Type UNC, Thread Direction...More

Drywall Screw,#6,Pk191
  • GRAINGER APPROVED
  • Drywall Screw, #6, Pk191 Drywall Screw,#6,Pk191
  • Item # 2BU31
  • Mfr. Model # SDW062000191
  • Drywall Screw, Standard, Countersunk Bugle Head, Sharp Point, Steel, Black Phosphate Finish, Size #6, Length...More

Screw Nail,Metal,1 1/4,Silver,PK400
Round Spacer,Nylon,M2,3mm L,Pk100
  • MICRO PLASTICS
  • Round Spacer, Nylon, M2,3mm L, Pk100 Round Spacer,Nylon,M2,3mm L,Pk100
  • Item # 6ZU12
  • Mfr. Model # 13ME002
  • Round Spacer, Clear Hole, Nylon, Screw Size M2, Inside Dia 2.6mm, Outside Dia 4mm, Length 3mm, ID Tolerance...More

Hex Head Cap Screw 1"-8, 5" Length under Head,&#x
  • Hex Head Cap Screw 1"-8, 5" Length under Head, 8 Carbon Steel Grade 8, Plain Finish, EA1 Grade 8 Steel Plain Finish
  • Item # 10E596
  • Mfr. Model # 10E596
  • Hex Head Cap Screw, Head Type Hex, Dia./Thread Size 1 In.-8, Material 8 Carbon Steel, Material Grade Grade 8,...More

Drywall Screw,Bugle,#8x2 1/2 In,Pk2500
Hex Nut,Full,Stl,Gr8,1 3/8-6
  • GRAINGER APPROVED
  • Hex Nut, Full, Stl, Gr8,1 3/8-6 Low Carbon Steel Hex Nut, Ultra Coat Finish
  • Item # 4CAW1
  • Mfr. Model # 4CAW1
  • Hex Nut, Full, Steel, Finish Ultra Coat, Grade 8, Thread Size 1 3/8-6, Thread Type UNC, Thread Direction...More

Hex Nut,Steel,M30-3.50,Furnace Black
Hex Head Cap Screw M24-3.00, 65mm Length under Head, 8
  • GRAINGER APPROVED
  • Hex Head Cap Screw M24-3.00, 65mm Length under Head, 8 Carbon Steel Class 10.9, Furnace Black Finish Class 10.9 Steel Furnace Black Finish
  • Item # 6AB94
  • Mfr. Model # 04110.240.065
  • Hex Head Cap Screw, Head Type Hex, Dia./Thread Size M24-3.00, Material 8 Carbon Steel, Material Grade Class...More

Metric Socket Head Cap Screw, 12.9 Alloy Steel, M10 Th
Deck Screw,Flat,#8 x 3 In,PK2000
  • GRAINGER APPROVED
  • Deck Screw, Flat, #8 x 3 In, PK2000 Deck Screw,Flat,#8 x 3 In,PK2000
  • Item # 5KEY3
  • Mfr. Model # 906826-BR
  • Deck Screw, Head Type Flat Bugle, Size #8, Length 3 In, Steel, Finish Dacrotize, Drive Type Phillips, Driver...More

Acorn Nut,3/8-16,303 SS,PK10
  • GRAINGER APPROVED
  • Acorn Nut, 3/8-16,303 SS, PK10 Acorn Nut,3/8-16,303 SS,PK10
  • Item # 38C941
  • Mfr. Model # CPB245
  • Acorn Nut, Standard, 303 Stainless Steel, Finish Plain, Thread Size 3/8-16, Thread Type UNC, Thread Direction...More

Metric Socket Head Cap Screw, A2 Stainless Steel, M16
Hex Nut,Grade 2,1/2-13,PK1000
  • GRAINGER APPROVED
  • Hex Nut, Grade 2,1/2-13, PK1000 Low Carbon Steel Hex Nut, Zinc-Plated Finish
  • Item # 5HCN1
  • Mfr. Model # 319125-B1
  • Hex Nut, Full, Low Carbon Steel, Finish Zinc, Grade 2, Thread Size 1/2-13, Thread Type UNC, Thread Direction...More

Bevel Washer,3/4,Pk250
  • GRAINGER APPROVED
  • Bevel Washer, 3/4, Pk250 Bevel Washer,3/4,Pk250
  • Item # 2DE87
  • Mfr. Model # 379130-B1
  • Square Beveled Washer, Steel, Plain Finish, Fits Bolt Size 3/4 In, Inside Dia 13/16 In, Width 1 3/4 In,...More

Acorn Nut,7/16-14,316 SS,PK5
  • GRAINGER APPROVED
  • Acorn Nut, 7/16-14,316 SS, PK5 Acorn Nut,7/16-14,316 SS,PK5
  • Item # 38C934
  • Mfr. Model # CPB273
  • Acorn Nut, Standard, 316 Stainless Steel, Finish Plain, Thread Size 7/16-14, Thread Type UNC, Thread...More

Hex Head Cap Screw 1/2"-13, 1-1/4" Length un
  • Hex Head Cap Screw 1/2"-13, 1-1/4" Length under Head, 5 Carbon Steel Grade 5, Zinc Plated Finish Grade 5 Steel Zinc Plated Finish
  • Item # 5GZX0
  • Mfr. Model # 847296-B1
  • Hex Head Cap Screw, Head Type Hex, Dia./Thread Size 1/2 In.-13, Material 5 Carbon Steel, Material Grade Grade...More

Thumb Screw,Knurl,1/4-20x1/2,Pk100
  • MICRO PLASTICS
  • Thumb Screw, Knurl, 1/4-20x1/2, Pk100 Thumb Screw,Knurl,1/4-20x1/2,Pk100
  • Item # 2KE23
  • Mfr. Model # 092520050T
  • Thumb Screw, Knurled Head Type, Tip Type Flat, Nylon, Thread Size 1/4-20, Length 1/2 In, Head Width 0.540 In,...More

Round Spacer,Nylon,#6,3/16 L,Pk100
  • MICRO PLASTICS
  • Round Spacer, Nylon, #6,3/16 L, Pk100 Round Spacer,Nylon,#6,3/16 L,Pk100
  • Item # 1CB21
  • Mfr. Model # 13SP037
  • Round Spacer, Clear Hole, Nylon, Screw Size #6, Inside Dia 0.140 In, Outside Dia 1/4 In, Length 3/16 In, ID...More

Round Spacer,Nylon,M10,10mm,PK100
  • MICRO PLASTICS
  • Round Spacer, Nylon, M10,10mm, PK100 Round Spacer,Nylon,M10,10mm,PK100
  • Item # 3FY65
  • Mfr. Model # 13ME103
  • Round Spacer, Clear Hole, Nylon, Screw Size M10, Inside Dia 10.4mm, Outside Dia 15mm, Length 10mm, ID...More

Hex Nut,Nylon,M2-0.40,Natural,PK250
  • MICRO PLASTICS
  • Hex Nut, Nylon, M2-0.40, Natural, PK250 Nylon Hex Nut, Natural Finish
  • Item # 2GY36
  • Mfr. Model # 04M020040HN
  • Hex Nut, Nut Type Machine Screw, Nylon, Natural Finish, Thread Size M2X0.4mm, Thread Type Metric, Right Hand...More

Retaining Spacer,0.240x1/4 L,Pk100
  • MICRO PLASTICS
  • Retaining Spacer, 0.240x1/4 L, Pk100 Retaining Spacer,0.240x1/4 L,Pk100
  • Item # 1BU63
  • Mfr. Model # 13SPRT078B
  • Retaining Spacer, Nylon, Inside Dia 0.240 In, Retaining Rib Diameter 0.152 In, Outside Dia 3/8 In, Length 1/4...More

Tap Bolt,3/4-10x5,Gr 8,Plain,PK10
  • BIG BOLT CORP
  • Tap Bolt, 3/4-10x5, Gr 8, Plain, PK10 Tap Bolt,3/4-10x5,Gr 8,Plain,PK10
  • Item # 30Z915
  • Mfr. Model # TAPG834105
  • Tap Bolt, Head Type Hex Head Bolt, Grade 8, Finish Plain, Thread Size 3/4-10, Material Alloy Steel, Thread...More

Thumb Screw,Knurl,5/16-18x1 L,Pk50
  • MICRO PLASTICS
  • Thumb Screw, Knurl, 5/16-18x1 L, Pk50 Thumb Screw,Knurl,5/16-18x1 L,Pk50
  • Item # 2KE29
  • Mfr. Model # 0931218100T
  • Thumb Screw, Knurled Head Type, Tip Type Flat, Nylon, Thread Size 5/16-18, Length 1 In, Head Width 0.615 In,...More

Round Spacer,1/4-20,1/4 L,Pk100
  • MICRO PLASTICS
  • Round Spacer, 1/4-20,1/4 L, Pk100 Round Spacer,1/4-20,1/4 L,Pk100
  • Item # 1DA43
  • Mfr. Model # 13SP217
  • Round Spacer, Clear Hole, Nylon, Screw Size 1/4 In, Inside Dia 0.260 In, Outside Dia 1/2 In, Length 1/4 In,...More

Dowel Pin,1/8,PK500
  • MICRO PLASTICS
  • Dowel Pin, 1/8, PK500 Dowel Pin,1/8,PK500
  • Item # 2HE20
  • Mfr. Model # 2501250500
  • Dowel Pin, Standard, Nylon, Natural Finish, 1/2 In Overall Length, 1/8 In Nominal Dia, Dia 0.1200 to 0.1300...More

Round Spacer,Nylon,#8,1/2 L,Pk100
  • MICRO PLASTICS
  • Round Spacer, Nylon, #8,1/2 L, Pk100 Round Spacer,Nylon,#8,1/2 L,Pk100
  • Item # 1CY58
  • Mfr. Model # 13SP177
  • Round Spacer, Clear Hole, Nylon, Screw Size #8, Inside Dia 0.171 In, Outside Dia 3/8 In, Length 1/2 In, ID...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More