Skip Content

Filter Results By

Applied Filters Clear All

Fasteners

207 Results Found that Include 309 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Grating Clip,Saddle,316 SS,PK100
  • GRATING FASTENERS
  • Grating Clip, Saddle, 316 SS, PK100 Grating Clip,Saddle,316 SS,PK100
  • Item # 1VCD6
  • Mfr. Model # SSF10
  • Grating Clip, Saddle Clip, 316 Stainless Steel, Fits Bearing Bar Height 1/2 In to 2 In, Fits Bearing Bar...More

Grating Clip,Saddle,1-2 H,PK100
  • GRATING FASTENERS
  • Grating Clip, Saddle, 1-2 H, PK100 Grating Clip,Saddle,1-2 H,PK100
  • Item # 1VCD7
  • Mfr. Model # i-60-1
  • Grating Clip, Saddle Clip, 316 Stainless Steel, Galvanized Finish, Fits Bearing Bar Height 1 to 2 In., Fits...More

Shoulder Screw,7/8-9 x 2 In L
  • GRAINGER APPROVED
  • Shoulder Screw, 7/8-9 x 2 In L Shoulder Screw,7/8-9 x 2 In L
  • Item # 25L540
  • Mfr. Model # STR602012C32
  • Shoulder Screw, Socket Head, 316 Stainless Steel, Finish None, Head Style Socket, Thread Size 7/8-9, Drive...More

Install Tool,Tangless Gage Style,1/4-20
  • HELICOIL
  • Install Tool, Tangless Gage Style, 1/4-20 Install Tool,Tangless Gage Style,1/4-20
  • Item # 19L857
  • Mfr. Model # 7571-4B
  • Installation Tool, Tangless Gage Style, Thread Type UNC, Use With Internal Thread Size 1/4-20, For Use With...More

Install Tool,Tangless Gage Style,8-32
  • HELICOIL
  • Install Tool, Tangless Gage Style, 8-32 Install Tool,Tangless Gage Style,8-32
  • Item # 19L853
  • Mfr. Model # 7571-2B
  • Installation Tool, Tangless Gage Style, Thread Type UNC, Use With Internal Thread Size 8-32, For Use With...More

Rivet Nut Installation Tool,Shank 8mm
  • RIVEDRILL
  • Rivet Nut Installation Tool, Shank 8mm Rivet Nut Installation Tool,Shank 8mm
  • Item # 3EHT4
  • Mfr. Model # NT850
  • Rivet Nut Drill Attachment, NutDrill Adaptor, Metal Components with Elastomeric Cover Construction, Sets...More

Install Tool,Tangless Gage Style,2-56
  • HELICOIL
  • Install Tool, Tangless Gage Style, 2-56 Install Tool,Tangless Gage Style,2-56
  • Item # 19L847
  • Mfr. Model # 7571-02B
  • Installation Tool, Tangless Gage Style, Thread Type UNC, Use With Internal Thread Size 2-56, For Use With...More

Install Tool,Tangless Gage Style,4-40
  • HELICOIL
  • Install Tool, Tangless Gage Style, 4-40 Install Tool,Tangless Gage Style,4-40
  • Item # 19L849
  • Mfr. Model # 7571-04B
  • Installation Tool, Tangless Gage Style, Thread Type UNC, Use With Internal Thread Size 4-40, For Use With...More

Bolt,Square,Grade 8,1/2-13x2 1/4In,PK150
Grating Clip,Saddle,1 1/2 H,PK100
  • GRATING FASTENERS
  • Grating Clip, Saddle, 1 1/2 H, PK100 Grating Clip,Saddle,1 1/2 H,PK100
  • Item # 1VCD8
  • Mfr. Model # i-60-1 1/2
  • Grating Clip, Saddle Clip, 316 Stainless Steel, Galvanized Finish, Fits Bearing Bar Height 1-1/2 to 2 In.,...More

Thread Repair Tool,3 3/4 to 4 1/4 In.
  • NES
  • Thread Repair Tool, 3 3/4 to 4 1/4 In. Thread Repair Tool,3 3/4 to 4 1/4 In.
  • Item # 38C907
  • Mfr. Model # NES29
  • Repair Tool, Internal Thread Repair, Steel, Thread Type Standard or Metric, Length 6-1/2 In., Oil and Gas...More

Thread Adaption Kit,6-32,UNC,4 pcs.
Thread Adaption Kit,10-32,UNF,4 pcs.
Wedge Anchor,5/8 in. Dia.,PK25
  • POWERS FASTENERS
  • Wedge Anchor, 5/8 in. Dia., PK25 Wedge Anchor,5/8 in. Dia.,PK25
  • Item # 30TC96
  • Mfr. Model # 7634SD6-PWR
  • Wedge Anchor, Stainless Steel, Anchor Dia. 5/8 In., Anchor Length 6 In., Thread Size 5/8-11, Thread Length...More

Helical Insert,SS,1/4-20,PK1000
  • HELICOIL
  • Helical Insert, SS, 1/4-20, PK1000 Helical Insert,SS,1/4-20,PK1000
  • Item # 4EXA9
  • Mfr. Model # 1185-4CN250S
  • Helical Insert, Free Running, 304 Stainless Steel, Internal Thread Size 1/4-20, Thread Type UNC, Thread...More

  • GRAINGER APPROVED
  • Bugle Self Drilling Screw Bugle Self Drilling Screw
  • Multiple product options available

    Self Drilling Screw, Self Drilling, Head Type Bugle, 410 Stainless Steel, Xylan, Drive Type Square, Driver Size #2, Head Dia. 0.344" and Drill Point Size #3; Varies by...More

Grating Clip,G-Clip,1 1/4 H,PK50
  • GRATING FASTENERS
  • Grating Clip, G-Clip, 1 1/4 H, PK50 Grating Clip,G-Clip,1 1/4 H,PK50
  • Item # 1VCC4
  • Mfr. Model # WSSGG1B
  • Grating Clip, G-Clip, 316 Stainless Steel, Fits Bearing Bar Height 1 1/4 In, Fits Bearing Bar Spacing 3/4 to...More

Grating Clip,G-Clip,1 1/2 H,PK50
  • GRATING FASTENERS
  • Grating Clip, G-Clip, 1 1/2 H, PK50 Grating Clip,G-Clip,1 1/2 H,PK50
  • Item # 1VCC5
  • Mfr. Model # WSSGG1C
  • Grating Clip, G-Clip, 316 Stainless Steel, Fits Bearing Bar Height 1 1/2 In, Fits Bearing Bar Spacing 3/4 to...More

Helical Insert,Lock,SS,M16x2,PK100
  • HELICOIL
  • Helical Insert, Lock, SS, M16x2, PK100 Helical Insert,Lock,SS,M16x2,PK100
  • Item # 4GDT8
  • Mfr. Model # A4184-16CN240
  • Helical Insert, Screw Locking, 304 Stainless Steel, Internal Thread Size M16x2, Thread Type MC, Thread...More

Anchoring Kit,500 1/2 In,3 Tools,1 Bit
  • NORD-LOCK
  • Steel Lock Washer Steel Lock Washer
  • Multiple product options available

    Lock Washer, Steel, Finish Delta Protect, Rockwell Hardness Min. 46 HRC and Meets/Exceeds DIN 25201; Varies by Fits Bolt Sizes, Inside Dia., Outside Dia., Thickness and...More

Grating Clip,G-Clip,1 1/2 H,PK50
  • GRATING FASTENERS
  • Grating Clip, G-Clip, 1 1/2 H, PK50 Grating Clip,G-Clip,1 1/2 H,PK50
  • Item # 1VCD1
  • Mfr. Model # XSSGG1C
  • Grating Clip, G-Clip, 316 Stainless Steel, Fits Bearing Bar Height 1 1/2 In, Fits Bearing Bar Spacing 3/4 to...More

Wood Screw,Bugle,#6 x 1,PK8000
  • STRONG-TIE
  • Wood Screw, Bugle, #6 x 1, PK8000 Wood Screw,Bugle,#6 x 1,PK8000
  • Item # 5WYW7
  • Mfr. Model # S06100DBB-G8M
  • Wood Screw, Head Type Bugle, Size #6, Length 1 In., 305 Stainless Steel, Finish Plain, Drive Type Square,...More

Shoulder Screw,1-1/8-7 x 1 1/2 In L
  • GRAINGER APPROVED
  • Shoulder Screw, 1-1/8-7 x 1 1/2 In L Shoulder Screw,1-1/8-7 x 1 1/2 In L
  • Item # 25L547
  • Mfr. Model # STR602015C24
  • Shoulder Screw, Socket Head, 316 Stainless Steel, Finish None, Head Style Socket, Thread Size 1-1/8-7, Drive...More

Shoulder Screw,3/4-10 x 7 1/2 In L
  • GRAINGER APPROVED
  • Shoulder Screw, 3/4-10 x 7 1/2 In L Shoulder Screw,3/4-10 x 7 1/2 In L
  • Item # 25L534
  • Mfr. Model # STR60201C120
  • Shoulder Screw, Socket Head, 316 Stainless Steel, Finish None, Head Style Socket, Thread Size 3/4-10, Drive...More

Drilling Screw,#8-18x1 1/4,PK4000
  • GRAINGER APPROVED
  • Drilling Screw, #8-18x1 1/4, PK4000 K-Lath Self Drilling Screw
  • Item # 3LHL9
  • Mfr. Model # F08T125KDB-G4M
  • Self Drilling Screw, Head Type K-Lath Modified Truss, Thread Size #8-18, Length 1 1/4 In, 410 Stainless...More

Shoulder Screw,7/8-9 x 3 In L
  • AMPG303
  • Shoulder Screw, 7/8-9 x 3 In L Shoulder Screw,7/8-9 x 3 In L
  • Item # 25L335
  • Mfr. Model # STR601012C48
  • Shoulder Screw, Socket Head, 18-8 Stainless Steel, Finish None, Head Style Socket, Thread Size 7/8-9, Drive...More

Shoulder Screw,1-1/8-7 x 2 In L
  • AMPG303
  • Shoulder Screw, 1-1/8-7 x 2 In L Shoulder Screw,1-1/8-7 x 2 In L
  • Item # 25L342
  • Mfr. Model # STR601015C32
  • Shoulder Screw, Socket Head, 18-8 Stainless Steel, Finish None, Head Style Socket, Thread Size 1-1/8-7, Drive...More

Shoulder Screw,7/8-9 x 3 1/2 In L
  • AMPG303
  • Shoulder Screw, 7/8-9 x 3 1/2 In L Shoulder Screw,7/8-9 x 3 1/2 In L
  • Item # 25L336
  • Mfr. Model # STR601012C56
  • Shoulder Screw, Socket Head, 18-8 Stainless Steel, Finish None, Head Style Socket, Thread Size 7/8-9, Drive...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More