Skip Content

Filter Results By

Applied Filters Clear All

Fasteners

304 Results Found that Include 444 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Drop-In Anchor,No-Flange,1/2-13x2in,PK25
  • SUP-R-DROP
  • Drop-In Anchor, No-Flange, 1/2-13x2in, PK25 Drop-In Anchor,No-Flange,1/2-13x2in,PK25
  • Item # 4KJA5
  • Mfr. Model # 1312SS6
  • Drop-In Anchor, Non-Flange, 316 Stainless Steel, Anchor Dia. 5/8 In, Length 2 In, Thread Size 1/2-13, Thread...More

  • GRAINGER APPROVED
  • 18-8 Stainless Steel Socket Head Cap Screw 18-8 Stainless Steel Socket Head Cap Screw
  • Multiple product options available

    Socket Head Cap Screw, Material 18-8 Stainless Steel, Plain, Drive Type Hex Socket and Thread Direction Right Hand; Varies by Head Type, Thread Dia., Thread Size and...More

Hex Head Cap Screw 1-1/8"-7, 3-3/4" Length u
Self drill Screw,Wafer,#10,3/4 In,PK7500
Adhesive Dispenser
Square Nut,Galv,1/2-13,PK1200
  • GRAINGER APPROVED
  • Square Nut, Galv, 1/2-13, PK1200 Square Nut,Galv,1/2-13,PK1200
  • Item # 5ETX5
  • Mfr. Model # 238036-B1
  • Square Nut, Standard, Steel, Finish Hot Dipped Galvanized, Thread Size 1/2-13, Thread Type UNC, Thread...More

Grating Clip,G-Clip,1 3/4 H,PK50
  • GRATING FASTENERS
  • Grating Clip, G-Clip, 1 3/4 H, PK50 Grating Clip,G-Clip,1 3/4 H,PK50
  • Item # 1VCD2
  • Mfr. Model # XSSGG1D
  • Grating Clip, G-Clip, 316 Stainless Steel, Fits Bearing Bar Height 1 3/4 In, Fits Bearing Bar Spacing 3/4 to...More

Hand Tool,Lever,1/4,5/16,3/8,1/2 NC
Hex Nut,Steel,Gr 2,2-1/4-12,Plain,PK16
  • GRAINGER APPROVED
  • Hex Nut, Steel, Gr 2,2-1/4-12, Plain, PK16 Low Carbon Steel Hex Nut, Plain Finish
  • Item # 5CUR7
  • Mfr. Model # 5CUR7
  • Hex Nut, Full, Low Carbon Steel, Finish Plain, Grade 2, Property Class 2, Thread Size 2-1/4-12, 2 1/4-12,...More

Hand Tool,Ratchet,10-32,1/4,5/16,3/8
Hand Tool, Steel, Lever, M6,M8,M10,M12
Coil Wing Nut,Iron,3/4-4 1/2x5 7/8,PK10
  • EARNEST
  • Coil Wing Nut, Iron, 3/4-4 1/2x5 7/8, PK10 Coil Wing Nut,Iron,3/4-4 1/2x5 7/8,PK10
  • Item # 5VJW4
  • Mfr. Model # 300929G
  • Wing Nut, Ductile Iron, Plain Finish, Thread Size 3/4-4 1/2, Thread Type Coil, Right Hand Thread Direction,...More

Helical Insert,1/4-28x0.375,PK1000
  • HELICOIL
  • Helical Insert, 1/4-28x0.375, PK1000 Helical Insert,1/4-28x0.375,PK1000
  • Item # 4EXZ6
  • Mfr. Model # T3585-4C375S
  • Helical Insert, Tangless, Screw Locking, 304 Stainless Steel, Internal Thread Size 1/4-28, Thread Type UNC,...More

Bevel Washer,3/4,Pk250
  • GRAINGER APPROVED
  • Bevel Washer, 3/4, Pk250 Bevel Washer,3/4,Pk250
  • Item # 2DE87
  • Mfr. Model # 379130-B1
  • Square Beveled Washer, Steel, Plain Finish, Fits Bolt Size 3/4 In, Inside Dia 13/16 In, Width 1 3/4 In,...More

Carriage Bolt Asst,Chr,100PC,20Szs
  • GRAINGER APPROVED
  • Carriage Bolt Asst, Chr, 100PC, 20Szs Carriage Bolt Asst,Chr,100PC,20Szs
  • Item # 4GUX5
  • Mfr. Model # MK571
  • Carriage Bolt Assortment, Alloy Steel, Finish Chrome, Head Style Round, Drive Type Slotted, Number of Pieces...More

Wood Screw,Bugle, #8x2,PK3000
  • GRAINGER APPROVED
  • Wood Screw, Bugle, #8x2, PK3000 Wood Screw,Bugle, #8x2,PK3000
  • Item # 3UHR7
  • Mfr. Model # S08200DBB-G3M
  • Wood Screw, Head Type Bugle, Size #8, Length 2 In., Stainless Steel, Finish Plain, Drive Type Square Drive,...More

Spring Pin,Slot,1/8 x1 L,PK15000
  • GRAINGER APPROVED
  • Spring Pin, Slot, 1/8 x1 L, PK15000 Spring Pin,Slot,1/8 x1 L,PK15000
  • Item # 5DKH2
  • Mfr. Model # 19-125-1000
  • Spring Pin, Slotted, Material Carbon Steel, Finish Plain, Nominal Diameter 1/8 In, Overall Length 1 In,...More

  • GRAINGER APPROVED
  • Bugle Self Drilling Screw Bugle Self Drilling Screw
  • Multiple product options available

    Self Drilling Screw, Self Drilling, Head Type Bugle, 410 Stainless Steel, Xylan, Drive Type Square, Driver Size #2, Head Dia. 0.344" and Drill Point Size #3; Varies by...More

Drilling Screw,#8-18x2 1/4,PK2500
  • GRAINGER APPROVED
  • Drilling Screw, #8-18x2 1/4, PK2500 Flat Self Drilling Screw
  • Item # 3JGL7
  • Mfr. Model # F08T225WDB-G2.5M
  • Self Drilling Screw, Fiber Cement, Metal Stud, Head Type Counter Sunk Flat, Thread Size #8-18, Length 2 1/4...More

Grating Clip,Top,1-2 Bar H,PK100
  • GRATING FASTENERS
  • Grating Clip, Top, 1-2 Bar H, PK100 Grating Clip,Top,1-2 Bar H,PK100
  • Item # 1VCE4
  • Mfr. Model # SSGTY
  • Grating Clip, Top, 316 Stainless Steel, Fits Bearing Bar Height 1 to 2 In, Fits Bearing Bar Spacing 1 In,...More

Install Tool,Tangless Gage Style,10-32
  • HELICOIL
  • Install Tool, Tangless Gage Style, 10-32 Install Tool,Tangless Gage Style,10-32
  • Item # 19L859
  • Mfr. Model # 7572-3B
  • Installation Tool, Tangless Gage Style, Thread Type UNF, Use With Internal Thread Size 10-32, For Use With...More

Threaded Insert Tool
  • RECOIL
  • Threaded Insert Tool Threaded Insert Tool
  • Item # 2DA16
  • Mfr. Model # TCIC-04
  • Threaded Insert Install Tool, Prewinder, Use With Internal Thread Size 4-40, Coarse, For Installing Tangless...More

Complete Gage,Steel,M10X1.5
  • HELICOIL
  • Complete Gage, Steel, M10X1.5 Complete Gage,Steel,M10X1.5
  • Item # 4CZH5
  • Mfr. Model # 1324-10
  • Complete Gage, 5H, Steel, Thread Type Metric Coarse, Use With Internal Thread Size M10X1.5, For Use With For...More

Barrel Bolt Asst,LCS,310 PC,12 Szs
  • ACCURATE MFD PRODUCTS
  • Barrel Bolt Asst, LCS, 310 PC, 12 Szs Barrel Bolt Asst,LCS,310 PC,12 Szs
  • Item # 2YAR8
  • Mfr. Model # Z4403-KIT
  • Barrel Bolt Assortment, Combo, Low Carbon Steel, Finish Zinc Plated, Head Style Truss, Drive Type Combo,...More

Helical Insert,1/4-28x0.25,PK1000
  • HELICOIL
  • Helical Insert, 1/4-28x0.25, PK1000 Helical Insert,1/4-28x0.25,PK1000
  • Item # 4EXX5
  • Mfr. Model # T1191-4C250S
  • Helical Insert, Tangless, Screw Locking, 304 Stainless Steel, Internal Thread Size 1/4-28, Thread Type UNF,...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More