Skip Content

Filter Results By

Applied Filters Clear All

Fasteners

667 Results Found that Include 1,144 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Drop-In Anchor,No-Flange,1/2-13x2in,PK50
  • RED HEAD
  • Drop-In Anchor, No-Flange, 1/2-13x2in, PK50 Drop-In Anchor,No-Flange,1/2-13x2in,PK50
  • Item # 2G486
  • Mfr. Model # RL-12
  • Drop-In Anchor, Non-Flange, Zinc Plated Steel, Anchor Dia. 5/8 In., Thread Size 1/2-13, Thread Depth 3/4 In.,...More

Screw Anchor Expander,1/4-20
Jack Chain,Single,SS,Sz 16,10 Lb,100 Ft
Lanyard Assembly Kit,3/64 In,Galv
  • GRAINGER APPROVED
  • Lanyard Assembly Kit, 3/64 In, Galv Lanyard Assembly Kit,3/64 In,Galv
  • Item # 3HLE6
  • Mfr. Model # 98-790
  • Lanyard Assembly Kit, Do it Yourself, Galvanized, Finish Nylon Coated, Pin Dia. 3/64 In, Includes 25 ft of...More

Assortment,Spring Pin
  • GRAINGER APPROVED
  • Assortment, Spring Pin Assortment,Spring Pin
  • Item # 6LF72
  • Mfr. Model # SPRGPIN2
  • Spring Pin Assortment, Size 5/32 x 1/2 to 7/32 x 1 1/2 Inches, Type Carbon Steel, Number of Pieces 405,...More

Thread Repair Kit,304 SS,3/8-16,18 Pcs
  • HELICOIL
  • Thread Repair Kit, 304 SS, 3/8-16,18 Pcs Thread Repair Kit, 304 Stainless Steel
  • Item # 4DCF5
  • Mfr. Model # 5401-6
  • Thread Repair Kit, Free Running, 304 Stainless Steel, Size 3/8-16, Length 0.562 In, Thread Type UNC, Number...More

Machine Key Kit,58 PC
  • GRAINGER APPROVED
  • Machine Key Kit, 58 PC Machine Key Kit,58 PC
  • Item # 5WE25
  • Mfr. Model # WWGDISPMKZC58
  • Machine Key Kit, Undersized, Square End Type, Number of Pieces 58, Steel, Zinc Plated Finish, -0.002 In...More

  • GRAINGER APPROVED
  • Alloy Steel Socket Head Cap Screw Alloy Steel Socket Head Cap Screw
  • Multiple product options available

    Socket Head Cap Screw, Material Alloy Steel, Drive Type Hex Socket and Thread Direction Right Hand; Varies by Head Type, Thread Dia., Thread Size, Length under Head and...More

Condrive 1000 Installation Tool
  • TAPCON
  • Condrive 1000 Installation Tool Condrive 1000 Installation Tool
  • Item # 4AL05
  • Mfr. Model # 3103910
  • Installation Tool, Construction Steel Construction with Declutching Nosepiece on Drive Sleeve, For Driving...More

  • TEKS
  • Hex Washer Self Drilling Screw Hex Washer Self Drilling Screw
  • Multiple product options available

    Self Drilling Screw, Imperial, Head Type Hex Washer, C1022 Steel and Head Angle (Deg.) 90; Varies by Thread Size, Finish, Head Color, Length, Drive Type, Head Dia. and...More

Sleeve Anchr,Hex,SST,1/4in,1-3/8in,PK100
Hex Nut,Steel,Gr 5,3/4-10,ZP,PK250
  • GRAINGER APPROVED
  • Hex Nut, Steel, Gr 5,3/4-10, ZP, PK250 Low Carbon Steel Hex Nut, Zinc-Plated Finish
  • Item # 4KGZ4
  • Mfr. Model # 4KGZ4
  • Hex Nut, Full, Low Carbon Steel, Finish Zinc, Grade 5, Property Class 5, Thread Size 3/4-10, 3/4-10, Thread...More

Thread Insert,1/4-20,0.515 L,PK10
External Ring Asst,240 Pcs,12 Szs
  • GRAINGER APPROVED
  • External Ring Asst, 240 Pcs, 12 Szs External Ring Asst,240 Pcs,12 Szs
  • Item # 4KGD2
  • Mfr. Model # RCDSH824STPA
  • Retaining Ring Assortment, External, Metric, Carbon Steel, Finish Phosphate, Number of Pieces 240, Number of...More

Deck Screw,Ceramic,#10 x 6,PK191
  • GRAINGER APPROVED
  • Deck Screw, Ceramic, #10 x 6, PK191 Deck Screw,Ceramic,#10 x 6,PK191
  • Item # 5JUK0
  • Mfr. Model # 5JUK0
  • Deck Screw, Head Type Flat, Size #10, Length 6 In, Steel, Finish 1000 Hour Bronze Ceramic, Drive Type Star,...More

Deck Screw,Ceramic,#10x3 1/2,Pk321
  • GRAINGER APPROVED
  • Deck Screw, Ceramic, #10x3 1/2, Pk321 Deck Screw,Ceramic,#10x3 1/2,Pk321
  • Item # 5JUJ6
  • Mfr. Model # 5JUJ6
  • Deck Screw, Head Type Flat, Size #10, Length 3 1/2 In, Steel, Finish 1000 Hour Bronze Ceramic, Drive Type...More

Lanyard Assembly Kit,3/64 In,SS
  • GRAINGER APPROVED
  • Lanyard Assembly Kit, 3/64 In, SS Lanyard Assembly Kit,3/64 In,SS
  • Item # 3HLG1
  • Mfr. Model # 98-SS790
  • Lanyard Assembly Kit, Do it Yourself, Stainless Steel, Finish Nylon Coated, Pin Dia. 3/64 In, Includes 20 ft...More

Self Drilling Screw,1/4 Inx1,Zinc,PK1000
  • GRAINGER APPROVED
  • Self Drilling Screw, 1/4 Inx1, Zinc, PK1000 Hex Washer Self Drilling Tapping Screw
  • Item # 31JK07
  • Mfr. Model # B31810.025.0100
  • Self Drilling Tapping Screw, Self Drilling, Head Type Hex Washer, Thread Size 1/4 14, Head Color Standard,...More

Helical Insert,304SS,3/8-16,PK100
  • HELICOIL
  • Helical Insert, 304SS, 3/8-16, PK100 Helical Insert,304SS,3/8-16,PK100
  • Item # 4DAA4
  • Mfr. Model # A1185-6CN750
  • Helical Insert, Free Running, 304 Stainless Steel, Internal Thread Size 3/8-16, Thread Type UNC, Thread...More

Sleeve Anchor,PK100
  • RED HEAD
  • Sleeve Anchor, PK100 Sleeve Anchor,PK100
  • Item # 3A483
  • Mfr. Model # FS-1411
  • Sleeve Anchor, Carbon Steel, Head Style Flat, Drill Size 1/4 In, Effective Anchor Length 1 1/2 In, Thread...More

Drop-In Anchor,Flange,1/2-13x2in,PK50
  • RED HEAD
  • Drop-In Anchor, Flange, 1/2-13x2in, PK50 Drop-In Anchor,Flange,1/2-13x2in,PK50
  • Item # 3A494
  • Mfr. Model # RM-12
  • Drop-In Anchor, Flange Type, Material Zinc Plated Steel, Anchor Dia 5/8 In, Thread Size 1/2-13, Thread Depth...More

Drop-In Anchor,Flange,3/8-16x3/4in,PK100
  • RED HEAD
  • Drop-In Anchor, Flange, 3/8-16x3/4in, PK100 Drop-In Anchor,Flange,3/8-16x3/4in,PK100
  • Item # 5HE65
  • Mfr. Model # RX-38
  • Drop-In Anchor, Flange Type, Material Zinc Plated Steel, Anchor Dia 1/2 In, Thread Size 3/8-16, Thread Depth...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More