Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By
Ratings

Fasteners

754 Results Found that Include 1,313 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
Anchor,Drop-In,5/8 In Dia,PK50
  • RED HEAD
  • Anchor, Drop-In, 5/8 In Dia, PK50Anchor,Drop-In,5/8 In Dia,PK50
  • Item # 2G486
  • Mfr. Model # RL-12
  • Drop-In Anchor, Non-Flange, Zinc Plated Steel, Anchor Dia. 5/8 In., Thread Size 1/2-13, Thread Depth 3/4 In.,...More

Riveter,Deluxe,3/32,1/8,5/32,3/16 In
Thread Measuring Gauge
  • GRAINGER APPROVED
  • Thread Measuring GaugeThread Measuring Gauge
  • Item # 1TU58
  • Mfr. Model # 1TU58
  • Thread Measuring Gauge, Steel, Length 37 In., Width 3.3 In., Thickness 0.9 In., Wire Dia. #0 to #14, Wire...More

Assortment,Spring Pin
  • GRAINGER APPROVED
  • Assortment, Spring PinAssortment,Spring Pin
  • Item # 6LF71
  • Mfr. Model # SPRGPIN1
  • Spring Pin Assortment, Size 1/16 x 1/4 to 1/8 x 1 1/2 Inches, Type Carbon Steel/Plain Finish, Number of...More

Deck Screw,Ceramic,#9x2 1/2,PK530
  • GRAINGER APPROVED
  • Deck Screw, Ceramic, #9x2 1/2, PK530Deck Screw,Ceramic,#9x2 1/2,PK530
  • Item # 5JUJ4
  • Mfr. Model # 5JUJ4
  • Deck Screw, Head Type Flat, Size #9, Length 2 1/2 In, Steel, Finish 1000 Hour Bronze Ceramic, Drive Type...More

  • NUCOR
  • Medium Carbon Steel Coarse Hex Head Cap ScrewMedium Carbon Steel Coarse Hex Head Cap Screw
  • Multiple product options available

    Hex Head Cap Screw, Head Type Hex, Material Medium Carbon Steel, Thread Type Coarse and Thread Direction Right Hand; Varies by Diameter, Thread Size, Length under Head,...More

  • GRAINGER APPROVED
  • Steel Coarse Hex Head Cap ScrewSteel Coarse Hex Head Cap Screw
  • Multiple product options available

    Hex Head Cap Screw, Material Steel, Thread Type Coarse and Thread Direction Right Hand; Varies by Head Type, Diameter, Thread Size, Length under Head, Thread Style,...More

Hex Nut,Stl,2H,3/8-16,PK300
  • GRAINGER APPROVED
  • Hex Nut, Stl, 2H, 3/8-16, PK300Steel Hex Nut
  • Item # 22UK89
  • Mfr. Model # U22280.037.0001
  • Hex Nut, System of Measurement Inch, Thread Size 3/8-16, Steel, Finish Plain, Grade 2H, Thread Type UNC,...More

  • GRAINGER APPROVED
  • Alloy Steel Metric Socket Head Cap ScrewAlloy Steel Metric Socket Head Cap Screw
  • Multiple product options available

    Metric Socket Head Cap Screw, Material Alloy Steel, Drive Type Hex Socket and Thread Direction Right Hand; Varies by Head Type, Thread Dia., Thread Size, Length under...More

Angled Finish Nail,15ga,2-1/2 In,PK3655
  • BOSTITCH
  • Angled Finish Nail, 15ga, 2-1/2 In, PK3655Steel Angled Finish Nails, Coated Finish
  • Item # 5A860
  • Mfr. Model # FN1540
  • Angled Finish Nails, - Head Style, Collation Configuration Stick, Collation Type Adhesive, Collation Angle 25...More

Sleeve Anchor,PK50
  • RED HEAD
  • Sleeve Anchor, PK50Sleeve Anchor,PK50
  • Item # 3A489
  • Mfr. Model # FS-3840
  • Sleeve Anchor, Carbon Steel, Head Style Flat, Drill Size 3/8 In, Effective Anchor Length 4 In, Thread Size...More

  • TEKS
  • Hex Washer Self Drilling ScrewHex Washer Self Drilling Screw
  • Multiple product options available

    Self Drilling Screw, Imperial, Head Type Hex Washer, C1022 Steel and Head Angle (Deg.) 90; Varies by Thread Size, Finish, Head Color, Length, Drive Type, Head Dia. and...More

Wood Screw,Flat,#8x1 1/4 L,PK100
  • GRAINGER APPROVED
  • Wood Screw, Flat, #8x1 1/4 L, PK100Wood Screw,Flat,#8x1 1/4 L,PK100
  • Item # 1KY90
  • Mfr. Model # U49876.016.0125
  • Wood Screw, Flat Head, Brass, Size #8, Length 1 1/4 In, Phillips, Driver Size #2, Head Diameter 0.292 In,...More

Anchor,Umbrella,PK20
  • RED HEAD
  • Anchor, Umbrella, PK20Anchor,Umbrella,PK20
  • Item # 5HE70
  • Mfr. Model # HBU-38
  • Umbrella Anchor, Hollow Block, Plastic, Drill Size 3/4 In, Min Hole Depth 3 3/4 In, Rod Dia 1/4 to 1/2 In,...More

Wedge Anchor,1/4",2-1/4",303/304,PK50
  • GRAINGER APPROVED
  • Wedge Anchor, 1/4", 2-1/4", 303/304, PK50Wedge Anchor,1/4",2-1/4",303/304,PK50
  • Item # 31JP45
  • Mfr. Model # U70420.025.0225
  • Wedge Anchor, 303/304 Stainless Steel, 303/304 Stainless Steel, Anchor Dia. 1/4 In., Anchor Length 2-1/4 In.,...More

Driven Rivet, 1/4 x 15/32 In.,PK500
Chain,Dbl,Galv,Sz #3,90 Lb Load,100 Ft
  • GRAINGER APPROVED
  • Alloy Steel Socket Head Cap ScrewAlloy Steel Socket Head Cap Screw
  • Multiple product options available

    Socket Head Cap Screw, Material Alloy Steel, Drive Type Hex Socket and Thread Direction Right Hand; Varies by Head Type, Thread Dia., Thread Size, Length under Head and...More

  • GRAINGER APPROVED
  • Flat Self Drilling ScrewFlat Self Drilling Screw
  • Multiple product options available

    Self Drilling Screw and Head Type Flat; Varies by Type, Thread Size, Material, Finish, Head Color, Length, Drive Type, Head Dia. and Head Height

E-Style Ring Asst,240 Pcs,12 Szs
  • GRAINGER APPROVED
  • E-Style Ring Asst, 240 Pcs, 12 SzsE-Style Ring Asst,240 Pcs,12 Szs
  • Item # 4KGD4
  • Mfr. Model # RCDE2.319STPA
  • Retaining Ring Assortment, E-Style, Metric, Carbon Steel, Finish Phosphate, Number of Pieces 240, Number of...More

Machine Screw,SS,1/4-20x2 L,PK100
  • GRAINGER APPROVED
  • Machine Screw, SS, 1/4-20x2 L, PK10018-8 Stainless Steel Machine Screw, Phillips, Round Head
  • Item # 3AWE9
  • Mfr. Model # 3AWE9
  • Machine Screw, Head Type Round, 18-8 Stainless Steel, Length 2", Drive Type Phillips, Finish Plain, Thread...More

External Ring Asst,240 Pcs,12 Szs
  • GRAINGER APPROVED
  • External Ring Asst, 240 Pcs, 12 SzsExternal Ring Asst,240 Pcs,12 Szs
  • Item # 4KGD2
  • Mfr. Model # RCDSH824STPA
  • Retaining Ring Assortment, External, Metric, Carbon Steel, Finish Phosphate, Number of Pieces 240, Number of...More

Spring Pin,Slot,3/16x1 1/4 L,Pk500
  • GRAINGER APPROVED
  • Spring Pin, Slot, 3/16x1 1/4 L, Pk500Spring Pin,Slot,3/16x1 1/4 L,Pk500
  • Item # 5DA27
  • Mfr. Model # SLTP1871250BK
  • Spring Pin, Slotted, Carbon Steel, Plain Finish, Overall Length 1 1/4 In, Nominal Dia 3/16 In, Actual Dia...More

  • Alloy Steel Socket Head Cap ScrewAlloy Steel Socket Head Cap Screw
  • Multiple product options available

    Socket Head Cap Screw, Material Alloy Steel, Black Oxide, Drive Type Hex Socket and Thread Direction Right Hand; Varies by Head Type, Thread Dia., Thread Size and Length...More

Wood Screw,Flat,#8x2 L,PK100
  • GRAINGER APPROVED
  • Wood Screw, Flat, #8x2 L, PK100Wood Screw,Flat,#8x2 L,PK100
  • Item # 2DV30
  • Mfr. Model # U51876.016.0200
  • Wood Screw, Flat Head, 18-8 Stainless Steel, Finish Plain, Size #8, Length 2 In, Phillips, Driver Size #2,...More

Flat Washer,3/4,PK150
  • GRAINGER APPROVED
  • Flat Washer, 3/4, PK150Flat Washer,3/4,PK150
  • Item # 2DE46
  • Mfr. Model # 2DE46
  • Structural Flat Washer, Steel, Plain Finish, Fits Bolt Size 3/4 In, Inside Dia 13/16 In, Outside Dia 1 15/32...More

Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More