Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By
Ratings

Fasteners

1,394 Results Found that Include 2,655 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
  • NUCOR
  • Medium Carbon Steel Coarse Hex Head Cap Screw Medium Carbon Steel Coarse Hex Head Cap Screw
  • Multiple product options available

    Hex Head Cap Screw, Head Type Hex, Material Medium Carbon Steel, Thread Type Coarse and Thread Direction Right Hand; Varies by Diameter, Thread Size, Length under Head,...More

Fuel/Framing Nail, 3-1/4 In,PK1000
  • PASLODE
  • Fuel/Framing Nail, 3-1/4 In, PK1000 Fuel/Framing Nail, 3-1/4 In,PK1000
  • Item # 3FRT4
  • Mfr. Model # 650535
  • Fuel Cell Framing Nails, Offset Round Head Style, Collation Configuration Coil, Collation Type Tape,...More

Riveter,Deluxe,3/32,1/8,5/32,3/16 In
Anchor,Hammer Drive,3/8 In Dia,PK25
  • GRAINGER APPROVED
  • Anchor, Hammer Drive, 3/8 In Dia, PK25 Anchor,Hammer Drive,3/8 In Dia,PK25
  • Item # 11K329
  • Mfr. Model # U70651.037.0350
  • Hammer Drive Pin Anchor, Steel, Anchor Dia. 3/8 In., Anchor Length 3-1/2 In., Min. Embedment 1-3/4 In., Max....More

Multi Screw Kit,1150 PC
  • GRAINGER APPROVED
  • Multi Screw Kit, 1150 PC Multi Screw Kit,1150 PC
  • Item # 2NE70
  • Mfr. Model # 2NE70
  • Machine Screw Assortment, Round Head, Steel, Zinc Plated Finish, #6 to 1/4-20, Length 1/2 to 1 1/2 In, Thread...More

Epoxy, 22 Oz
  • RED HEAD
  • Epoxy, 22 Oz Epoxy, 22 Oz
  • Item # 4BY26
  • Mfr. Model # NEWG5-22
  • Anchoring Adhesive, High Strength, Epoxy, Container Type Cartridge, Container Size 22 oz., Works in a Variety...More

Wedge Anchor,1/2-13,4 3/4 L,PK25
  • SIMPSON STRONG-TIE ANCHOR SYSTEMS
  • Wedge Anchor, 1/2-13,4 3/4 L, PK25 Wedge Anchor,1/2-13,4 3/4 L,PK25
  • Item # 24C192
  • Mfr. Model # STB2-50434-G25
  • Wedge Anchor, Fully Threaded, Carbon Steel, Anchor Dia. 1/2 In., Anchor Length 4-3/4 In., Thread Size 1/2-13,...More

Anchor,Hammer Drive,1/4 In Dia,PK50
  • WESTWARD
  • Anchor, Hammer Drive, 1/4 In Dia, PK50 Anchor,Hammer Drive,1/4 In Dia,PK50
  • Item # 11K325
  • Mfr. Model # 11K325
  • Hammer Drive Pin Anchor, Steel, Anchor Dia. 1/4 In., Anchor Length 2-3/8 In., Min. Embedment 1-1/8 In., Max....More

Toggle Anchor,Female 1/2 In,PK2
  • DIVERSIFIED FASTENING SYSTEMS
  • Toggle Anchor, Female 1/2 In, PK2 Female Toggle Anchor
  • Item # 15W109
  • Mfr. Model # GCP12000TF
  • Female Toggle Anchor, Carbon Steel, Thread Size 1/2-13, Size 1/2 In., Bolt Size 1/2 In.Thread Length 11/16...More

Stud Assembly,3/4 x 8 In L,PK10
  • MKT FASTENING
  • Stud Assembly, 3/4 x 8 In L, PK10 Stud Assembly,3/4 x 8 In L,PK10
  • Item # 35T305
  • Mfr. Model # 3112032
  • Stud Assembly, Zinc Plated, Carbon Steel, Anchor Dia. 3/4 In., Rod Dia. 3/4 In., Thread Size 3/4 In., Thread...More

Helical Insert,304SS,1/4-20,PK100
  • HELICOIL
  • Helical Insert, 304SS, 1/4-20, PK100 Helical Insert,304SS,1/4-20,PK100
  • Item # 4CZX1
  • Mfr. Model # A1185-4CN500
  • Helical Insert, Free Running, 304 Stainless Steel, Internal Thread Size 1/4-20, Thread Type UNC, Thread...More

  • GRAINGER APPROVED
  • Alloy Steel Socket Head Cap Screw Alloy Steel Socket Head Cap Screw
  • Multiple product options available

    Socket Head Cap Screw, Material Alloy Steel, Drive Type Hex Socket and Thread Direction Right Hand; Varies by Head Type, Thread Dia., Thread Size, Length under Head and...More

  • GRAINGER APPROVED
  • Alloy Steel Metric Socket Head Cap Screw Alloy Steel Metric Socket Head Cap Screw
  • Multiple product options available

    Metric Socket Head Cap Screw, Material Alloy Steel, Drive Type Hex Socket and Thread Direction Right Hand; Varies by Head Type, Thread Dia., Thread Size, Length under...More

Staple,16 ga,5/8 In,PK10000
  • SENCO
  • Staple, 16 ga, 5/8 In, PK10000 Steel Staples, Class 1 Galvanized Finish
  • Item # 21U156
  • Mfr. Model # P10BAB
  • Staples, Collation Configuration Stick, Collation Type Glue, 16 ga. Gauge, Crown 1 In., Length 5/8 In.,...More

Blind Rivet,3/16 Dia,0.675 L,PK100
  • POP
  • Blind Rivet, 3/16 Dia, 0.675 L, PK100 Stainless Steel with Large Flange Head
  • Item # 3ZKT6
  • Mfr. Model # SSD68SSBSLF203
  • Blind Rivet, Head Type Large Flange, Rivet Type Open, Rivet Material Stainless Steel, Mandrel Material...More

  • GRAINGER APPROVED
  • Steel Standard Metric Socket Head Cap Screw Steel Standard Metric Socket Head Cap Screw
  • Multiple product options available

    Metric Socket Head Cap Screw, Head Type Standard, Material Steel, Black Oxide, Drive Type Hex Socket, Thread Direction Right Hand, Rockwell Hardness C39 to C44 and Min....More

Elevator Bolt,1/4-20,2 In OAL,PK100
  • GRAINGER APPROVED
  • Elevator Bolt, 1/4-20,2 In OAL, PK100 Elevator Bolt,1/4-20,2 In OAL,PK100
  • Item # 2XJ19
  • Mfr. Model # 405030-PG
  • Elevator Bolt, Round Head, Low Carbon Steel, Zinc Finish, Thread Size 1/4-20, UNC Thread Type, Overall Length...More

Insert Tool,Key Locking,1/2,9/16,M12
Cap Screw Assortment
  • GRAINGER APPROVED
  • Cap Screw Assortment Grade 5 USS Steel Hex Head Cap Screw, Nut, and Washer Assortment, Zinc Finish
  • Item # 2NE65
  • Mfr. Model # 2NE65
  • Hex Cap Screw Assortment, Grade 5 USS, Hex Head, Steel, Zinc Plated Finish, 1/4 In to 3/8 In, Length 1/2 to 2...More

  • GRAINGER APPROVED
  • A2 Stainless Steel Metric Socket Head Cap Screw A2 Stainless Steel Metric Socket Head Cap Screw
  • Multiple product options available

    Metric Socket Head Cap Screw, Material A2 Stainless Steel, Plain, Drive Type Hex Socket and Thread Direction Right Hand; Varies by Head Type, Thread Dia., Thread Size...More

Tap Bolt,3/8-16x5,Gr 5,Zinc,PK50
  • GRAINGER APPROVED
  • Tap Bolt, 3/8-16x5, Gr 5, Zinc, PK50 Tap Bolt,3/8-16x5,Gr 5,Zinc,PK50
  • Item # 2CB52
  • Mfr. Model # 502162-PG
  • Tap Bolt, Head Type Hex Head Bolt, Grade 5, Finish Zinc, Thread Size 3/8-16, Material Medium Carbon Steel,...More

Wood Screw,Flat,Star,#9 x 3,PK450
  • POWER PRO
  • Wood Screw, Flat, Star, #9 x 3, PK450 Wood Screw,Flat,Star,#9 x 3,PK450
  • Item # 5JUH2
  • Mfr. Model # 5JUH2
  • Interior Wood Screw, Head Type Flat, Size #9, Length 3 In, Steel, Finish Zinc and Yellow Dichromate, Drive...More

Rod Hanger,Screw Anchor,1-1/2 In L,PK25
  • SAMMYS
  • Rod Hanger, Screw Anchor, 1-1/2 In L, PK25 Rod Hanger,Screw Anchor,1-1/2 In L,PK25
  • Item # 36K182
  • Mfr. Model # 8007957
  • Rod Hanger, Screw Anchor, Steel, Finish Zinc-Climaseal, Rod Size 3/8-16, Screw Size 1/4 In., Head Dia. 5/8...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More