Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By
Ratings

Fasteners

891 Results Found that Include 1,797 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Shoulder Screw,Metric,12mm x 70mm
  • GRAINGER APPROVED
  • Shoulder Screw, Metric, 12mm x 70mm Shoulder Screw,Metric,12mm x 70mm
  • Item # 31KG74
  • Mfr. Model # M51044.120.0070
  • Shoulder Screw, Metric, A2 Stainless Steel, Finish Plain, Head Style Knurled, Thread Size M10 x 1.5mm, Drive...More

Wood Screw,Flat,9x2 L,PK495
  • PHILLIPS SQUARE-DRIV
  • Wood Screw, Flat, 9x2 L, PK495 Wood Screw,Flat,9x2 L,PK495
  • Item # 4VYL4
  • Mfr. Model # P56030-PR
  • Wood Screw, Head Type Flat, Size 9, Length 2 In, Case Hardened Steel, Finish Durafast,Red, Drive Type...More

Masonry Scr,Flat,1/4x2 3/4 L,Pk100
  • MICRO PLASTICS
  • Nylon Flat Washer Nylon Flat Washer
  • Multiple product options available

    Flat Washer, Standard, Nylon, Finish Natural, Thickness Tolerance ±0.005", Color Off White, Relieves Friction and For Use With Machine Screw; Varies by Fits Bolt Sizes,...More

Key Stock,Step,12 In L
  • GRAINGER APPROVED
  • Key Stock, Step, 12 In L Key Stock,Step,12 In L
  • Item # 5WA82
  • Mfr. Model # WWGSK15-2
  • Step Key Stock, Medium Carbon Steel, Finish Zinc, Length 12 In., Type 2, Top Width (In.) 1/2 In., Top Step...More

Hex Lag Screw,Zinc,3/8x6 L,PK50
  • GRAINGER APPROVED
  • Hex Lag Screw, Zinc, 3/8x6 L, PK50 Hex Lag Screw,Zinc,3/8x6 L,PK50
  • Item # 1LE10
  • Mfr. Model # U08280.037.0600
  • Hex Head Lag Screw, Low Carbon Steel, Finish Zinc Plated, Grade 1, Size 3/8 In., Length 6 In., Screw Size 3/8...More

Screw,Thd Cut,1/4-20x2 In L,PK100
  • GRAINGER APPROVED
  • Screw, Thd Cut, 1/4-20x2 In L, PK100 Screw,Thd Cut,1/4-20x2 In L,PK100
  • Item # 6YE73
  • Mfr. Model # RTI239
  • Thread Cutting Screw, Flat Head, Star, Hardened Steel, Size 1/4-20, Length 2 In, Driver Size T30, Head...More

Shield / Push Type Retainer Asst,192 Pc
Wood Screw,Flat,9x2 L,PK495
  • PHILLIPS SQUARE-DRIV
  • Wood Screw, Flat, 9x2 L, PK495 Wood Screw,Flat,9x2 L,PK495
  • Item # 4VYL3
  • Mfr. Model # P54020-PR
  • Wood Screw, Head Type Flat, Size 9, Length 2 In, Case Hardened Steel, Finish Durafast,Green, Drive Type...More

Sleeve Anchor,1/4 Inx3/16-24,PK100
  • RED HEAD
  • Sleeve Anchor, 1/4 Inx3/16-24, PK100 Sleeve Anchor,1/4 Inx3/16-24,PK100
  • Item # 1XGL4
  • Mfr. Model # HN-1413
  • Sleeve Anchor, Head Style Hex Nut, Carbon Steel, Anchor Dia 1/4 In, Thread Size 3/16-24, Anchor Length 1 3/8...More

Shldr Scrw,1/2Dia X3/8 Lth 188 SS,PK4
  • GRAINGER APPROVED
  • Shldr Scrw, 1/2Dia X3/8 Lth 188 SS, PK4 Shldr Scrw,1/2Dia X3/8 Lth 188 SS,PK4
  • Item # 2DML8
  • Mfr. Model # 2DML8
  • Shoulder Screw, Standard, 18-8 Stainless Steel, Head Style Socket, Thread Size 3/8-16, Drive Type Hex, Drive...More

  • GRAINGER APPROVED
  • Steel Flat Washer Steel Flat Washer
  • Multiple product options available

    Flat Washer and Steel; Varies by Type, Finish, Fits Bolt Sizes, Inside Dia., Outside Dia., Thickness and Rockwell Hardness

Washer  Assortment,260 Pc,Std,Steel,Zinc
  • GRAINGER APPROVED
  • Washer Assortment, 260 Pc, Std, Steel, Zinc Washer Assortment,260 Pc,Std,Steel,Zinc
  • Item # 1KZL8
  • Mfr. Model # 1KZL8
  • Washer Assortment, Flat and Split Lock, Steel, Finish Zinc, Number of Pieces 260, Number of Sizes 12,...More

  • GRAINGER APPROVED
  • Tapping Sheet Metal Screw, Pan Head Tapping Sheet Metal Screw, Pan Head
  • Multiple product options available

    Tapping Sheet Metal Screw, Head Type Pan, 18-8 Stainless Steel, Finish Plain, Head Angle (Deg.) —, Application — and Meets/Exceeds ANSI/ASME B18.6.4 and SAE J933 and...More

Anchor, Caulking,3/8-16,PK25
  • WESTWARD
  • Anchor, Caulking, 3/8-16, PK25 Caulking Anchor
  • Item # 11K366
  • Mfr. Model # 11K366
  • Caulking Anchor, Zamac Cone with 3-5 Percent Antimonial Lead Expander, Thread Size 3/8-16, Includes Setting...More

Spring Pin,Slot,1/8x1 1/2 L,Pk500
  • GRAINGER APPROVED
  • Spring Pin, Slot, 1/8x1 1/2 L, Pk500 Spring Pin,Slot,1/8x1 1/2 L,Pk500
  • Item # 5CY67
  • Mfr. Model # SLTP1251500BK
  • Spring Pin, Slotted, Carbon Steel, Plain Finish, Overall Length 1 1/2 In, Nominal Dia 1/8 In, Actual Dia...More

Deck Screw,Flat Head,#8 x 3 In,PK450
Helical Thread Repair Kit,1/4-20,20 Pcs
Wood Screw,#8,1 1/4 In,Coarse,PK1000
  • KREG
  • Wood Screw, #8,1 1/4 In, Coarse, PK1000 Wood Screw,#8,1 1/4 In,Coarse,PK1000
  • Item # 3TVU4
  • Mfr. Model # SML-C125 - 1000
  • Wood Screw, Coarse Thread Pocket Hole, Self-Drilling, Head Type Washer Head, Size #8, Length 1 1/4 In, Carbon...More

Helical Insert,304SS,1/4-20,PK100
  • HELICOIL
  • Helical Insert, 304SS, 1/4-20, PK100 Helical Insert,304SS,1/4-20,PK100
  • Item # 4CZW8
  • Mfr. Model # A1185-4CN250
  • Helical Insert, Free Running, 304 Stainless Steel, Internal Thread Size 1/4-20, Thread Type UNC, Thread...More

Drilling Screw,1/4-20,3 In L,PK100
  • TEKS
  • Drilling Screw, 1/4-20,3 In L, PK100 Flat Self Drilling Screw
  • Item # 36K115
  • Mfr. Model # 1096000
  • Self Drilling Screw, Imperial, Head Type Flat, Thread Size 1/4-20, Head Color Gray, Length 3 In., C1022...More

Thread Cutting Nut/Push On Asst,245 Pc
Rod Coupling Nut,Grade5,3/8-24,Pk5
  • GRAINGER APPROVED
  • Rod Coupling Nut, Grade5,3/8-24, Pk5 Rod Coupling Nut,Grade5,3/8-24,Pk5
  • Item # 1JA16
  • Mfr. Model # 204606BG
  • Rod Coupling Nut, Fully Threaded, Grade 5 Steel, Zinc Chromate Plated Finish, Thread Size 3/8-24, Thread Type...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More