Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By
Ratings

Fasteners

1,146 Results Found that Include 2,401 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Metal Screw,Truss,#14,1 In L,PK100
  • GRAINGER APPROVED
  • Metal Screw, Truss, #14,1 In L, PK100 Phillips Tapping Sheet Metal Screw, Truss Head
  • Item # 1VU88
  • Mfr. Model # 1VU88
  • Tapping Sheet Metal Screw, Truss Head, 18-8 Stainless Steel, Size #14, Length 1 In, Drive Type Phillips,...More

Chemical Capsule,Hammer In,3/4 In,PK6
  • MKT FASTENING
  • Chemical Capsule, Hammer In, 3/4 In, PK6 Chemical Capsule,Hammer In,3/4 In,PK6
  • Item # 21P650
  • Mfr. Model # HMC-20-34
  • Chemical Capsule, Hammer-In, Polyester Resin, Anchor Dia. 3/4 In., Rod Dia. 3/4 In., Drill Size 7/8 In., Min....More

Anchor,1/4 In Dia,2 In L,PK100
  • GRAINGER APPROVED
  • Anchor, 1/4 In Dia, 2 In L, PK100 Anchor,1/4 In Dia,2 In L,PK100
  • Item # 11K345
  • Mfr. Model # U70650.025.0200
  • Hammer Drive Pin Anchor Set, Zamac, Anchor Dia. 1/4 In., Anchor Length 2 In., Min. Embedment 3/4 In., Max....More

Rod Coupling Nut,18-8,3/4-10,PK2
  • GRAINGER APPROVED
  • Rod Coupling Nut, 18-8,3/4-10, PK2 Rod Coupling Nut,18-8,3/4-10,PK2
  • Item # 1HY52
  • Mfr. Model # 1HY52
  • Rod Coupling Nut, Fully Threaded, 18-8 Stainless Steel, Plain Finish, Thread Size 3/4-10, Thread Type...More

Deck Screw,SS,Flat,#8x1 3/4,PK172
  • GRAINGER APPROVED
  • Deck Screw, SS, Flat, #8x1 3/4, PK172 Deck Screw,SS,Flat,#8x1 3/4,PK172
  • Item # 5JUP1
  • Mfr. Model # 5JUP1
  • Deck Screw, Head Type Flat, Size #8, Length 1 3/4 In, 305 Stainless Steel, Drive Type Star, Driver Size T20,...More

Clamp,Cushioned,EPDM,Dia 3/8 In,PK50
  • KMC
  • Clamp, Cushioned, EPDM, Dia 3/8 In, PK50 Clamp,Cushioned,EPDM,Dia 3/8 In,PK50
  • Item # 6RND7
  • Mfr. Model # COL0609AL
  • Clamp, Clamp, Loop Strap, Aluminum, Clamping Dia. 3/8 In., Mounting Hole Dia. 9/32 In., Thickness 1/32 In.,...More

Retaining Ring Applicator,E-Style,4mm
Anchor, Caulking,1/4-20,PK50
  • WESTWARD
  • Anchor, Caulking, 1/4-20, PK50 Caulking Anchor
  • Item # 11K364
  • Mfr. Model # 11K364
  • Caulking Anchor, Zamac Cone with 3-5 Percent Antimonial Lead Expander, Thread Size 1/4-20, Includes Setting...More

Expansion Anchor,Lead,1/4-20,Pk100
  • STRONG-TIE
  • Expansion Anchor, Lead, 1/4-20, Pk100 Expansion Anchor,Lead,1/4-20,Pk100
  • Item # 4XGE1
  • Mfr. Model # ESA25-G100
  • Expansion Screw Anchor, Lead, Length 7/8 In, Screw Size 1/4-20, Internal Thread Size 1/4-20, Drill Size 1/2...More

Drywall Anchor,Hammer-In,2 In,PK100
  • WALLCLAW
  • Drywall Anchor, Hammer-In, 2 In, PK100 Drywall Anchor
  • Item # 12F258
  • Mfr. Model # PCK-WC100-YS
  • Drywall Anchor, Hammer-In, Engineered Plastic, 8-18x1.25 In., Anchor Length 2 In., Screw Length 1-1/4 In.,...More

Thread Identifier,Lanyard,Std And Metric
  • INNOVATIVE COMPONENTS
  • Thread Identifier, Lanyard, Std And Metric Thread Identifier,Lanyard,Std And Metric
  • Item # 3JAW6
  • Mfr. Model # 3JAW6
  • Thread Identifier, Wire Lanyard, Steel Zinc Plated, Length 30 In, Wire Dia. 0.063 In, Wire Length 30 In,...More

Rod Coupling Nut,Brass,3/8-16,PK5
  • GRAINGER APPROVED
  • Rod Coupling Nut, Brass, 3/8-16, PK5 Rod Coupling Nut,Brass,3/8-16,PK5
  • Item # 1HY64
  • Mfr. Model # 250015BG
  • Rod Coupling Nut, Fully Threaded, Brass, Plain Finish, Thread Size 3/8-16, Thread Type Standard, Right Hand...More

  • GRAINGER APPROVED
  • Steel Coarse Hex Head Cap Screw Steel Coarse Hex Head Cap Screw
  • Multiple product options available

    Hex Head Cap Screw, Material Steel, Thread Type Coarse and Thread Direction Right Hand; Varies by Head Type, Diameter, Thread Size, Length under Head, Thread Style,...More

Screw And Washer Kit,260 Pcs
  • GRAINGER APPROVED
  • Screw And Washer Kit, 260 Pcs Screw And Washer Kit,260 Pcs
  • Item # 1ZA73
  • Mfr. Model # 1ZA73
  • Screw and Washer Kit, Self Drilling, Hex Head, Steel, Zinc Plated Finish, Hex, Washers #8 to 1/4 In and...More

Elevator Bolt,1/4-20,1 1/2 In OAL,PK100
  • GRAINGER APPROVED
  • Elevator Bolt, 1/4-20,1 1/2 In OAL, PK100 Elevator Bolt,1/4-20,1 1/2 In OAL,PK100
  • Item # 2XJ18
  • Mfr. Model # 405026-PG
  • Elevator Bolt, Round Head, Low Carbon Steel, Zinc Finish, Thread Size 1/4-20, UNC Thread Type, Overall Length...More

Drop-In Anchor,Smart DI+,3/8-16,PK50
  • POWERS FASTENERS
  • Drop-In Anchor, Smart DI+, 3/8-16, PK50 Drop-In Anchor,Smart DI+,3/8-16,PK50
  • Item # 46U158
  • Mfr. Model # 6306SD-PWR
  • Drop-In Anchor, Smart DI+, Zinc Plated, Carbon Steel, Anchor Dia. 1/2 In., Length 1-9/16 In., Thread Size...More

Drop-In Anchor,3/8-16x1-9/16in,PK10
  • MKT FASTENING
  • Drop-In Anchor, 3/8-16x1-9/16in, PK10 Drop-In Anchor,3/8-16x1-9/16in,PK10
  • Item # 30PK21
  • Mfr. Model # 1338SS0
  • Drop-In Anchor, Non-Flange, 304 Stainless, Anchor Dia. 1/2 In., Length 1-9/16 In., Thread Size 3/8-16, Thread...More

  • NUCOR
  • Medium Carbon Steel Coarse Hex Head Cap Screw Medium Carbon Steel Coarse Hex Head Cap Screw
  • Multiple product options available

    Hex Head Cap Screw, Head Type Hex, Material Medium Carbon Steel, Thread Type Coarse and Thread Direction Right Hand; Varies by Diameter, Thread Size, Length under Head,...More

Masonry Scr,Hex,1/4x2 3/4 L,Pk100
Shoulder Screw,5/16-18x3/4 L,Pk25
  • GRAINGER APPROVED
  • Shoulder Screw, 5/16-18x3/4 L, Pk25 Shoulder Screw,5/16-18x3/4 L,Pk25
  • Item # 4XY30
  • Mfr. Model # 4XY30
  • Shoulder Screw, Standard, Alloy Steel, Plain Finish, Standard Head Style, Hex Socket Drive Type, Drive Size...More

Shoulder Screw,5/16-18x3/8 L,Pk25
  • GRAINGER APPROVED
  • Shoulder Screw, 5/16-18x3/8 L, Pk25 Shoulder Screw,5/16-18x3/8 L,Pk25
  • Item # 4XY28
  • Mfr. Model # 4XY28
  • Shoulder Screw, Standard, Alloy Steel, Plain Finish, Standard Head Style, Hex Socket Drive Type, Drive Size...More

  • MICRO PLASTICS
  • Nylon Standard Socket Head Cap Screw Nylon Standard Socket Head Cap Screw
  • Multiple product options available

    Socket Head Cap Screw, Head Type Standard, Material Nylon, Plain, Drive Type Hex Socket, Thread Direction Right Hand, Temp. Range - 40°F to 185°F and Meets/Exceeds IFI;...More

Push In Rivet,Blind,1/4 In,PK200
  • MICRO PLASTICS
  • Push In Rivet, Blind, 1/4 In, PK200 Push In Rivet,Blind,1/4 In,PK200
  • Item # 2HY22
  • Mfr. Model # 61PR800100
  • Push In Rivet, Blind, Truss Head, Nylon, Hole Size 1/4 In, Rivet Length 0.620 In, Head Diameter 0.470 In,...More

  • GRAINGER APPROVED
  • Alloy Steel Socket Head Cap Screw Alloy Steel Socket Head Cap Screw
  • Multiple product options available

    Socket Head Cap Screw, Material Alloy Steel, Drive Type Hex Socket and Thread Direction Right Hand; Varies by Head Type, Thread Dia., Thread Size, Length under Head and...More

  • GRAINGER APPROVED
  • Carbon Steel Coarse Hex Head Cap Screw Carbon Steel Coarse Hex Head Cap Screw
  • Multiple product options available

    Hex Head Cap Screw, Head Type Hex, Material Carbon Steel and Thread Type Coarse; Varies by System of Measurement, Thread Size, Length under Head, Thread Style, Grade and...More

  • GRAINGER APPROVED
  • Tapping Sheet Metal Screw, Pan Head Tapping Sheet Metal Screw, Pan Head
  • Multiple product options available

    Tapping Sheet Metal Screw, Head Type Pan, 18-8 Stainless Steel, Finish Plain, Head Angle (Deg.) —, Application — and Meets/Exceeds ANSI/ASME B18.6.4 and SAE J933 and...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More