Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By
Ratings

Fasteners

1,640 Results Found that Include 3,721 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Helical Insert,304SS,3/4-10,PK4
  • HELICOIL
  • Helical Insert, 304SS, 3/4-10, PK4 Helical Insert,304SS,3/4-10,PK4
  • Item # 4EYG4
  • Mfr. Model # R1185-12
  • Helical Insert, Free Running, 304 Stainless Steel, Internal Thread Size 3/4-10, Thread Type UNC, Thread...More

Drywall Screw,PK1465
  • GRAINGER APPROVED
  • Drywall Screw, PK1465 Drywall Screw,PK1465
  • Item # 2BU55
  • Mfr. Model # SDW0612501465
  • Drywall Screw, Standard, Countersunk Bugle Head, Sharp Point, Steel, Black Phosphate Finish, Size #6, Length...More

U-Bolt,3/8-16x1-1/2x2 1/2,PK10
  • GRAINGER APPROVED
  • U-Bolt, 3/8-16x1-1/2x2 1/2, PK10 Low Carbon Steel U-Bolt, with 3/8-16 Thread, Zinc Finish
  • Item # 3ZHC4
  • Mfr. Model # SPE48
  • U-Bolt, Standard, Low Carbon Steel, Finish Zinc Plated, Thread Size 3/8-16, Thread Length 1 1/4 In, Inside...More

Anchor,Self Drill,#6-8,PK100
  • WESTWARD
  • Anchor, Self Drill, #6-8, PK100 Anchor
  • Item # 11K346
  • Mfr. Model # 11K346
  • Anchor, Self Drilling, Plastic, Screw Size #6 to #8, Anchor Length 1-1/4 In., Screw Length 1-1/4 In., Screw...More

Plug Anchor,Plastic,w/Screw,PK50
  • WESTWARD
  • Plug Anchor, Plastic, w/Screw, PK50 Plug Anchors
  • Item # 11K374
  • Mfr. Model # 11K374
  • Plug Anchors, Hollow Brick, Polyethylene, Screw Size #10 to #12, Drill Size 9/32 In., Includes #10-12 x 1-3/4...More

Socket Set Screw,Flat,3/8-16x1/2,PK100
  • MICRO PLASTICS
  • Socket Set Screw, Flat, 3/8-16x1/2, PK100 Socket Set Screw,Flat,3/8-16x1/2,PK100
  • Item # 2HA96
  • Mfr. Model # 0137516T050
  • Socket Set Screw, Nylon, Natural Finish, Flat Point, Point Material Nylon, Hex Socket, Drive Size 3/16 In,...More

Set Screw Assort,Cup Point,200 Pcs
  • ITW BEE LEITZKE
  • Set Screw Assort, Cup Point, 200 Pcs Set Screw Assort,Cup Point,200 Pcs
  • Item # 5A206
  • Mfr. Model # 98-445
  • Socket Set Screw Assortment, Cup Point, Steel, Number of Pieces 200, Number of Sizes 12, Meets ASME/ANSI,...More

Set Screw,M8 x 1.25mm,8mm L,PK100
  • GRAINGER APPROVED
  • Set Screw, M8 x 1.25mm, 8mm L, PK100 Set Screw,M8 x 1.25mm,8mm L,PK100
  • Item # 31JZ82
  • Mfr. Model # M51230.080.0008
  • Set Screw, A2 Stainless Steel, Finish Plain, Thread Size M8 x 1.25mm, Point Type Dog, Point Material A2...More

Sckt Set Scrw,Knurl Cup,10-24x1/4,PK100
  • UNBRAKO
  • Sckt Set Scrw, Knurl Cup, 10-24x1/4, PK100 Sckt Set Scrw,Knurl Cup,10-24x1/4,PK100
  • Item # 5XCU5
  • Mfr. Model # 05877
  • Socket Set Screw, Alloy Steel, Black Oxide Finish, Thread Size 10-24, Point Type Knurled Cup, Point Material...More

Screw Anchor,Zinc,1/4x1 3/4,PK100
  • GRAINGER APPROVED
  • Screw Anchor, Zinc, 1/4x1 3/4, PK100 Anchor Screw, Self Threading, Hex Washer Head
  • Item # 4XFX4
  • Mfr. Model # U70520.025.0175
  • Screw Anchor, Self Threading, Head Style Hex Washer, Case Hardened Steel, Zinc Plated, Anchor Dia. 1/4 In,...More

One-Way Screw Removal Tool,Size #12,#14
  • GRAINGER APPROVED
  • 18-8 Stainless Steel Socket Head Cap Screw 18-8 Stainless Steel Socket Head Cap Screw
  • Multiple product options available

    Socket Head Cap Screw, Material 18-8 Stainless Steel, Plain, Drive Type Hex Socket and Thread Direction Right Hand; Varies by Head Type, Thread Dia., Thread Size and...More

Threaded Rod,B7 Alloy Steel,3/4-10x3 ft
Drywall Screw,PK260
  • GRAINGER APPROVED
  • Drywall Screw, PK260 Drywall Screw,PK260
  • Item # 1ME88
  • Mfr. Model # SDW103750260
  • Drywall Screw, Standard, Countersunk Bugle Head, Sharp Point, Steel, Black Phosphate Finish, Size #10, Length...More

Anchor,1/4 In Dia,1-1/4 In L,PK100
  • GRAINGER APPROVED
  • Anchor, 1/4 In Dia, 1-1/4 In L, PK100 Anchor,1/4 In Dia,1-1/4 In L,PK100
  • Item # 11K343
  • Mfr. Model # U70650.025.0125
  • Hammer Drive Pin Anchor Set, Zamac, Anchor Dia. 1/4 In., Anchor Length 1-1/4 In., Min. Embedment 3/4 In.,...More

  • GRAINGER APPROVED
  • Steel Fender Washer Steel Fender Washer
  • Multiple product options available

    Fender Washer, Steel and Finish Zinc; Varies by Type, Fits Bolt Sizes, Inside Dia., Outside Dia., Thickness and Rockwell Hardness

Common Nail,Galv,Flat,16d,PK220
  • GRAINGER APPROVED
  • Common Nail, Galv, Flat, 16d, PK220 Common Nail,Galv,Flat,16d,PK220
  • Item # 4NET3
  • Mfr. Model # 4NET3
  • Common Nail, Steel, Finish Galvanized, Head Type Flat, Shank Type Plain, Size 16d, Head Dia. 11/32 In, Gauge...More

Masonry Nail,Fluted,2 1/2 L,PK380
  • GRAINGER APPROVED
  • Masonry Nail, Fluted, 2 1/2 L, PK380 Masonry Nail,Fluted,2 1/2 L,PK380
  • Item # 4NFA8
  • Mfr. Model # 4NFA8
  • Masonry Nail, Hardened Steel, Finish Bright, Head Type Flat, Shank Type Fluted, Tapered Point, Head Dia. 5/16...More

Adhesive Kit
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More