Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By
Ratings

Fasteners

2,107 Results Found that Include 4,756 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Drywall Anchor,Self Drill,#6-10,PK100
  • GRAINGER APPROVED
  • Drywall Anchor, Self Drill, #6-10, PK100 Drywall Anchor
  • Item # 11K353
  • Mfr. Model # U30532.000.0001
  • Drywall Anchor, Self-Drilling Hollow Wall Anchor, Zamac, Screw Size #6 to #10, Anchor Length 1-1/4 In., Screw...More

Rivet Nut,Knurled Flanged,Steel,PK50
  • GRAINGER APPROVED
  • Rivet Nut, Knurled Flanged, Steel, PK50 Rivet Nut,Knurled Flanged,Steel,PK50
  • Item # 5NNR9
  • Mfr. Model # 5NNR9
  • Rivet Nut, Nut Type Knurled Flanged, Steel, Finish Zinc, Thread Size 1/4-20, Length 0.590 In., Grip Range...More

  • MASTER PRODUCTS
  • Through Hardened Steel USS Washer Through Hardened Steel USS Washer
  • Multiple product options available

    USS Washer, USS, Through Hardened Steel, Finish Zinc Yellow, Rockwell Hardness RC38 to 45, Load Distributing, For Use With Grade 8 Fastener and Meets/Exceeds ASME/ANSI B...More

Round Spacer,3/8 In,1/2 L,PK10
  • GRAINGER APPROVED
  • Round Spacer, 3/8 In, 1/2 L, PK10 Round Spacer,3/8 In,1/2 L,PK10
  • Item # 6TE24
  • Mfr. Model # 6TE24
  • Round Spacer, Clear Hole, Aluminum, Screw Size 3/8 In, Inside Dia 0.380 In, Outside Dia 3/4 In, Length 1/2...More

S Hook,1/2 in. Opening,3 in.,PK20
Deck Screw,Flat Head,#6x1 5/8 In,PK1000
Steel Sinker Nail, 10d Size, 11 Gauge, 2-7/8" Len
Anchor,1/4 In D,1 In L,PK100
  • GRAINGER APPROVED
  • Anchor, 1/4 In D, 1 In L, PK100 Anchor,1/4 In D,1 In L,PK100
  • Item # 11K342
  • Mfr. Model # U70650.025.0100
  • Hammer Drive Pin Anchor Set, Zamac, Anchor Dia. 1/4 In., Anchor Length 1 In., Min. Embedment 3/4 In., Max....More

Hex Lag Screw,5/16x2 1/2 L,PK100
  • GRAINGER APPROVED
  • Hex Lag Screw, 5/16x2 1/2 L, PK100 Hex Lag Screw,5/16x2 1/2 L,PK100
  • Item # 1LB83
  • Mfr. Model # U08280.031.0250
  • Hex Head Lag Screw, Low Carbon Steel, Finish Zinc Plated, Grade 1, Size 5/16 In., Length 2-1/2 In., Screw...More

Spring Nut,Cage Style,3/8-16,PK20
  • GRAINGER APPROVED
  • Spring Nut, Cage Style, 3/8-16, PK20 Spring Nut,Cage Style,3/8-16,PK20
  • Item # 1LBE9
  • Mfr. Model # 1LBE9
  • Spring Nut, Cage Style, Spring Steel, Zinc Plated Finish, Square Shape, Thread Size 3/8-16, Thread Type UNC,...More

Hand Riveter,3/32,1/8,5/32,3/16 In
  • WESTWARD
  • Hand Riveter, 3/32,1/8,5/32,3/16 In Aluminum Alloy Hand Riveter
  • Item # 5TUP6
  • Mfr. Model # 5TUP6
  • Hand Riveter, Manual, Aluminum Alloy Construction, PVC Grips, Sets 3/32, 1/8, 5/32, 3/16 In. Rivets, Includes...More

Drilling Screw,#8-18 x2 1/4,PK100
  • GRAINGER APPROVED
  • Drilling Screw, #8-18 x2 1/4, PK100 Flat Self Drilling Screw
  • Item # 3JGL6
  • Mfr. Model # U31880.016.0225
  • Self Drilling Screw, Self Drilling, Head Type Flat, Thread Size #8-18, Head Color No, Length 2-1/4 In., 410...More

Hex Cap Screw,1/2-13x2,PK10
  • Hex Cap Screw, 1/2-13x2, PK10 Hex Cap Screw,1/2-13x2,PK10
  • Item # 2FB40
  • Mfr. Model # 2FB40
  • Hex Head Cap Screw, 12 Point Head Type, Flange, Grade A574, Alloy Steel, Plain Finish, Thread Size 1/2-13,...More

  • GRAINGER APPROVED
  • Alloy Steel Socket Head Cap Screw Alloy Steel Socket Head Cap Screw
  • Multiple product options available

    Socket Head Cap Screw, Material Alloy Steel, Drive Type Hex Socket and Thread Direction Right Hand; Varies by Head Type, Thread Dia., Thread Size, Length under Head and...More

U-Nut,Spring Steel,3/8-16,Pk25
  • GRAINGER APPROVED
  • U-Nut, Spring Steel, 3/8-16, Pk25 U-Nut,Spring Steel,3/8-16,Pk25
  • Item # 4CUH2
  • Mfr. Model # 4CUH2
  • U-Nut, Multi-Thread, Spring Steel, Black Phosphate Finish, - Shape, Thread Size 3/8-16, Thread Type UNC,...More

Spring Pin,Coil,3/16x1 In L,Pk100
  • GRAINGER APPROVED
  • Spring Pin, Coil, 3/16x1 In L, Pk100 Spring Pin,Coil,3/16x1 In L,Pk100
  • Item # 5EB44
  • Mfr. Model # 5EB44
  • Spring Pin, Coiled, Carbon Steel, Plain Finish, Overall Length 1 In, Nominal Dia 3/16 In, Actual Dia...More

Hex Lag Screw,Zinc Plated,5/16x3,PK50
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More