Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By

Fasteners

69 Results Found that Include 137 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
S Hook,#11 Gauge,29Lb Max,Steel
  • COOPER B-LINE
  • S Hook, #11 Gauge, 29Lb Max, SteelS Hook,#11 Gauge,29Lb Max,Steel
  • Item # 4RHX1
  • Mfr. Model # BH10
  • S Hook, #11 Gauge, Material of Construction Steel, Overall Length (In.) 1-9/32, Max. Load (Lb.) 29, Zinc...More

Sealing Washer,Bonded,0.810in O.D.
  • ADAPT-ALL
  • Sealing Washer, Bonded, 0.810in O.D.Sealing Washer,Bonded,0.810in O.D.
  • Item # 39WD89
  • Mfr. Model # 9500-04
  • Sealing Washer, Bonded, Steel, Seal Material Buna N, Inside Dia. 0.540 In., Outside Dia. 0.810 In., Thickness...More

S Hook,Steel,2-1/2 in. L,70 lb.
  • CHICAGO HARDWARE
  • S Hook, Steel, 2-1/2 in. L, 70 lb.S Hook,Steel,2-1/2 in. L,70 lb.
  • Item # 36UU79
  • Mfr. Model # 06123 0
  • S Hook, Steel, Finish Zinc, Wire Dia. 0.250 In., Hook Dia. 3/4 In., Hook Eye Inside H 3/4 In., Hook Eye...More

  • TE-CO
  • Steel Flat WasherSteel Flat Washer
  • Multiple product options available

    Flat Washer, Hardened, Steel, Finish Black Oxide, Thickness Tolerance ±0.010, Radius —, Temp. (F) 400°, Color Black, Rockwell Hardness 85 to 90 on 15N Scale, Clamping,...More

  • GRAINGER APPROVED
  • Steel Flat WasherSteel Flat Washer
  • Multiple product options available

    Flat Washer and Steel; Varies by Type, Finish, Fits Bolt Sizes, Inside Dia., Outside Dia., Thickness and Rockwell Hardness

U-Bolt,1/4-20x2x3 1/4
  • GRAINGER APPROVED
  • U-Bolt, 1/4-20x2x3 1/4U-Bolt,1/4-20x2x3 1/4
  • Item # 32TH04
  • Mfr. Model # U17243.025.0150
  • U-Bolt,Round Bend,Steel,Finish Zinc,Thread Size 1/4-20,Thread Length 1-3/8 In.,Inside Length 3-1/4 In.,Inside...More

Hex Nut,Alloy,B/O,1/4-20
  • TE-CO
  • Hex Nut, Alloy, B/O, 1/4-20Hex Nut,Alloy,B/O,1/4-20
  • Item # 2YHH9
  • Mfr. Model # 42101
  • Heavy Hex Nut, Alloy Steel, Black Oxide Finish, Grade 2H, Thread Size 1/4-20, Thread Type UNC, Thread...More

Friction Wrench,Jack Nut
Hex Nut,Alloy,B/O,3/8-16
  • TE-CO
  • Hex Nut, Alloy, B/O, 3/8-16Hex Nut,Alloy,B/O,3/8-16
  • Item # 2YHJ2
  • Mfr. Model # 42103
  • Heavy Hex Nut, Alloy Steel, Black Oxide Finish, Grade 2H, Thread Size 3/8-16, Thread Type UNC, Thread...More

Spring Lock Washer,Std,18-8 SS,#4,PK50
U Bolt,1/4-20,Pipe 1 1/4 In
  • GRAINGER APPROVED
  • U Bolt, 1/4-20, Pipe 1 1/4 InU Bolt,1/4-20,Pipe 1 1/4 In
  • Item # 32TH03
  • Mfr. Model # U17243.025.0125
  • U-Bolt,Round Bend,Steel,Finish Zinc,Thread Size 1/4-20,Thread Length 1-3/8 In.,Inside Length 3 In.,Inside...More

U-Bolt,5/16-18x2x2 11/16
  • GRAINGER APPROVED
  • U-Bolt, 5/16-18x2x2 11/16U-Bolt,5/16-18x2x2 11/16
  • Item # 32TH11
  • Mfr. Model # U17243.031.0150
  • U-Bolt,Round Bend,Steel,Finish Zinc,Thread Size 5/16-18,Thread Length 1 In.,Inside Length 2-11/16 In.,Inside...More

Split Lck Washer,Hi Collar,A2 SS,M4,PK50
Split Lock Washer,3.1mm ID,PK100
  • GRAINGER APPROVED
  • Split Lock Washer, 3.1mm ID, PK100Carbon Steel Standard Split Lock Washer
  • Item # 6FB77
  • Mfr. Model # M37020.030.0001
  • Split Lock Washer, Standard, Carbon Steel, Finish Zinc, Fits Bolt Sizes M3, Inside Dia. 3.1mm, Outside Dia....More

U-Bolt,5/16-18x2 1/2x3 3/16
  • GRAINGER APPROVED
  • U-Bolt, 5/16-18x2 1/2x3 3/16U-Bolt,5/16-18x2 1/2x3 3/16
  • Item # 32TH13
  • Mfr. Model # U17243.031.0200
  • U-Bolt,Round Bend,Steel,Finish Zinc,Thread Size 5/16-18,Thread Length 1 In.,Inside Length 3-3/16 In.,Inside...More

Split Lock Washer,Std,A4 SS,M3,PK50
U Bolt,3/8-16,Pipe 2 1/2 In
  • GRAINGER APPROVED
  • U Bolt, 3/8-16, Pipe 2 1/2 InU Bolt,3/8-16,Pipe 2 1/2 In
  • Item # 32TH22
  • Mfr. Model # U17243.037.0250
  • U-Bolt,Round Bend,Steel,Finish Zinc,Thread Size 3/8-16,Thread Length 1-1/4 In.,Inside Length 3-5/8 In.,Inside...More

Mach Screw,Flstr,1/4-20,1/2 L,PK50
  • MAGNA
  • Mach Screw, Flstr, 1/4-20,1/2 L, PK50Mach Screw,Flstr,1/4-20,1/2 L,PK50
  • Item # 4AHC6
  • Mfr. Model # 29050
  • Machine Screw, Head Type Fillister, Nylon, Length 1/2 In, Drive Type Phillips, Finish Natural, Thread Size...More

S Hook,Zinc,Max Load 29 lbs
  • CADDY
  • S Hook, Zinc, Max Load 29 lbsS Hook,Zinc,Max Load 29 lbs
  • Item # 2KXK4
  • Mfr. Model # 771
  • S-Hook, Steel, Max Load 29 Lbs, Finish Bright Zinc, Overall Length 1 1/4 In, For Support of Lighting,...More

LoopClamp,Dia.1 1/8 In HoleDia.17/32 In
  • ZSI
  • LoopClamp, Dia.1 1/8 In HoleDia.17/32 InLoopClamp,Dia.1 1/8 In HoleDia.17/32 In
  • Item # 4MWD4
  • Mfr. Model # LVZ-18
  • Loop Clamp, Vinyl Dipped, Galvanized Steel, Clamping Dia. 1 1/8 In, Mounting Hole Dia. 17/32 In, Thickness...More

  • TE-CO
  • Hardened Steel Heavy Duty WasherHardened Steel Heavy Duty Washer
  • Multiple product options available

    Heavy Duty Washer, Hardened, Hardened Steel, Finish Black Oxide, Thickness Tolerance ±0.010, Radius —, Temp. (F) 400°, Color Black, Rockwell Hardness 85 to 90 on 15N...More

U-Bolt,5/16-18x1 3/4x2 11/16
  • GRAINGER APPROVED
  • U-Bolt, 5/16-18x1 3/4x2 11/16U-Bolt,5/16-18x1 3/4x2 11/16
  • Item # 32TH09
  • Mfr. Model # U17243.031.0125
  • U-Bolt,Round Bend,Steel,Finish Zinc,Thread Size 5/16-18,Thread Length 1-1/8 In.,Inside Length 2-11/16...More

Fender Washer,Zinc,Fits M3,PK100
  • GRAINGER APPROVED
  • Fender Washer, Zinc, Fits M3, PK100Steel Fender Washer
  • Item # 6EY27
  • Mfr. Model # M38210.030.0001
  • Fender Washer, Large OD, Steel, Finish Zinc, Fits Bolt Sizes M3, Inside Dia. 3.2mm, Outside Dia. 9mm,...More

Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More