Skip Content

Filter Results By

Applied Filters Clear All

Product Categories

Brand
Price
Shop By

Fasteners

345 Results Found that Include 405 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
  • TE-CO
  • 303 Stainless Steel Flat Washer 303 Stainless Steel Flat Washer
  • Multiple product options available

    Flat Washer, Stainless, 303 Stainless Steel, Thickness Tolerance ±0.010, Radius —, Temp. (F) 400°, Color Plain, Rockwell Hardness 27 on 15N Scale, Clamping and For Use...More

  • TE-CO
  • Steel Flat Washer Steel Flat Washer
  • Multiple product options available

    Flat Washer, Hardened, Steel, Finish Black Oxide, Thickness Tolerance ±0.010, Radius —, Temp. (F) 400°, Color Black, Rockwell Hardness 85 to 90 on 15N Scale, Clamping,...More

  • TE-CO
  • Hardened Steel Heavy Duty Washer Hardened Steel Heavy Duty Washer
  • Multiple product options available

    Heavy Duty Washer, Hardened, Hardened Steel, Finish Black Oxide, Thickness Tolerance ±0.010, Radius —, Temp. (F) 400°, Color Black, Rockwell Hardness 85 to 90 on 15N...More

Dbl End Thd Stud,5/8-11x5 OAL,PK2
  • TE-CO
  • Dbl End Thd Stud, 5/8-11x5 OAL, PK2 Dbl End Thd Stud,5/8-11x5 OAL,PK2
  • Item # 1DV39
  • Mfr. Model # 40808
  • Double End Threaded Stud, Thread Size 5/8-11, Overall Length 5 In, Steel, Thread Length Type Equal, Black...More

Hex Jam Nut,Alloy,B/O,3/4-10
  • TE-CO
  • Hex Jam Nut, Alloy, B/O, 3/4-10 Hex Jam Nut,Alloy,B/O,3/4-10
  • Item # 2YHK3
  • Mfr. Model # 42207
  • Heavy Hex Jam Nut, Alloy Steel, Black Oxide Finish, Grade 2, Thread Size 3/4-10, Thread Type UNC, Thread...More

Nut,12L14,B/O,1/2-13
  • TE-CO
  • Nut, 12L14, B/O, 1/2-13 Nut,12L14,B/O,1/2-13
  • Item # 2YHE4
  • Mfr. Model # 41605
  • Flange Nut, 12L14 Steel, Black Oxide Finish, Grade 2, Thread Size 1/2-13, Thread Type UNC, Thread Direction...More

Dbl Thd Stud,M10x1.5x80mm OAL,PK2
  • TE-CO
  • Dbl Thd Stud, M10x1.5x80mm OAL, PK2 Dbl Thd Stud,M10x1.5x80mm OAL,PK2
  • Item # 1DV94
  • Mfr. Model # 60403
  • Double End Threaded Stud, Thread Size M10X1.5mm, Overall Length 80mm, Steel, Thread Length Type Equal, Black...More

Nut,12L14,B/O,5/8-11
  • TE-CO
  • Nut, 12L14, B/O, 5/8-11 Nut,12L14,B/O,5/8-11
  • Item # 2YHE5
  • Mfr. Model # 41606
  • Flange Nut, 12L14 Steel, Black Oxide Finish, Grade 2, Thread Size 5/8-11, Thread Type UNC, Thread Direction...More

Hex Nut,Alloy,B/O,3/4-10
  • TE-CO
  • Hex Nut, Alloy, B/O, 3/4-10 Hex Nut,Alloy,B/O,3/4-10
  • Item # 2YHJ5
  • Mfr. Model # 42107
  • Heavy Hex Nut, Alloy Steel, Black Oxide Finish, Grade 2H, Thread Size 3/4-10, Thread Type UNC, Thread...More

Hex Nut,Alloy,B/O,5/8-11
  • TE-CO
  • Hex Nut, Alloy, B/O, 5/8-11 Hex Nut,Alloy,B/O,5/8-11
  • Item # 2YHJ4
  • Mfr. Model # 42106
  • Heavy Hex Nut, Alloy Steel, Black Oxide Finish, Grade 2H, Thread Size 5/8-11, Thread Type UNC, Thread...More

Flange Nut,12L14 Steel,Blck Oxide,5/8-18
  • TE-CO
  • Flange Nut, 12L14 Steel, Blck Oxide, 5/8-18 Flange Nut,12L14 Steel,Blck Oxide,5/8-18
  • Item # 2YHF4
  • Mfr. Model # 41706
  • Flange Nut, Nut Type -, 12L14 Steel, Finish Black Oxide, Grade 2, Thread Size 5/8-18, Thread Type UNF, Thread...More

Nut,303 SS,5/16-18
  • TE-CO
  • Nut, 303 SS, 5/16-18 Nut,303 SS,5/16-18
  • Item # 2YJC2
  • Mfr. Model # 47602
  • Flange Nut, 303 Stainless, Grade 2, Thread Size 5/16-18, Thread Type UNC, Thread Direction Right, Width 3/8...More

Dbl End Thd Stud,1/2-13x7 OAL,PK2
  • TE-CO
  • Dbl End Thd Stud, 1/2-13x7 OAL, PK2 Dbl End Thd Stud,1/2-13x7 OAL,PK2
  • Item # 1DY64
  • Mfr. Model # 40778
  • Double End Threaded Stud, Thread Size 1/2-13, Overall Length 7 In, Steel, Thread Length Type Unequal, Black...More

Dbl End Thd Stud,1/2-13x4 OAL,PK2
  • TE-CO
  • Dbl End Thd Stud, 1/2-13x4 OAL, PK2 Dbl End Thd Stud,1/2-13x4 OAL,PK2
  • Item # 1DY59
  • Mfr. Model # 40773
  • Double End Threaded Stud, Thread Size 1/2-13, Overall Length 4 In, Steel, Thread Length Type Unequal, Black...More

Swivel  Nut,12L14,B/O,3/8-16
  • TE-CO
  • Swivel Nut, 12L14, B/O, 3/8-16 Swivel Nut,12L14,B/O,3/8-16
  • Item # 2YHH4
  • Mfr. Model # 42003
  • Swivel Flange Nut, 12L14 Steel, Black Oxide Finish, Grade 2, Thread Size 3/8-16, Thread Type UNC, Thread...More

Nut,303 SS,3/8-16
  • TE-CO
  • Nut, 303 SS, 3/8-16 Nut,303 SS,3/8-16
  • Item # 2YJC3
  • Mfr. Model # 47603
  • Flange Nut, 303 Stainless, Grade 2, Thread Size 3/8-16, Thread Type UNC, Thread Direction Right, Width 1/2...More

Dbl Thd Stud,M10x1.5x65mm OAL,PK2
  • TE-CO
  • Dbl Thd Stud, M10x1.5x65mm OAL, PK2 Dbl Thd Stud,M10x1.5x65mm OAL,PK2
  • Item # 1EA25
  • Mfr. Model # 60452
  • Double End Threaded Stud, Thread Size M10X1.5mm, Overall Length 65mm, Steel, Thread Length Type Unequal,...More

Nut,12L14,B/O,M16x.2.0
  • TE-CO
  • Nut, 12L14, B/O, M16x.2.0 Nut,12L14,B/O,M16x.2.0
  • Item # 2YJD3
  • Mfr. Model # 61605
  • Flange Nut, 12L14 Steel, Black Oxide Finish, Grade 2, Thread Size M16x.2.0, Thread Type Metric, Thread...More

Dbl End Thd Stud,1/4-20x3 OAL,PK2
  • TE-CO
  • Dbl End Thd Stud, 1/4-20x3 OAL, PK2 Dbl End Thd Stud,1/4-20x3 OAL,PK2
  • Item # 3FY83
  • Mfr. Model # 40374
  • Double End Threaded Stud, Thread Size 1/4-20, Overall Length 3 In, 18-8 Stainless Steel, Thread Length Type...More

Dbl End Thd Stud,3/8-16x3 OAL,PK2
  • TE-CO
  • Dbl End Thd Stud, 3/8-16x3 OAL, PK2 Dbl End Thd Stud,3/8-16x3 OAL,PK2
  • Item # 1DU95
  • Mfr. Model # 40504
  • Double End Threaded Stud, Thread Size 3/8-16, Overall Length 3 In, Steel, Thread Length Type Equal, Black...More

Dbl Thd Stud,M8x1.25x110mm OAL,PK2
  • TE-CO
  • Dbl Thd Stud, M8x1.25x110mm OAL, PK2 Dbl Thd Stud,M8x1.25x110mm OAL,PK2
  • Item # 1DV87
  • Mfr. Model # 60306
  • Double End Threaded Stud, Thread Size M8X1.25mm, Overall Length 110mm, Steel, Thread Length Type Equal, Black...More

Coupling Nut,Black Oxide,1/2-13
  • TE-CO
  • Coupling Nut, Black Oxide, 1/2-13 Coupling Nut,Black Oxide,1/2-13
  • Item # 2YHD6
  • Mfr. Model # 41505
  • Coupling Nut, UNC, 1117 Steel, Black Oxide Finish, Grade 5, Thread Size 1/2-13, Thread Style Fully Threaded,...More

Hex Nut,Alloy,B/O,1/2-13
  • TE-CO
  • Hex Nut, Alloy, B/O, 1/2-13 Hex Nut,Alloy,B/O,1/2-13
  • Item # 2YHJ3
  • Mfr. Model # 42105
  • Heavy Hex Nut, Alloy Steel, Black Oxide Finish, Grade 2H, Thread Size 1/2-13, Thread Type UNC, Thread...More

Dbl End Thd Stud,3/8-16x3 OAL,PK2
  • TE-CO
  • Dbl End Thd Stud, 3/8-16x3 OAL, PK2 Dbl End Thd Stud,3/8-16x3 OAL,PK2
  • Item # 3VB88
  • Mfr. Model # 40574
  • Double End Threaded Stud, Thread Size 3/8-16, Overall Length 3 In, 18-8 Stainless Steel, Thread Length Type...More

Dbl End Thd Stud,3/8-16x6 OAL,PK2
  • TE-CO
  • Dbl End Thd Stud, 3/8-16x6 OAL, PK2 Dbl End Thd Stud,3/8-16x6 OAL,PK2
  • Item # 1DY54
  • Mfr. Model # 40555
  • Double End Threaded Stud, Thread Size 3/8-16, Overall Length 6 In, Steel, Thread Length Type Unequal, Black...More

Nut,303 SS,1/2-13
  • TE-CO
  • Nut, 303 SS, 1/2-13 Nut,303 SS,1/2-13
  • Item # 2YJC4
  • Mfr. Model # 47605
  • Flange Nut, 303 Stainless, Grade 2, Thread Size 1/2-13, Thread Type UNC, Thread Direction Right, Width 11/16...More

Dbl End Thd Stud,1/4-20x8 OAL,PK2
  • TE-CO
  • Dbl End Thd Stud, 1/4-20x8 OAL, PK2 Dbl End Thd Stud,1/4-20x8 OAL,PK2
  • Item # 6NU36
  • Mfr. Model # 40314
  • Double End Threaded Stud, Thread Size 1/4-20, Overall Length 8 In, Steel, Thread Length Type Equal, Black...More

Nut,12L14,B/O,M12x1.75
  • TE-CO
  • Nut, 12L14, B/O, M12x1.75 Nut,12L14,B/O,M12x1.75
  • Item # 2YJD2
  • Mfr. Model # 61604
  • Flange Nut, 12L14 Steel, Black Oxide Finish, Grade 2, Thread Size M12x1.75, Thread Type Metric, Thread...More

Nut,12L14,B/O,M20x2.5
  • TE-CO
  • Nut, 12L14, B/O, M20x2.5 Nut,12L14,B/O,M20x2.5
  • Item # 2YJD4
  • Mfr. Model # 61606
  • Flange Nut, 12L14 Steel, Black Oxide Finish, Grade 2, Thread Size M20x2.5, Thread Type Metric, Thread...More

Dbl Thd Stud,1/2-13x5 1/2 OAL,PK2
  • TE-CO
  • Dbl Thd Stud, 1/2-13x5 1/2 OAL, PK2 Dbl Thd Stud,1/2-13x5 1/2 OAL,PK2
  • Item # 1DV25
  • Mfr. Model # 40709
  • Double End Threaded Stud, Thread Size 1/2-13, Overall Length 5 1/2 In, Steel, Thread Length Type Equal, Black...More

Coupling Nut,Black Oxide,3/8-16
  • TE-CO
  • Coupling Nut, Black Oxide, 3/8-16 Coupling Nut,Black Oxide,3/8-16
  • Item # 2YHD5
  • Mfr. Model # 41503
  • Coupling Nut, UNC, 1117 Steel, Black Oxide Finish, Grade 5, Thread Size 3/8-16, Thread Style Fully Threaded,...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More