Skip Content

Filter Results By

Item
Type
Head Type
Material
Size
Number of Pieces
Finish
Length
System of Measurement
Brand
Price
Shop By
Ratings

Fastener Assortments

70 Results Found that Include 121 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Socket Set Screw Asst,Steel,Black,195 PC
  • ITW BEE LEITZKE
  • Socket Set Screw Asst, Steel, Black, 195 PC Socket Set Screw Asst,Steel,Black,195 PC
  • Item # 2NRZ5
  • Mfr. Model # 98-245
  • Socket Set Screw Assortment, Type Cup Point, Alloy Steel, Finish Black, Size 10-24 to 3/8-16, Length 1/4 to...More

Multi Screw Kit,1150 PC
  • GRAINGER APPROVED
  • Multi Screw Kit, 1150 PC Multi Screw Kit,1150 PC
  • Item # 2NE70
  • Mfr. Model # 2NE70
  • Machine Screw Assortment, Round Head, Steel, Zinc Plated Finish, #6 to 1/4-20, Length 1/2 to 1 1/2 In, Thread...More

Cap Screw Assortment,Hex,Hex Dr,711 Pc
  • GRAINGER APPROVED
  • Cap Screw Assortment, Hex, Hex Dr, 711 Pc Cap Screw Assortment,Hex,Hex Dr,711 Pc
  • Item # 1PJC1
  • Mfr. Model # 1PJC1
  • Cap Screw Assortment, Grade 5 SAE, Hex Head Type, Steel, Zinc Plated Finish, 1/4-28, 5/16-24, 3/8-24, Length...More

Screw And Washer Kit,260 Pcs
  • GRAINGER APPROVED
  • Screw And Washer Kit, 260 Pcs Screw And Washer Kit,260 Pcs
  • Item # 1ZA73
  • Mfr. Model # 1ZA73
  • Screw and Washer Kit, Self Drilling, Hex Head, Steel, Zinc Plated Finish, Hex, Washers #8 to 1/4 In and...More

Wood Screw Kit,122 PC
  • GRAINGER APPROVED
  • Wood Screw Kit, 122 PC Wood Screw Kit,122 PC
  • Item # 1NA96
  • Mfr. Model # 1NA96
  • Wood Screw Kit, Flat Head, Steel, Zinc Plated Finish, Phillips, Size #6 To #8, Length 3/4 To 1 1/2 In, Driver...More

License Plate Nut & Screw Asst,520 Pc
Cap Screw Assortment,Hex,Hex Dr,553 Pc
  • GRAINGER APPROVED
  • Cap Screw Assortment, Hex, Hex Dr, 553 Pc Cap Screw Assortment,Hex,Hex Dr,553 Pc
  • Item # 1PJC3
  • Mfr. Model # 1PJC3
  • Cap Screw Assortment, Hex Head Type, Stainless Steel 18-8, 1/4-20, 5/16-18, 3/8-16, Length 3/4 to 2 In, Hex,...More

Self-Drilling/Tapping Screw Asst,253 PC
  • GRAINGER APPROVED
  • Self-Drilling/Tapping Screw Asst, 253 PC Self-Drilling/Tapping Screw Asst,253 PC
  • Item # 2NRZ7
  • Mfr. Model # 98-474
  • Self-Drilling And Tapping Screw Assortment, Type BSD, Head Type Hex Washer, Carbon Steel, Finish Zinc Plated,...More

Machine Screw Kit,88 PC
  • GRAINGER APPROVED
  • Machine Screw Kit, 88 PC Machine Screw Kit,88 PC
  • Item # 1NB12
  • Mfr. Model # 1NB12
  • Machine Screw Kit, Pan Head, 18-8 Stainless Steel, Phillips, Size 6-32 To 1/4-20, Length 1/2 To 1 In, Driver...More

Screw Asst,#7 to #10,194 Pcs,8 Szs
  • GRAINGER APPROVED
  • Screw Asst, #7 to #10,194 Pcs, 8 Szs Screw Asst,#7 to #10,194 Pcs,8 Szs
  • Item # 4YFD5
  • Mfr. Model # 906645-PG
  • Interior Screw Assortment Kit, Steel, Finish Yellow Zinc Plated, Size #7 to #10, Length 5/8 to 3 In, Drive...More

Multi Screw Kit,252 PC
  • GRAINGER APPROVED
  • Multi Screw Kit, 252 PC Multi Screw Kit,252 PC
  • Item # 2NE67
  • Mfr. Model # 2NE67
  • Sheet Metal Screw Assort,18-8, Phillips, 252 Pcs, 24 Szs, Oval (10) #8x3/4, #6x1, #6x3/4, (8) #10x1, #8x1...More

Machine Screw Kit,84 PC
  • GRAINGER APPROVED
  • Machine Screw Kit, 84 PC Machine Screw Kit,84 PC
  • Item # 1NB13
  • Mfr. Model # 1NB13
  • Machine Screw Kit, Oval Head, 18-8 Stainless Steel, Phillips, Size 10-24, Length 3/4 To 2 In, Driver Size #2,...More

Cap Screw Assortment,Hex,Hex Dr,941 Pc
  • GRAINGER APPROVED
  • Cap Screw Assortment, Hex, Hex Dr, 941 Pc Cap Screw Assortment,Hex,Hex Dr,941 Pc
  • Item # 1PJC2
  • Mfr. Model # 1PJC2
  • Cap Screw Assortment, Grade 8 USS, Hex Head Type, Steel, Zinc Plated Finish, 1/4-20, 5/16-18, 3/8-16, Length...More

Metal Screw Kit,76 PC
  • GRAINGER APPROVED
  • Metal Screw Kit, 76 PC Metal Screw Kit,76 PC
  • Item # 1NB11
  • Mfr. Model # 1NB11
  • Sheet Metal Screw Kit, Oval Head, 18-8 Stainless Steel, Phillips, Size #8 To #10, Length 3/4 To 1 1/4 In,...More

Metal Screw Kit,82 PC
  • GRAINGER APPROVED
  • Metal Screw Kit, 82 PC Metal Screw Kit,82 PC
  • Item # 1NB10
  • Mfr. Model # 1NB10
  • Sheet Metal Screw Kit, Pan Head, 18-8 Stainless Steel, Phillips, Size #6 To #10, Length 3/4 To 1 1/2 In,...More

Wood Screw Assortment
  • GRAINGER APPROVED
  • Wood Screw Assortment Wood Screw Assortment
  • Item # 1YE58
  • Mfr. Model # 1YE58
  • Wood Screw Assortment, Flat Head, Steel, Nickel Plated Finish, Phillips, #4 to #10, Length 1/2 to 2 In,...More

Screw Assortment,Oval/Pan,Phillip,667 Pc
  • GRAINGER APPROVED
  • Screw Assortment, Oval/Pan, Phillip, 667 Pc Screw Assortment,Oval/Pan,Phillip,667 Pc
  • Item # 1PJD5
  • Mfr. Model # 1PJD5
  • Sheet Metal Screw Assortment, Oval/Pan Head Type, SS, Plain Finish, #6-#10, Length 1/2-1 1/2 In, Phillips,...More

Black Sheet Metal Screw Asst,420 Pc
  • DISCO
  • Black Sheet Metal Screw Asst, 420 Pc Black Sheet Metal Screw Asst,420 Pc
  • Item # 12T294
  • Mfr. Model # 8123
  • Black Sheet Metal Screw Assortment, Head Type Phillips Pan, Metal, Finish Black Finish, Size #6 - #10, Length...More

Sheet Metal Screw Asst,Pan,Zinc,365 PC
  • ITW BEE LEITZKE
  • Sheet Metal Screw Asst, Pan, Zinc, 365 PC Sheet Metal Screw Asst,Pan,Zinc,365 PC
  • Item # 2NRZ8
  • Mfr. Model # 98-475
  • Sheet Metal Screw Assortment, Type AB, Head Type Pan Head, Carbon Steel, Finish Zinc Plated, Size 8 to 14,...More

Multi Screw Kit,197 PC
  • SPAX
  • Multi Screw Kit, 197 PC Multi Screw Kit,197 PC
  • Item # 6PU53
  • Mfr. Model # 4101020000767
  • Multiple Screw Assortment, Flat Head, Steel, Yellow Zinc Finish, Phillips/Square, Size #6, #8, #10, Length...More

Stove Bolt Asst,Rnd,246 Pcs,12 Szs
  • ITW BEE LEITZKE
  • Stove Bolt Asst, Rnd, 246 Pcs, 12 Szs Stove Bolt Asst,Rnd,246 Pcs,12 Szs
  • Item # 3KNK9
  • Mfr. Model # 98-470
  • Stove Bolt Assortment, Type Machine Screw, Head Type Round Head, Steel, Finish Zinc Plated, Size 10-24 to...More

Results per page:  16 | 32 | 48

Grainger carries fastener assortments of numerous types, including multiple machine screw and sheet metal screw kits, hex cap screw sets, electrical connectors, flat washers, wood screw kits, hex bolts, flange bolts, hex jam nuts and much more. Choose the type of screw or other fastener assortments you need at Grainger and keep your supply shelves stocked!

Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More