Skip Content

Filter Results By

Price
  • View MoreView Less
Shop By

Fan Speed Control

13 Results Found that Include 13 Products 

Results per page: 16 | 32 | 48
    Control,Fan Speed,5 A
    • LEVITON
    • Control, Fan Speed, 5 A
    • Item # 5C343
    • Mfr. Model # 6616-1XI
    • Speed Control, Rotary Fan, Voltage 120, Max Amps 5, Plate Color Ivory, Height 2 3/4 In, Width 4 1/2 In, Depth...More

    Control,Fan Speed,5 A
    • LEVITON
    • Control, Fan Speed, 5 A
    • Item # 5C348
    • Mfr. Model # 6627-1W
    • Speed Control, Slide Fan, Voltage 120, Max Amps 5, Plate Color White, Height 2 3/4 In, Width 4 1/2 In, Depth...More

    Control,Fan Speed,5 A
    • LEVITON
    • Control, Fan Speed, 5 A
    • Item # 5C344
    • Mfr. Model # 6616-1XW
    • Speed Control, Rotary Fan, Voltage 120, Max Amps 5, Plate Color White, Height 2 3/4 In, Width 4 1/2 In, Depth...More

    Control,Fan Speed,5 A
    • LEVITON
    • Control, Fan Speed, 5 A
    • Item # 5C347
    • Mfr. Model # 6627-1I
    • Speed Control, Slide Fan, Voltage 120, Max Amps 5, Plate Color Ivory, Height 2 3/4 In, Width 4 1/2 In, Depth...More

    Control,Fan Speed
    • LEVITON
    • Control, Fan Speed
    • Item # 4WZ05
    • Mfr. Model # 6639-I
    • Speed Control, Rotary Fan, Voltage 120, Max Amps 1.5, Plate Color Ivory, Height 1 1/2 In, Width 4 In, Depth 2...More

    Control,Fan Speed
    • LEVITON
    • Control, Fan Speed
    • Item # 4WZ06
    • Mfr. Model # 6639-W
    • Speed Control, Rotary Fan, Voltage 120, Max Amps 1.5, Plate Color White, Height 1 1/2 In, Width 4 In, Depth 2...More

    Control,Fan/Light,300w
    • LEVITON
    • Control, Fan/Light, 300w
    • Item # 4WZ04
    • Mfr. Model # 6630-W
    • Speed Control, Dual Fan/ Light, Voltage 120, Max Amps 1.5, Max Wattage 300, Plate Color White, Height 2 3/4...More

    Control,Fan Speed,1.5a
    • LEVITON
    • Control, Fan Speed, 1.5a
    • Item # 4WZ02
    • Mfr. Model # 6629-PI
    • Speed Control, Slide Fan, Voltage 120, Max Amps 1.5, Plate Color Ivory, Height 2 3/4 In, Width 4 1/2 In,...More

    Control,Fan Speed,1.5a
    • LEVITON
    • Control, Fan Speed, 1.5a
    • Item # 4WZ01
    • Mfr. Model # 6629-3W
    • Speed Control, Slide Fan, Voltage 120, Max Amps 1.5, Plate Color White, Height 2 3/4 In, Width 4 1/2 In,...More

    Control,Fan Speed,1.5a
    • LEVITON
    • Control, Fan Speed, 1.5a
    • Item # 4WZ03
    • Mfr. Model # 6629-PW
    • Speed Control, Slide Fan, Voltage 120, Max Amps 1.5, Plate Color White, Height 2 3/4 In, Width 4 1/2 In,...More

    Speed Control,115V,White
    • LEVITON
    • Speed Control, 115V, White
    • Item # 22CT85
    • Mfr. Model # AWSMG-QBW
    • Speed Control, Slide Control, Voltage 115, Max. Amps 7.5, Max. Wattage 600, Switch Color White, Plate Color...More

    Control,Fan Speed,1.5a
    • LEVITON
    • Control, Fan Speed, 1.5a
    • Item # 4WX99
    • Mfr. Model # 6629-3I
    • Speed Control, Slide Fan, Voltage 120, Max Amps 1.5, Plate Color Ivory, Height 2 3/4 In, Width 4 1/2 In,...More

    Fan Control,120V,1.5A,WH/IV/Lt Almond
    • LEVITON
    • Fan Control, 120V, 1.5A, WH/IV/Lt Almond
    • Item # 6LVT1
    • Mfr. Model # VPF01-1LZ
    • Fan Control, Touch and Hold Bar, Voltage 120, Max. Amps 1.5, Switch Color White, Ivory, And Light Almond,...More

    Results per page: 16 | 32 | 48