Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
  • View MoreView Less
Shop By

Fan Speed Control

11 Results Found that Include 11 Products 

Results per page: 16 | 32 | 48
    Speed Control,6 Amps
    • DAYTON
    • Speed Control, 6 Amps
    • Item # 48C172
    • Mfr. Model # 48C172
    • Speed Control, Rotary, Adjustable, Voltage 115, Max. Amps 6, Max. Wattage 720, Switch Color Black, Plate...More

    Variable Speed Control
    • BROAN
    • Variable Speed Control
    • Item # 4C331
    • Mfr. Model # 57V
    • Speed Control, Rotary, Adjustable, Voltage 120, Max Amps 3, Max Wattage 360, Plate Color Ivory, Height 4 In,...More

    Speed Control,115V,5 Amp
    • FANTECH
    • Speed Control, 115V, 5 Amp
    • Item # 15W819
    • Mfr. Model # WC 15
    • Speed Control, Voltage 115, Max. Amps 5, Max. Wattage 575, Switch Color Black, Brushed Aluminum, Plate Color...More

    Wall Control,120 V,White
    • BROAN
    • Wall Control, 120 V, White
    • Item # 6E897
    • Mfr. Model # 57W
    • Speed Control, Rotary, Adjustable, Voltage 120, Max Amps 3, Max Wattage 360, Plate Color White, Height 4 In,...More

    Fan Control,Slide,Rocker,1.5Amp,White
    • LUTRON
    • Fan Control, Slide, Rocker, 1.5Amp, White
    • Item # 12H984
    • Mfr. Model # CTFSQ-F-WH
    • Slide Fan Speed Control, Rocker Switch with Captive Linear, Voltage 120, Max. Amps 1.5, Switch Color White,...More

    Fan Control,Slide,Rocker,1.5Amp,Ivory
    • LUTRON
    • Fan Control, Slide, Rocker, 1.5Amp, Ivory
    • Item # 12H985
    • Mfr. Model # CTFSQ-F-IV
    • Slide Fan Speed Control, Rocker Switch with Captive Linear, Voltage 120, Max. Amps 1.5, Switch Color Ivory,...More

    Control,Fan Speed
    • LEVITON
    • Control, Fan Speed
    • Item # 4WZ06
    • Mfr. Model # 6639-W
    • Speed Control, Rotary Fan, Voltage 120, Max Amps 1.5, Plate Color White, Height 1 1/2 In, Width 4 In, Depth 2...More

    Fan Control,Slide,120V,1.5Amp,1 Pole
    • LUTRON
    • Fan Control, Slide, 120V, 1.5Amp, 1 Pole
    • Item # 5PWK5
    • Mfr. Model # SFSQ-F-WH
    • Fan Control, Slide to Off, Voltage 120, Max. Amps 1.5, Plate Color White, Height (In.) 4.69, Width (In.)...More

    Fan Control,Slide,120V,1.5Amp,1 Pole
    • LUTRON
    • Fan Control, Slide, 120V, 1.5Amp, 1 Pole
    • Item # 5PWK6
    • Mfr. Model # SFSQ-F-IV
    • Fan Control, Slide to Off, Voltage 120, Max. Amps 1.5, Plate Color Ivory, Height (In.) 4.69, Width (In.)...More

    Control,Fan Speed
    • LEVITON
    • Control, Fan Speed
    • Item # 4WZ05
    • Mfr. Model # 6639-I
    • Speed Control, Rotary Fan, Voltage 120, Max Amps 1.5, Plate Color Ivory, Height 1 1/2 In, Width 4 In, Depth 2...More

    Fan Control,Slide,Rocker,1.5Amp,Almond
    • LUTRON
    • Fan Control, Slide, Rocker, 1.5Amp, Almond
    • Item # 12H986
    • Mfr. Model # CTFSQ-F-AL
    • Slide Fan Speed Control, Rocker Switch with Captive Linear, Voltage 120, Max. Amps 1.5, Switch Color Almond,...More

    Results per page: 16 | 32 | 48