Skip Content

Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By

Fan Speed Control

17 Results Found that Include 17 Products 

Results per page: 16 | 32 | 48
    Fan Speed Control,3 A
    • DAYTON
    • Fan Speed Control, 3 A
    • Item # 1DGV1
    • Mfr. Model # 1DGV1
    • Speed Control, Rotary, Adjustable, Voltage 115, Max Amps 3, Max Wattage 360, Plate Color Silver, Height 4 1/2...More

    Fan Speed Control,6 A
    • DAYTON
    • Fan Speed Control, 6 A
    • Item # 1DGV2
    • Mfr. Model # 1DGV2
    • Speed Control, Rotary, Adjustable, Voltage 115, Max Amps 6, Max Wattage 720, Plate Color Silver, Height 4 1/2...More

    Fan Speed Control,10 A
    • DAYTON
    • Fan Speed Control, 10 A
    • Item # 1DGV3
    • Mfr. Model # 1DGV3
    • Speed Control, Rotary, Adjustable, Voltage 115, Max. Amps 10, Max. Wattage 1200, Switch Color Black, Plate...More

    Fan Speed Control,fwd,rev,120 V
    • DAYTON
    • Fan Speed Control, fwd, rev, 120 V
    • Item # 5NRA4
    • Mfr. Model # 5NRA4
    • Speed Control, Rotary with Forward Reverse Switch, Voltage 120, Max. Amps 5, Max. Wattage 540, Plate Color...More

    Speed Control,Adjustable,Rotary,120v,3a
    • DAYTON
    • Speed Control, Adjustable, Rotary, 120v, 3a
    • Item # 1AGU5
    • Mfr. Model # 1AGU5
    • Speed Control, Rotary Adustable, Voltage 120, Max Amps 3, Plate Color Brushed Aluminum, Fits Single Gang Box,...More

    Speed Control,Adj
    • DAYTON
    • Speed Control, Adj
    • Item # 4TM32
    • Mfr. Model # 4TM32
    • Speed Control, Adjustable, 115 Volts, 60/50 Hz, 1 Phase, Operating Amps 2.5, Width 2 1/4 In, Height 3 5/8 In,...More

    Speed Control,10 Amps
    • DAYTON
    • Speed Control, 10 Amps
    • Item # 48C173
    • Mfr. Model # 48C173
    • Speed Control, Rotary, Adjustable, Voltage 115, Max. Amps 10, Max. Wattage 1200, Switch Color Black, Plate...More

    Speed Control,Adjustable,Rotary,220v,8a
    • DAYTON
    • Speed Control, Adjustable, Rotary, 220v, 8a
    • Item # 1AGU9
    • Mfr. Model # 1AGU9
    • Speed Control, Rotary Adustable, Voltage 220, Max Amps 8, Plate Color Black and Gold, Fits Single Gang Box,...More

    Speed Control,Adjustable,Slide,120v,1a
    • DAYTON
    • Speed Control, Adjustable, Slide, 120v, 1a
    • Item # 1AGV3
    • Mfr. Model # 1AGV3
    • Speed Control, Slide, 3 Position w/Off, Voltage 120, Max Amps 1, Plate Color White, Fits Single Gang Box, For...More

    Speed Control,115/230 Volt
    • DAYTON
    • Speed Control, 115/230 Volt
    • Item # 43Y140
    • Mfr. Model # 43Y140
    • Speed Control, Remote Dial, Voltage 115/230, Max. Amps 0.5/0.25, Max. Wattage 50, Switch Color Black, Plate...More

    Speed Control,Rotary Adjustable,115 V,
    • DAYTON
    • Speed Control, Rotary Adjustable, 115 V,
    • Item # 1ZCN9
    • Mfr. Model # 1ZCN9
    • Speed Control, Rotary, Adjustable, Voltage 115, Max Amps 2.5, Plate Color Ivory, Height 3 5/8 In, Width 2 1/4...More

    Speed Control,Adjustable,Rotary,220v,12a
    • DAYTON
    • Speed Control, Adjustable, Rotary, 220v, 12a
    • Item # 1AGV1
    • Mfr. Model # 1AGV1
    • Speed Control, Rotary Adustable, Voltage 220, Max Amps 12, Plate Color Black and Gold, Fits Single Gang Box,...More

    Speed Control,6 Amps
    • DAYTON
    • Speed Control, 6 Amps
    • Item # 48C172
    • Mfr. Model # 48C172
    • Speed Control, Rotary, Adjustable, Voltage 115, Max. Amps 6, Max. Wattage 720, Switch Color Black, Plate...More

    Speed Control,Adjustable,Rotary,120V,8A
    • DAYTON
    • Speed Control, Adjustable, Rotary, 120V, 8A
    • Item # 22PP73
    • Mfr. Model # 22PP73
    • Speed Control, Rotary, Adjustable, Voltage 120, Max. Amps 8, Switch Color Black and Gold, Plate Color Black...More

    Speed Control,Adjustable,Rotary,120V,12A
    • DAYTON
    • Speed Control, Adjustable, Rotary, 120V, 12A
    • Item # 22PP74
    • Mfr. Model # 22PP74
    • Speed Control, Rotary, Adjustable, Voltage 120, Max. Amps 12, Switch Color Black and Gold, Plate Color Black...More

    Speed Control,Adjustable,Rotary,120V,3A
    • DAYTON
    • Speed Control, Adjustable, Rotary, 120V, 3A
    • Item # 22PP72
    • Mfr. Model # 22PP72
    • Speed Control, Rotary, Adjustable, Voltage 120, Max. Amps 3, Switch Color Black, Plate Color Silver, Height...More

    Speed Control,Adjustable,Slide,120V,1A
    • DAYTON
    • Speed Control, Adjustable, Slide, 120V, 1A
    • Item # 22PP79
    • Mfr. Model # 22PP79
    • Speed Control, Rotary, Adjustable, Voltage 120, Max. Amps 1, Switch Color White, Plate Color White, Height...More

    Results per page: 16 | 32 | 48