Skip Content

Filter Results By

Price
Shop By

Fan Speed Control

5 Results Found that Include 5 Products

Results per page: 16 | 32 | 48
    Variable Speed Control
    • BROAN
    • Variable Speed ControlVariable Speed Control
    • Item # 4C331
    • Mfr. Model # 57V
    • Speed Control, Rotary, Adjustable, Voltage 120, Max Amps 3, Max Wattage 360, Plate Color Ivory, Height 4 In,...More

    Wall Control,120 V,6 Amp,White
    • BROAN
    • Wall Control, 120 V, 6 Amp, WhiteWall Control,120 V,6 Amp,White
    • Item # 6E898
    • Mfr. Model # 72W
    • Speed Control, Rotary, Adjustable, Voltage 120, Max Amps 6, Max Wattage 720, Plate Color White, Height 4 1/2...More

    Adj Speed Control,Unit Mount,120 V
    • BROAN
    • Adj Speed Control, Unit Mount, 120 VAdj Speed Control,Unit Mount,120 V
    • Item # 2HYC2
    • Mfr. Model # 80L
    • Adjustable Speed Control, Internal Unit Mount, Voltage 120, Max Amps 3, Galvanized Plate Color, For Use With...More

    Wall Control,120 V,White
    • BROAN
    • Wall Control, 120 V, WhiteWall Control,120 V,White
    • Item # 6E897
    • Mfr. Model # 57W
    • Speed Control, Rotary, Adjustable, Voltage 120, Max Amps 3, Max Wattage 360, Plate Color White, Height 4 In,...More

    Wall Control,120 V,Ivory
    • BROAN
    • Wall Control, 120 V, IvoryWall Control,120 V,Ivory
    • Item # 4C254
    • Mfr. Model # 72V
    • Speed Control, Rotary, Adjustable, Voltage 120, Max Amps 6, Max Wattage 720, Plate Color Ivory, Height 4 1/2...More

    Results per page: 16 | 32 | 48