Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
  • View MoreView Less
Shop By
Ratings

Fan Control Switches

5 Results Found that Include 5 Products 

Results per page: 16 | 32 | 48
    15 Minute Wall Timer
    • BROAN
    • 15 Minute Wall Timer
    • Item # 5C191
    • Mfr. Model # 61V
    • 15 Minute Wall Timer, Current Rating 20 Amps, Voltage Rating 120/240 Volts, Plate Color Ivory, With Ivory...More

    Fan Control Switch,115v,5A
    • DELHI
    • Fan Control Switch, 115v, 5A
    • Item # 23N630
    • Mfr. Model # MC5
    • Fan Control Switch, Rotary, 115, Max. Amps 5, Switch Color Silver, Plate Color Silver, Height (In.) 4-1/2,...More

    60 Minute Wall Timer,White, SPST
    • BROAN
    • 60 Minute Wall Timer, White, SPST
    • Item # 6E902
    • Mfr. Model # 59W
    • Timer, Adjustable, Timing Range 0 to 60 Minutes, 120/240, Max. Amps 20/10, Fits Single Gang Box Sized to NEC...More

    60 Minute Wall Timer,Ivory
    • BROAN
    • 60 Minute Wall Timer, Ivory
    • Item # 5C190
    • Mfr. Model # 59V
    • 60 Minute Wall Timer, Current Rating 20 Amps, Voltage Rating 120/240 Volts, Plate Color Ivory, With Ivory...More

    Control,Dehumidistat,Rotary Dial,24 V
    • FANTECH
    • Control, Dehumidistat, Rotary Dial, 24 V
    • Item # 3HFJ1
    • Mfr. Model # MDEH1
    • Control, Dehumidistat, Rotary Dial, 20 to 80% Relative Humidity Range, Voltage 24, Wall Mount, Switch Color...More

    Results per page: 16 | 32 | 48