Skip Content

Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By

Fan Control Switches

8 Results Found that Include 8 Products 

Results per page: 16 | 32 | 48
    Electronic Timer,115V
    • FANTECH
    • Electronic Timer, 115V
    • Item # 15W817
    • Mfr. Model # FD 60EM
    • Electronic Timer, Timing Range 10, 20, 30, 60, 115, Max. Amps 20, Max. Wattage 2300, Fits Standard Gang Box,...More

    HRV And ERV Control,Touch Screen
    • FANTECH
    • HRV And ERV Control, Touch Screen
    • Item # 22F246
    • Mfr. Model # ECO Touch
    • HRV And ERV Control, Touch Screen, Timing Range Programmable, 24 V, Switch Color White, Plate Color White,...More

    Push Button Timer,24V
    • FANTECH
    • Push Button Timer, 24V
    • Item # 15W913
    • Mfr. Model # RTS 2*
    • Push Button Timer, Timing Range 20, 24, Fits Wall Mount, Switch Color White, Plate Color White, For Use With...More

    Control,Dehumidistat,Rotary Dial,24 V
    • FANTECH
    • Control, Dehumidistat, Rotary Dial, 24 V
    • Item # 3HFJ1
    • Mfr. Model # MDEH1
    • Control, Dehumidistat, Rotary Dial, 20 to 80% Relative Humidity Range, Voltage 24, Wall Mount, Switch Color...More

    Timer Control,Push Button,24 Volt
    • FANTECH
    • Timer Control, Push Button, 24 Volt
    • Item # 3HFJ2
    • Mfr. Model # RTS3
    • Timer Control, Push Button, Timing Range 20, 40 or 60, Voltage 24, Fits Single Gang Box Sized to NEC...More

    Speed Selection Switch,24V
    • FANTECH
    • Speed Selection Switch, 24V
    • Item # 15W914
    • Mfr. Model # EDF 1R*
    • Speed Selection Switch, Timing Range 20 On, 40 Off, 24, Fits Wall Mount, Switch Color White, Plate Color...More

    Light/Fan Switch,115V
    • FANTECH
    • Light/Fan Switch, 115V
    • Item # 15W818
    • Mfr. Model # FLD 60
    • Light/Fan Switch, Timing Range Up To 60 Minutes, 115, Max. Amps 5, Max. Wattage 575, Fits Standard Gang Box,...More

    Control,Multi Function,Push Button,24 V
    • FANTECH
    • Control, Multi Function, Push Button, 24 V
    • Item # 3HFJ3
    • Mfr. Model # EDF1
    • Control, Multi Function, Push Button, Timing Range Multiple, Voltage 24, Fits Single Gang Box Sized to NEC...More

    Results per page: 16 | 32 | 48