Skip Content

Filter Results By

Price
Shop By
    Ratings

    Fan Control Switches

    14 Results Found that Include 14 Products 

    Results per page: 16 | 32 | 48
      Switch,Wall
      • BROAN
      • Switch, Wall
      • Item # 2C999
      • Mfr. Model # 66V
      • Wall Switch, 3 Function, Switch Color Ivory, Plate Color Ivory, 3 Rocker Switches, 15 Amps@120 Volts

      Switch,Rocker,120 V,White
      • BROAN
      • Switch, Rocker, 120 V, White
      • Item # 6E900
      • Mfr. Model # 68W
      • Dual Rocker Switch, Voltage Rating 120 Volts, Maximum Current Rating 20 Amps, Plate Color White, Toggle, Two...More

      15 Minute Wall Timer
      • BROAN
      • 15 Minute Wall Timer
      • Item # 5C191
      • Mfr. Model # 61V
      • 15 Minute Wall Timer, Current Rating 20 Amps, Voltage Rating 120/240 Volts, Plate Color Ivory, With Ivory...More

      Switch,Dual Rocker,120 V,Ivory
      • BROAN
      • Switch, Dual Rocker, 120 V, Ivory
      • Item # 1A773
      • Mfr. Model # 68V
      • Dual Rocker Switch, Voltage Rating 120 Volts, Maximum Current Rating 15 Amps, Plate Color Ivory, Two Function...More

      Switch,Three Function,Rocker,120 V
      60 Minute Wall Timer,Ivory
      • BROAN
      • 60 Minute Wall Timer, Ivory
      • Item # 5C190
      • Mfr. Model # 59V
      • 60 Minute Wall Timer, Current Rating 20 Amps, Voltage Rating 120/240 Volts, Plate Color Ivory, With Ivory...More

      60 Minute Wall Timer,White, SPST
      • BROAN
      • 60 Minute Wall Timer, White, SPST
      • Item # 6E902
      • Mfr. Model # 59W
      • Timer, Adjustable, Timing Range 0 to 60 Minutes, 120/240, Max. Amps 20/10, Fits Single Gang Box Sized to NEC...More

      Switch,Wall,120 V
      • BROAN
      • Switch, Wall, 120 V
      • Item # 5E830
      • Mfr. Model # 77DW
      • Wall Switch, Voltage Rating 120 Volts, Plate Color White, 3 Way, 4 Function Control

      Timer,Mechanical,120/240 V,Ivory
      • BROAN
      • Timer, Mechanical, 120/240 V, Ivory
      • Item # 4C544
      • Mfr. Model # 63V
      • Mechanical Timer, Voltage Rating 120/240 Volts, Maximum Current Rating 20 Amps, Plate Color Ivory, 60 Minute,...More

      Timer,Mechanical,120/240 V,White
      • BROAN
      • Timer, Mechanical, 120/240 V, White
      • Item # 6E903
      • Mfr. Model # 63W
      • Mechanical Timer, Voltage Rating 120/240 Volts, Maximum Current Rating 20 Amps, Plate Color White, 60...More

      Switch,Three Function,Rocker,15 A,White
      • BROAN
      • Switch, Three Function, Rocker, 15 A, White
      • Item # 5C192
      • Mfr. Model # 67W
      • Three Function Rocker Switch, Maximum Current Rating 15 Amps, Voltage Rating 120 VAC, Plate Color Chrome,...More

      Switch,Time Delay
      • BROAN
      • Switch, Time Delay
      • Item # 5C209
      • Mfr. Model # 64V
      • Adjustable Time Delay Switch, Voltage Rating 120 Volts, Maximum Current Rating 8 Amps, Plate Color Ivory, Fan...More

      Timer,Wall,120/240 V
      • BROAN
      • Timer, Wall, 120/240 V
      • Item # 6E901
      • Mfr. Model # 61W
      • 15 Minute Wall Timer, Voltage Rating 120/240 Volts, Plate Color White, With Switch

      Switch,Three Function,Rocker,15 A,Ivory
      • BROAN
      • Switch, Three Function, Rocker, 15 A, Ivory
      • Item # 5C098
      • Mfr. Model # 65V
      • Three Function Rocker Switch, Maximum Current Rating 15 Amps, Voltage Rating 120 VAC, Plate Color Brass,...More

      Results per page: 16 | 32 | 48