Skip Content

Filter Results By

Applied Filters Clear All

Fan Blades and Propellers

31 Results Found that Include 31 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Blade,Fan,6 In Dia,225 CFM
  • AIR-DRIVE
  • Blade, Fan, 6 In Dia, 225 CFM Blade,Fan,6 In Dia,225 CFM
  • Item # 4C470
  • Mfr. Model # AD6CW19 1/4
  • Axial Flow Fan Blade, Diameter 6 Inches, Air Flow 225 CFM, Blade Type Hub, Width 3/4 Inch, Dimension B 1/2...More

Blade,Fan,8 In Dia,400 CFM,Hub Less
Blade,Fan,250 CFM
  • AIR-DRIVE
  • Blade, Fan, 250 CFM Blade,Fan,250 CFM
  • Item # 4C472
  • Mfr. Model # AD6 1/2CW19 1/4
  • Axial Flow Fan Blade, Diameter 6 1/2 Inches, Air Flow 250 CFM, Blade Type Hub, Width 3/4 Inch, Dimension B...More

Blade,Fan,500 CFM
  • AIR-DRIVE
  • Blade, Fan, 500 CFM Blade,Fan,500 CFM
  • Item # 4C471
  • Mfr. Model # AD6 1/2CW19 3/16
  • Axial Flow Fan Blade, Diameter 6 1/2 Inches, Air Flow 500 CFM, Blade Type Hub, Width 3/4 Inch, Dimension B...More

Blade,Fan,300 CFM
  • AIR-DRIVE
  • Blade, Fan, 300 CFM Blade,Fan,300 CFM
  • Item # 4C465
  • Mfr. Model # AD4 1/2CW 3/16
  • Axial Flow Fan Blade, Diameter 4 1/2 Inches, Air Flow 300 CFM, Motor Power Rating 1/150 HP, Blade Type Hub,...More

Fan Blade,6 In
  • THORGREN
  • Fan Blade, 6 In Fan Blade,6 In
  • Item # 5C174
  • Mfr. Model # 6CC2506C3
  • Propeller, 100 CFM @ 3000 RPM, Propeller Dia 6 In, Number of Blades 6, Bore Dia 1/4 In, CCW Rotation,...More

Blade,Fan,7 In Dia,300 CFM,Hub Less
Blade,Fan,4 In Dia,100 CFM
  • AIR-DRIVE
  • Blade, Fan, 4 In Dia, 100 CFM Blade,Fan,4 In Dia,100 CFM
  • Item # 2C954
  • Mfr. Model # AD4CW 1/2
  • Axial Flow Fan Blade, Diameter 4 Inches, Air Flow 100 CFM, Blade Type Hub, Width 11/16 Inch, Dimension B 1/2...More

Blade,Fan,6 In Dia,450 CFM
  • AIR-DRIVE
  • Blade, Fan, 6 In Dia, 450 CFM Blade,Fan,6 In Dia,450 CFM
  • Item # 4C469
  • Mfr. Model # AD6CW19 3/16
  • Axial Flow Fan Blade, Diameter 6 Inches, Air Flow 450 CFM, Motor Power Rating 1/70 HP, Blade Type Hub, Width...More

Blade,Fan,8 In Dia,400 CFM
  • AIR-DRIVE
  • Blade, Fan, 8 In Dia, 400 CFM Blade,Fan,8 In Dia,400 CFM
  • Item # 4C475
  • Mfr. Model # AD8CW23 1/4
  • Axial Flow Fan Blade, Diameter 8 Inches, Air Flow 400 CFM, Blade Type Hub, Width 1 1/4 Inches, Dimension B...More

Blade,Fan,7 In Dia,300 CFM
  • AIR-DRIVE
  • Blade, Fan, 7 In Dia, 300 CFM Blade,Fan,7 In Dia,300 CFM
  • Item # 4C473
  • Mfr. Model # AD7CW21 1/4
  • Axial Flow Fan Blade, Diameter 7 Inches, Air Flow 300 CFM, Blade Type Hub, Width 1 1/16 Inches, Dimension B...More

Blade,Fan,4 In Dia,200 CFM
  • AIR-DRIVE
  • Blade, Fan, 4 In Dia, 200 CFM Blade,Fan,4 In Dia,200 CFM
  • Item # 2C953
  • Mfr. Model # AD4CW 3/16
  • Axial Flow Fan Blade, Diameter 4 Inches, Air Flow 200 CFM, Blade Type Hub, Width 11/16 Inch, Dimension B 1/2...More

Blade,Fan,10 In Dia,700 CFM,Hub Less
Blade,Fan,10 In Dia,700 CFM
  • AIR-DRIVE
  • Blade, Fan, 10 In Dia, 700 CFM Blade,Fan,10 In Dia,700 CFM
  • Item # 4C479
  • Mfr. Model # AD10CW28 1/4
  • Axial Flow Fan Blade, Diameter 10 Inches, Air Flow 700 CFM, Blade Type Hub, Width 1 1/2 Inches, Dimension B...More

Propeller,Dia 8 In,Bore Dia 5/16 In
Blade,Fan,2 In Dia
  • AIR-DRIVE
  • Blade, Fan, 2 In Dia Blade,Fan,2 In Dia
  • Item # 2C948
  • Mfr. Model # AD2CW 3/16
  • Axial Flow Fan Blade, Diameter 2 Inches, Air Flow 35 CFM, Motor Power Rating 1/500 HP, Blade Type Hub, Width...More

Blade,Fan,9 In Dia,500 CFM
  • AIR-DRIVE
  • Blade, Fan, 9 In Dia, 500 CFM Blade,Fan,9 In Dia,500 CFM
  • Item # 4C477
  • Mfr. Model # AD9CW25 1/4
  • Axial Flow Fan Blade, Diameter 9 Inches, Air Flow 500 CFM, Blade Type Hub, Width 1 3/8 Inches, Dimension B...More

Replacement Prop,12 In Dia,5/16 In Bore
Replacement Propeller,18 In,2 Blade
Fan Blade,30in,5/8bore
  • DAYTON
  • Fan Blade, 30in, 5/8bore Fan Blade,30in,5/8bore
  • Item # 3C379
  • Mfr. Model # 3C379
  • Fan Blade, Spark Resistant, Propeller Dia 30 In, Blade Material Cast Aluminum, Number of Blades 3, Bore Dia....More

Propeller,28 In Dia,33 Deg Pitch
  • REVCOR
  • Propeller, 28 In Dia, 33 Deg Pitch Propeller,28 In Dia,33 Deg Pitch
  • Item # 2RCG5
  • Mfr. Model # F2805-33 R
  • Replacement Propeller, Hubless, Propeller Dia 28 In, CFM @ 0.000-In. SP 9398, @ 0.300-In. SP 8312, Min HP 1...More

Propeller,Dia 18 In,20 Deg Pitch
  • REVCOR
  • Propeller, Dia 18 In, 20 Deg Pitch Propeller,Dia 18 In,20 Deg Pitch
  • Item # 4DLH1
  • Mfr. Model # XS1802-20 R
  • Replacement Propeller, Propeller Dia 18 In, Bore Dia 1/2 In, CFM @ 0.150-In SP 1600, Min HP 1/12, Max RPM...More

Blade,Fan,50 CFM
  • AIR-DRIVE
  • Blade, Fan, 50 CFM Blade,Fan,50 CFM
  • Item # 2C952
  • Mfr. Model # AD3 1/2CW 1/4
  • Axial Flow Fan Blade, Diameter 3 1/2 Inches, Air Flow 50 CFM, Blade Type Hub, Width 5/8 Inch, Dimension B...More

Blade,Fan,5 In Dia,400 CFM
  • AIR-DRIVE
  • Blade, Fan, 5 In Dia, 400 CFM Blade,Fan,5 In Dia,400 CFM
  • Item # 4C467
  • Mfr. Model # AD5CW 3/16
  • Axial Flow Fan Blade, Diameter 5 Inches, Air Flow 400 CFM, Motor Power Rating 1/70 HP, Blade Type Hub, Width...More

Propeller,20 In Dia,33 Deg Pitch
  • REVCOR
  • Propeller, 20 In Dia, 33 Deg Pitch Propeller,20 In Dia,33 Deg Pitch
  • Item # 2RAJ9
  • Mfr. Model # T2003-33 L
  • Replacement Propeller, Hubless, Propeller Dia 20 In, CFM @ 0.000-In. SP 4634, @ 0.300-In. SP 3687, Min HP...More

Propeller,22 In Dia,33 Deg Pitch
  • REVCOR
  • Propeller, 22 In Dia, 33 Deg Pitch Propeller,22 In Dia,33 Deg Pitch
  • Item # 2RAL3
  • Mfr. Model # T2203-33 L
  • Replacement Propeller, Hubless, Propeller Dia 22 In, CFM @ 0.000-In. SP 6190, @ 0.300-In. SP 4923, Min HP...More

Blade,Fan,100 CFM
  • AIR-DRIVE
  • Blade, Fan, 100 CFM Blade,Fan,100 CFM
  • Item # 2C951
  • Mfr. Model # AD3 1/2CW 3/16
  • Axial Flow Fan Blade, Diameter 3 1/2 Inches, Air Flow 100 CFM, Blade Type Hub, Width 5/8 Inch, Dimension B...More

Blade,Fan,5 In Dia,200 CFM
  • AIR-DRIVE
  • Blade, Fan, 5 In Dia, 200 CFM Blade,Fan,5 In Dia,200 CFM
  • Item # 4C468
  • Mfr. Model # AD5CW 1/4
  • Axial Flow Fan Blade, Diameter 5 Inches, Air Flow 200 CFM, Motor Power Rating 1/100 HP, Blade Type Hub, Width...More

Blade,Fan,45 CFM
  • AIR-DRIVE
  • Blade, Fan, 45 CFM Blade,Fan,45 CFM
  • Item # 2C949
  • Mfr. Model # AD2 1/2CW 3/16
  • Axial Flow Fan Blade, Diameter 2 1/2 Inches, Air Flow 45 CFM, Motor Power Rating 1/500 HP, Blade Type Hub,...More

Blade,Fan,9 In Dia,500 CFM,Hub Less
Propeller,Dia 8 In,Bore Dia 1/4 In
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More