Skip Content

Filter Results By

Applied Filters Clear All

Fan Blades and Propellers

7 Results Found that Include 8 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Steel Fan Blade, 36 In
  • TM

    Grainger Choice

  • DAYTON
  • Steel Fan Blade, 36 In Steel Fan Blade, 36 In
  • Item # 3C029
  • Mfr. Model # 3C029
  • Reversible Replacement Propeller, Propeller Dia. 36 In., Bore Dia. 1 In., Number of Blades 8, RPM 490, 575,...More

  • Category : Replacement Propellers
  • TM

    Grainger Choice

  • DAYTON
  • Tubeaxial Fan Blade Tubeaxial Fan Blade
  • Multiple product options available

    Multiple product options available

  • Category : Tubeaxial Fan Blades
Heavy Duty Propeller,26 In
  • REVCOR
  • Heavy Duty Propeller, 26 In Heavy Duty Propeller,26 In
  • Item # 10W877
  • Mfr. Model # KH2604-38
  • Replacement Propeller, Industrial/Commercial Heavy-Duty, Propeller Dia. (In.) 26, Number of Blades 4, Pitch...More

  • Category : Aluminum Fan Blades
Replacement Propeller,Dia 52.7 In,1 Bore
Replacement Propeller,Dia 53.3 In,1 Bore
Heavy Duty Propeller,24 In
  • REVCOR
  • Heavy Duty Propeller, 24 In Heavy Duty Propeller,24 In
  • Item # 10W875
  • Mfr. Model # KH2404-28
  • Replacement Propeller, Industrial/Commercial Heavy-Duty, Propeller Dia. (In.) 24, Number of Blades 4, Pitch...More

  • Category : Aluminum Fan Blades
Replacement Propeller,Dia 48 In,1 Bore
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More