Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By
Ratings

Fan Blades and Propellers

96 Results Found that Include 96 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
Blade,Fan,30 In
Propeller,16 In,1/2 Bore,2660 CFM
  • DAYTON
  • Propeller, 16 In, 1/2 Bore, 2660 CFMPropeller,16 In,1/2 Bore,2660 CFM
  • Item # 3GTE8
  • Mfr. Model # 3GTE8
  • Propeller, Replacement, Propeller Dia 16 In, Bore Dia 1/2 In, Number of Blades 4, Blade Material Spark...More

Fanblade,30 In,1/2hp
  • DAYTON
  • Fanblade, 30 In, 1/2hpFanblade,30 In,1/2hp
  • Item # 4HZ07
  • Mfr. Model # 4HZ07
  • Replacement Propeller, Propeller Dia. 30 In., Bore Dia. 5/8 In., Number of Blades 2, RPM 1075, Blade Material...More

Propeller,26 In Dia,24 Deg Pitch
  • REVCOR
  • Propeller, 26 In Dia, 24 Deg PitchPropeller,26 In Dia,24 Deg Pitch
  • Item # 2RCD2
  • Mfr. Model # T2604-24 R
  • Replacement Propeller, Hubless, Propeller Dia 26 In, CFM @ 0.000-In. SP 7843, @ 0.300-In. SP 7099, Min HP 1,...More

Blade,Fan,30 In
Replacement Propeller,24 In,3 Blade
Replacement Propeller,24 In
  • DAYTON
  • Replacement Propeller, 24 InReplacement Propeller,24 In
  • Item # 2ATW2
  • Mfr. Model # 2ATW2
  • Replacement Propeller, Propeller Dia 24 In, Bore Dia 1/2 In, Number of Blades 3, RPM 1075, Blade Material...More

Propeller,18 In,1/2 Bore,2840 CFM
  • DAYTON
  • Propeller, 18 In, 1/2 Bore, 2840 CFMPropeller,18 In,1/2 Bore,2840 CFM
  • Item # 3GTE9
  • Mfr. Model # 3GTE9
  • Propeller, Replacement, Propeller Dia 18 In, Bore Dia 1/2 In, Number of Blades 4, Blade Material Spark...More

Propeller,26 In Dia,27 Deg Pitch
  • REVCOR
  • Propeller, 26 In Dia, 27 Deg PitchPropeller,26 In Dia,27 Deg Pitch
  • Item # 2RCD4
  • Mfr. Model # T2604-27 R
  • Replacement Propeller, Hubless, Propeller Dia 26 In, CFM @ 0.000-In. SP 8596, @ 0.300-In. SP 7801, Min HP 1...More

Replacement Blade, 36 In.
Propeller,20 In,5/8 Bore,4580 CFM
  • DAYTON
  • Propeller, 20 In, 5/8 Bore, 4580 CFMPropeller,20 In,5/8 Bore,4580 CFM
  • Item # 3GTG1
  • Mfr. Model # 3GTG1
  • Propeller, Replacement, Propeller Dia 20 In, Bore Dia 5/8 In, Number of Blades 4, Blade Material Spark...More

Fanblade,24 In,1/4hp
  • DAYTON
  • Fanblade, 24 In, 1/4hpFanblade,24 In,1/4hp
  • Item # 4HZ11
  • Mfr. Model # 4HZ11
  • Replacement Propeller, Propeller Dia. 24 In., Bore Dia. 1/2 In., Number of Blades 2, RPM 1075, Blade Material...More

Replacement Propeller,36 In,3 Blade
Propeller,24 In,5/8 Bore,6720 CFM
  • DAYTON
  • Propeller, 24 In, 5/8 Bore, 6720 CFMPropeller,24 In,5/8 Bore,6720 CFM
  • Item # 3GTG4
  • Mfr. Model # 3GTG4
  • Propeller, Replacement, Propeller Dia 24 In, Bore Dia 5/8 In, Number of Blades 4, Blade Material Spark...More

Fanblade,24 In,1/4 HP
  • DAYTON
  • Fanblade, 24 In, 1/4 HPFanblade,24 In,1/4 HP
  • Item # 4HZ05
  • Mfr. Model # 4HZ05
  • Fan Blade, Propeller Diameter 24 Inches, HP Rating 1/4 HP, Motor Speed 1075 RPM, Bore Size 1/2 Inch, Fits...More

Propeller,22 In Dia,22 Deg Pitch
  • REVCOR
  • Propeller, 22 In Dia, 22 Deg PitchPropeller,22 In Dia,22 Deg Pitch
  • Item # 2MTV8
  • Mfr. Model # OA2203-22 R
  • Replacement Propeller, Propeller Dia 22 In, Bore Dia 1/2 In, CFM @ 0.000-In. SP 4892, @ 0.300-In. SP 3762,...More

Propeller,24 In,5/8 Bore,3950 CFM
  • DAYTON
  • Propeller, 24 In, 5/8 Bore, 3950 CFMPropeller,24 In,5/8 Bore,3950 CFM
  • Item # 3GTG2
  • Mfr. Model # 3GTG2
  • Propeller, Replacement, Propeller Dia 24 In, Bore Dia 5/8 In, Number of Blades 4, Blade Material Spark...More

Propeller,20 In,5/8 Bore,3457 CFM
  • DAYTON
  • Propeller, 20 In, 5/8 Bore, 3457 CFMPropeller,20 In,5/8 Bore,3457 CFM
  • Item # 3GTF9
  • Mfr. Model # 3GTF9
  • Propeller, Replacement, Propeller Dia 20 In, Bore Dia 5/8 In, Number of Blades 4, Blade Material Spark...More

Propeller,24 In,1/2 Bore,3950 CFM
  • DAYTON
  • Propeller, 24 In, 1/2 Bore, 3950 CFMPropeller,24 In,1/2 Bore,3950 CFM
  • Item # 3GTF4
  • Mfr. Model # 3GTF4
  • Propeller, Replacement, Propeller Dia 24 In, Bore Dia 1/2 In, Number of Blades 4, Blade Material Spark...More

Replacement Propeller,12 In Dia
  • DAYTON
  • Replacement Propeller, 12 In DiaReplacement Propeller,12 In Dia
  • Item # 4DFU2
  • Mfr. Model # 4DFU2
  • Propeller, Replacement, Propeller Dia 12 In, Bore Dia 3/4 In, Number of Blades 4, Pitch 24 Deg, Blade...More

Fanblade,24 In,1/4hp
  • DAYTON
  • Fanblade, 24 In, 1/4hpFanblade,24 In,1/4hp
  • Item # 4HZ04
  • Mfr. Model # 4HZ04
  • Replacement Propeller, Propeller Dia. 24 In., Bore Dia. 5/8 In., Number of Blades 2, RPM 1725, Blade Material...More

Propeller,18 In,1/2 Bore,3410 CFM
  • DAYTON
  • Propeller, 18 In, 1/2 Bore, 3410 CFMPropeller,18 In,1/2 Bore,3410 CFM
  • Item # 3GTF1
  • Mfr. Model # 3GTF1
  • Propeller, Replacement, Propeller Dia 18 In, Bore Dia 1/2 In, Number of Blades 4, Blade Material Spark...More

Propeller,12 In,1/2 Bore,2320 CFM
  • DAYTON
  • Propeller, 12 In, 1/2 Bore, 2320 CFMPropeller,12 In,1/2 Bore,2320 CFM
  • Item # 3GRE2
  • Mfr. Model # 3GRE2
  • Propeller, Replacement, Propeller Dia 12 In, Bore Dia 1/2 In, Number of Blades 4, Blade Material Spark...More

Propeller,12 In,5/8 Bore,2320 CFM
  • DAYTON
  • Propeller, 12 In, 5/8 Bore, 2320 CFMPropeller,12 In,5/8 Bore,2320 CFM
  • Item # 3GTF5
  • Mfr. Model # 3GTF5
  • Propeller, Replacement, Propeller Dia 12 In, Bore Dia 5/8 In, Number of Blades 4, Blade Material Spark...More

Fanblade,20 In,1/4hp
  • DAYTON
  • Fanblade, 20 In, 1/4hpFanblade,20 In,1/4hp
  • Item # 4HZ10
  • Mfr. Model # 4HZ10
  • Replacement Propeller, Propeller Dia. 20 In., Bore Dia. 5/8 In., Number of Blades 3, RPM 1725, Blade Material...More

Propeller,18 In,5/8 Bore,3410 CFM
  • DAYTON
  • Propeller, 18 In, 5/8 Bore, 3410 CFMPropeller,18 In,5/8 Bore,3410 CFM
  • Item # 3GTF8
  • Mfr. Model # 3GTF8
  • Propeller, Replacement, Propeller Dia 18 In, Bore Dia 5/8 In, Number of Blades 4, Blade Material Spark...More

Fanblade,24 In,1/2 HP
  • DAYTON
  • Fanblade, 24 In, 1/2 HPFanblade,24 In,1/2 HP
  • Item # 4HZ06
  • Mfr. Model # 4HZ06
  • Replacement Propeller, Propeller Dia. 24 In., Bore Dia. 5/8 In., Number of Blades 2, RPM 1725, Blade Material...More

Propeller,16 In,5/8 Bore,2660 CFM
  • DAYTON
  • Propeller, 16 In, 5/8 Bore, 2660 CFMPropeller,16 In,5/8 Bore,2660 CFM
  • Item # 3GTF6
  • Mfr. Model # 3GTF6
  • Propeller, Replacement, Propeller Dia 16 In, Bore Dia 5/8 In, Number of Blades 4, Blade Material Spark...More

Replacement Prop,30 In Dia,29/64 In Bore
Blade,Fan,30 In
Tubeaxial Fan Blade,12 in.,For No. 4C659
Propeller,18 In Dia,24 Deg Pitch
  • REVCOR
  • Propeller, 18 In Dia, 24 Deg PitchPropeller,18 In Dia,24 Deg Pitch
  • Item # 2MTV3
  • Mfr. Model # OA1803-24 R
  • Replacement Propeller, Propeller Dia 18 In, Bore Dia 1/2 In, CFM @ 0.000-In. SP 2916, @ 0.300-In. SP 1921,...More

Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More