Skip Content

Filter Results By

Applied Filters Clear All

Fan Blades and Propellers

27 Results Found that Include 27 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Propeller,Dia 5 In,Bore Dia 3/16 In
Propeller,Dia 5 In,Bore Dia 1/4 In
Blade,Fan,100 CFM
  • AIR-DRIVE
  • Blade, Fan, 100 CFM Blade,Fan,100 CFM
  • Item # 2C951
  • Mfr. Model # AD3 1/2CW 3/16
  • Axial Flow Fan Blade, Diameter 3 1/2 Inches, Air Flow 100 CFM, Blade Type Hub, Width 5/8 Inch, Dimension B...More

Propeller,Dia 2 1/2 In,Bore Dia 3/16 In
Propeller,Dia 4 In,Bore Dia 1/8 In
  • DAYTON
  • Propeller, Dia 4 In, Bore Dia 1/8 In Propeller,Dia 4 In,Bore Dia 1/8 In
  • Item # 5JLL2
  • Mfr. Model # 5JLL2
  • Propeller, Dia 4 In, 100 CFM @ 3000 RPM, Number of Blades 5, Bore Dia 1/8 In, CCW Facing Discharge Rotation,...More

Propeller,Dia 3 1/2 In,Bore Dia 3/16 In
Propeller,Dia 3 In,30 Deg Pitch
  • DAYTON
  • Propeller, Dia 3 In, 30 Deg Pitch Propeller,Dia 3 In,30 Deg Pitch
  • Item # 5JLK2
  • Mfr. Model # 5JLK2
  • Propeller, Replacement, Propeller Dia 3 In, Bore Dia 1/4 In, Number of Blades 10, Pitch 30 Deg, Blade...More

Fan Blade,6 In
  • THORGREN
  • Fan Blade, 6 In Fan Blade,6 In
  • Item # 5C174
  • Mfr. Model # 6CC2506C3
  • Propeller, 100 CFM @ 3000 RPM, Propeller Dia 6 In, Number of Blades 6, Bore Dia 1/4 In, CCW Rotation,...More

Blade,Fan,45 CFM
  • AIR-DRIVE
  • Blade, Fan, 45 CFM Blade,Fan,45 CFM
  • Item # 2C949
  • Mfr. Model # AD2 1/2CW 3/16
  • Axial Flow Fan Blade, Diameter 2 1/2 Inches, Air Flow 45 CFM, Motor Power Rating 1/500 HP, Blade Type Hub,...More

Blade,Fan,4 In Dia,200 CFM
  • AIR-DRIVE
  • Blade, Fan, 4 In Dia, 200 CFM Blade,Fan,4 In Dia,200 CFM
  • Item # 2C953
  • Mfr. Model # AD4CW 3/16
  • Axial Flow Fan Blade, Diameter 4 Inches, Air Flow 200 CFM, Blade Type Hub, Width 11/16 Inch, Dimension B 1/2...More

Blade,Fan,50 CFM
  • AIR-DRIVE
  • Blade, Fan, 50 CFM Blade,Fan,50 CFM
  • Item # 2C952
  • Mfr. Model # AD3 1/2CW 1/4
  • Axial Flow Fan Blade, Diameter 3 1/2 Inches, Air Flow 50 CFM, Blade Type Hub, Width 5/8 Inch, Dimension B...More

Propeller,Dia 4 In,Bore Dia 1/8 In
Propeller,Dia 3 In,35 Deg Pitch
  • DAYTON
  • Propeller, Dia 3 In, 35 Deg Pitch Propeller,Dia 3 In,35 Deg Pitch
  • Item # 2PYP8
  • Mfr. Model # 2PYP8
  • Propeller, Replacement, Propeller Dia 3 In, Bore Dia 3/16 In, Number of Blades 10, Blade Material Aluminum,...More

Propeller,Dia 4 In,Bore Dia 3/16 In
Propeller,Dia 4 In,Bore Dia 3/16 In
Propeller,Dia 3 In,Bore Dia 3/16 In
Propeller,Dia 4 In,Bore Dia 1/8 In
Propeller,Dia 5 In,Bore Dia 1/4 In
  • DAYTON
  • Propeller, Dia 5 In, Bore Dia 1/4 In Propeller,Dia 5 In,Bore Dia 1/4 In
  • Item # 5JLN1
  • Mfr. Model # 5JLN1
  • Propeller, Dia 5 In, 150 CFM @ 3000 RPM, Number of Blades 5, Bore Dia 1/4 In, CCW Facing Discharge Rotation,...More

Propeller,Dia 4 In,Bore Dia 3/16 In
Propeller,Dia 5 In,Bore Dia 3/16 In
Propeller,Dia 5 In,Bore Dia 5/16 In
Propeller,Dia 2 In,Bore Dia 3/16 In
Propeller,Dia 5 In,Bore Dia 5/16 In
Propeller,Dia 2 1/2 In,20 Deg Pitch
Propeller,Dia 3 In,Bore Dia 1/8 In
Blade,Fan,4 In Dia,100 CFM
  • AIR-DRIVE
  • Blade, Fan, 4 In Dia, 100 CFM Blade,Fan,4 In Dia,100 CFM
  • Item # 2C954
  • Mfr. Model # AD4CW 1/2
  • Axial Flow Fan Blade, Diameter 4 Inches, Air Flow 100 CFM, Blade Type Hub, Width 11/16 Inch, Dimension B 1/2...More

Blade,Fan,2 In Dia
  • AIR-DRIVE
  • Blade, Fan, 2 In Dia Blade,Fan,2 In Dia
  • Item # 2C948
  • Mfr. Model # AD2CW 3/16
  • Axial Flow Fan Blade, Diameter 2 Inches, Air Flow 35 CFM, Motor Power Rating 1/500 HP, Blade Type Hub, Width...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More