Skip Content

Filter Results By

Applied Filters Clear All

Fall Protection

33 Results Found that Include 117 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Carabiner,Auto-Lock,Alloy Steel,5000 lb.
  • 3M
  • Carabiner, Auto-Lock, Alloy Steel, 5000 lb. Carabiner
  • Item # 19TK36
  • Mfr. Model # 0210-07
  • Carabiner, 25/32 In. Gate Opening, Lock Type Auto-Lock, Length 4-1/4 In., Material Alloy Steel, Color Silver,...More

  • 3M
  • Fall Protection Kit Fall Protection Kit
  • Multiple product options available

    Fall Protection Kit, Size Universal, Weight Capacity 310 lb., Back D-Ring Yes, Front D-Ring No, Side D-Rings No, Shoulder Strap Buckles No, Chest Strap Buckles Mating...More

  • 3M
  • Shock-Absorbing Lanyard Shock-Absorbing Lanyard
  • Multiple product options available

    Hardware Material Steel, Harness Hook Gate Opening 53/64" and Tensile Strength 5000 lb.; Varies by Working Length, Extended Fall Length, Weight Capacity, Number of Legs,...More

  • 3M
  • Full Body Harness Full Body Harness
  • Multiple product options available

    Full Body Harness and Back D-Ring Yes; Varies by Harness Application, Size, Weight Capacity, Front D-Ring, Side D-Rings and Includes

Roof Anchor,5000 lb.,Steel
  • 3M
  • Escape and Rescue Kit Escape and Rescue Kit
  • Multiple product options available

    Escape and Rescue Kit, Weight Capacity 310 lb., Cable Dia. 5/16", Line Material Polyester/Technora, Locking Anchorage Connection Hook Type Carabiner, Anchorage Hook Gate...More

Rescue Pole,Accessory,Blk/Yellow
  • 3M
  • Personal Rescue Device Personal Rescue Device
  • Multiple product options available

    Personal Rescue Device, Harness Application General Industry, Weight Capacity 310 lb., Back D-Ring Yes, Front D-Ring No, Side D-Rings No, Shoulder Strap Buckles...More

  • 3M
  • Cross Arm Strap Cross Arm Strap
  • Multiple product options available

    Cross Arm Strap, Temporary, Fits Beam Size Universal, Ring Dia. 3", Weight Capacity 5000 lb., Tensile Strength 5000 lb., Standards ANSI Z359.1-07 and Includes I-Beam or...More

BeamWalk Sliding Anchor,5000 lb.
  • 3M
  • BeamWalk Sliding Anchor, 5000 lb. BeamWalk Sliding Anchor,5000 lb.
  • Item # 19TK70
  • Mfr. Model # 4650-3
  • BeamWalk Sliding Anchor, Weight Capacity 5000 lb., Tensile Strength 5000 lb., Length 19 In., Width 3-1/2 In....More

Yellow, Universal Size Aerial Lift Kit, 310 lb. Weight
  • 3M
  • Edge Protector Edge Protector
  • Multiple product options available

    Edge Protector, Material Teflon®, Nylon, Black and Length 12"; Varies by For Use With

Concrete Anchor,Temporary,400 lb. Cap
  • 3M
  • Concrete Anchor, Temporary, 400 lb. Cap Concrete Anchor
  • Item # 3ZZF9
  • Mfr. Model # 4075
  • Concrete Anchor, Temporary Installation, Weight Capacity 400 lb., Tensile Strength 5000 lb., Material Forged...More

Vertical Lifeline, 50 ft. Length, Temporary Installation, 1
  • 3M
  • Kernmantle Rope Kernmantle Rope
  • Multiple product options available

    Kernmantle Rope and Material Polyester; Varies by For Use With, Tensile Strength and Length

  • 3M
  • Bucket Truck Escape Kit Bucket Truck Escape Kit
  • Multiple product options available

    Bucket Truck Escape Kit, Weight Capacity 310 lb., Cable Dia. 5/16", Line Material Polyester/Technora, Locking Anchorage Connection Hook Type Carabiner, Anchorage Hook...More

  • 3M
  • Tower Escape Kit Tower Escape Kit
  • Multiple product options available

    Tower Escape Kit, Cable Dia. 19/64", Line Material Polyester/Technora, Locking Anchorage Connection Hook Type Carabiner, Anchorage Hook Gate Opening Double Lock...More

  • 3M
  • Escape Kit Escape Kit
  • Multiple product options available

    Escape Kit, Weight Capacity 310 lb., Cable Dia. 5/16", Line Material Polyester/Technora, Locking Anchorage Connection Hook Type Carabiner, Anchorage Hook Gate Opening...More

  • 3M
  • Rope Over Wire Anchor Choker Rope Over Wire Anchor Choker
  • Multiple product options available

    Rope Over Wire Anchor Choker, Material Polyester, For Use With Used Alone or with Related Kits and Standards NFPA 1983 (12-ED) "G", ANSI Z359.1; Varies by Tensile...More

  • 3M
  • Oil-Gas Escape and Rescue Kit Oil-Gas Escape and Rescue Kit
  • Multiple product options available

    Oil-Gas Escape and Rescue Kit, Weight Capacity 310 lb., Cable Dia. 5/16", Line Material Polyester/Technora, Locking Anchorage Connection Hook Type Carabiner, Anchorage...More

Swivel Bolt Anchorage,400 lb.
  • 3M
  • Swivel Bolt Anchorage, 400 lb. Swivel Bolt Anchorage,400 lb.
  • Item # 19TK64
  • Mfr. Model # 4012-S
  • Swivel Bolt Anchorage, Temporary or Permanent Installation, Fits Beam Size 1/4 In., Material Zinc Plated...More

Triple Lock Carabiner,Steel,Gold
  • 3M
  • Triple Lock Carabiner, Steel, Gold Triple Lock Carabiner,Steel,Gold
  • Item # 30HH32
  • Mfr. Model # STL-3
  • Triple Lock Carabiner, Material Steel, Tensile Strength 10,000 lb., Gold, For Use With Used Alone or with...More

Carabiner,Steel,Gold
  • 3M
  • Carabiner, Steel, Gold Carabiner,Steel,Gold
  • Item # 30HH31
  • Mfr. Model # SAL-2
  • Carabiner, Material Steel, Tensile Strength 10,000 lb., Gold, For Use With Used Alone or with Related Kits,...More

Storage Bag,Nylon,Black
  • 3M
  • O Ring O Ring
  • Multiple product options available

    O Ring, Material Aluminum and Black; Varies by For Use With

Dyneema(R) Sling,Multiple Color
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More