Skip Content

Filter Results By

Applied Filters Clear All

Price
  • View MoreView Less
Shop By

Fall Protection

52 Results Found that Include 162 Products

Results per page: 16 | 32 | 48
Vertical Netting System,100ftL x 4ftW
Shock-Absorbing Lanyard,6 ft.,Gray,310lb
  • DBI-SALA
  • Shock-Absorbing Lanyard, 6 ft., Gray, 310lbShock-Absorbing Lanyard,6 ft.,Gray,310lb
  • Item # 3WNK3
  • Mfr. Model # 1241462
  • Shock-Absorbing Lanyard, Working Length 6 ft., Extended Fall Length 6 ft., Weight Capacity 310 lb., Number of...More

  • DBI-SALA
  • Full Body HarnessFull Body Harness
  • Multiple product options available

    Full Body Harness; Varies by Harness Application, Size, Weight Capacity, Front D-Ring, Side D-Rings, Tensile Strength and Includes

Tie-Back Lanyard,1 Leg,Polyester,Yellow
  • DBI-SALA
  • Tie-Back Lanyard, 1 Leg, Polyester, YellowTie-Back Lanyard,1 Leg,Polyester,Yellow
  • Item # 9PWR7
  • Mfr. Model # 1241461
  • Shock-Absorbing Tie-Back Lanyard, Working Length 6 ft., Extended Fall Length 9-1/2 ft., Weight Capacity 310...More

RescueLanyard,PlystrWebbing,3600 lb.,Blu
Rescue Ladder,8 ft.,310 lb.,Polyester
  • DBI-SALA
  • Rescue Ladder, 8 ft., 310 lb., PolyesterRescue Ladder,8 ft.,310 lb.,Polyester
  • Item # 6KWE5
  • Mfr. Model # 8516294
  • Rescue Ladder, Length 8 ft., Weight Capacity 310 lb., Tensile Strength 3100 lb., Cable Dia. 1-3/4 In., Line...More

Cable Sleeve, 310 lb., Silver
  • DBI-SALA
  • Cable Sleeve, 310 lb., SilverCable Sleeve, 310 lb., Silver
  • Item # 29EZ46
  • Mfr. Model # 6160030
  • Cable Sleeve, Weight Capacity 310 lb., For Use With Ladder Climbing Systems, Hardware Material Stainless...More

Anchorage Connector,Temporary,72 In L
  • DBI-SALA
  • Anchorage Connector, Temporary, 72 In LAnchorage Connector,Temporary,72 In L
  • Item # 26X345
  • Mfr. Model # 5900551
  • Choker Anchor Cable, Temporary Installation, Material Stainless Steel, Ring Dia. 3 In., Length 6 ft., Width...More

Carabiner,Steel,6-2/3 In. L,Auto-Lock
Tool Pouch,Blue,7inLx9inHx3inW
  • DBI-SALA
  • Escape and Descent DeviceEscape and Descent Device
  • Multiple product options available

    Escape and Descent Device, Weight Capacity 310 lb., Tensile Strength 5500 lb. (Rope), Line Material Kernmantle, Hardware Material Alloy Steel, Aluminum, For Use With...More

  • DBI-SALA
  • GuardrailGuardrail
  • Multiple product options available

    Guardrail, Construction Alloy Steel and Color Yellow; Varies by Mounting Type and Length

  • DBI-SALA
  • HarnessHarness
  • Multiple product options available

    Harness, Weight Capacity 420 lb., Back D-Ring Yes, Front D-Ring Yes, Side D-Rings Yes, Shoulder Strap Buckles No, Chest Strap Buckles Quick-Connect, Leg Strap Buckles...More

Vertical Netting System,100ftLx5-1/2ftW
Back Pad
Rope Grab System,Temporary,50 ft. L
  • DBI-SALA
  • Rope Grab System, Temporary, 50 ft. LRope Grab System,Temporary,50 ft. L
  • Item # 3NPN3
  • Mfr. Model # 5000400
  • Rope Grab System, Temporary Installation, Length 50 ft., Line Material Rope, Workers Per System 1, Includes...More

  • DBI-SALA
  • Arc-Rated Shock-Absorbing LanyardArc-Rated Shock-Absorbing Lanyard
  • Multiple product options available

    Arc-Rated Shock-Absorbing Lanyard, Working Length 6 ft., Extended Fall Length 9-1/2 ft., Weight Capacity 310 lb., Number of Legs 1, Line Material Nomex, Kevlar®,...More

  • DBI-SALA
  • Body BeltBody Belt
  • Multiple product options available

    Body Belt; Varies by Size and Number of Anchor Points

Boatswain Chair,Size 12 x 24 x 1 In.
  • DBI-SALA
  • Boatswain Chair, Size 12 x 24 x 1 In.Boatswain Chair
  • Item # 3NGJ1
  • Mfr. Model # 1001190
  • Boatswain Chair, Color Yellow/Blue, For Use With Lifting/Lowering System, Full Body Harness or Body Belt,...More

Guardrail Roof Kit,6 ft. L,Yellow
  • DBI-SALA
  • Guardrail Roof Kit, 6 ft. L, YellowGuardrail Roof Kit,6 ft. L,Yellow
  • Item # 49U073
  • Mfr. Model # 7900008
  • Guardrail Roof Kit, Portable, Length 6 ft., Overall Height 42 In., Width 2-7/8 In., Mounting Dimension 2-7/8...More

Mounting Plate,Aluminum Alloy,Black
  • DBI-SALA
  • Mounting Plate, Aluminum Alloy, BlackMounting Plate,Aluminum Alloy,Black
  • Item # 6KWE6
  • Mfr. Model # 8516316
  • Mounting Plate, Material Aluminum Alloy, Black, For Use With DBI Sala Rollgliss Rescue Ladder, Height 2 In.,...More

Concrete Anchor,Permanent,310 lb. Cap
  • DBI-SALA
  • Concrete Anchor, Permanent, 310 lb. CapConcrete Anchor
  • Item # 26X342
  • Mfr. Model # 8523178
  • Concrete Anchor, Permanent Installation, Ring Dia. 3-3/4 In., Weight Capacity 310 lb., Tensile Strength 5000...More

  • DBI-SALA
  • Shock-Absorbing LanyardShock-Absorbing Lanyard
  • Multiple product options available

    Shock-Absorbing Lanyard; Varies by Working Length, Extended Fall Length, Weight Capacity, Number of Legs, Line Material, Strap Width and Color

Base Assembly for Guardrail,18 In. L
Guardrail Gate,38 in. L,Yellow
  • DBI-SALA
  • Guardrail Gate, 38 in. L, YellowGuardrail Gate,38 in. L,Yellow
  • Item # 49U072
  • Mfr. Model # 7900007
  • Guardrail Gate, Portable, Length 38 In., Overall Height 42 In., Width 2-7/8 In., Mounting Dimension 2-7/8...More

  • DBI-SALA
  • Vrtcl Access Ladder System KitVrtcl Access Ladder System Kit
  • Multiple product options available

    Vertical Access Ladder System Kit, Permanent, Line Material Galvanized, Hardware Material Galvanized Brackets, Attaches To Vertical Structures, Workers Per System 1,...More

  • DBI-SALA
  • Rescue SystemRescue System
  • Multiple product options available

    Rescue System, Weight Capacity 310 lb., Tensile Strength 5500 lb., Cable Dia. 3/8", Line Material Kernmantle, For Use With Full Body Harness with Front D Ring, Locking...More

Rescue Pole,Plastic/Steel,5000 lb.,Ylw
Shock-Absorbing Lanyard,6 ft.,310 lb.
  • DBI-SALA
  • Shock-Absorbing Lanyard, 6 ft., 310 lb.Shock-Absorbing Lanyard,6 ft.,310 lb.
  • Item # 33TZ53
  • Mfr. Model # 1246193
  • Shock-Absorbing Lanyard, Working Length 6 ft., Weight Capacity 310 lb., Number of Legs 2, Line Material...More

Stanchion
  • DBI-SALA
  • StanchionStanchion
  • Item # 8XFZ5
  • Mfr. Model # 7400001
  • Stanchion, For Use With I-BEAM Flanges 6 to 12 In. w/Max Flange Thickness 2-1/4 In., Standards OSHA and ANSI

Results per page: 16 | 32 | 48