Skip Content

Filter Results By

Applied Filters Clear All

Price
  • View MoreView Less
Shop By

Fall Protection

9 Results Found that Include 34 Products

Results per page: 16 | 32 | 48
    • DBI-SALA
    • Full Body HarnessFull Body Harness
    • Multiple product options available

      Full Body Harness; Varies by Harness Application, Size, Weight Capacity, Front D-Ring, Side D-Rings, Tensile Strength and Includes

    • DBI-SALA
    • Shock-Absorbing LanyardShock-Absorbing Lanyard
    • Multiple product options available

      Shock-Absorbing Lanyard; Varies by Working Length, Extended Fall Length, Weight Capacity, Number of Legs, Line Material, Strap Width and Color

    • DBI-SALA
    • GuardrailGuardrail
    • Multiple product options available

      Guardrail, Construction Alloy Steel and Color Yellow; Varies by Mounting Type and Length

    Rescue Ladder,8 ft.,310 lb.,Polyester
    • DBI-SALA
    • Rescue Ladder, 8 ft., 310 lb., PolyesterRescue Ladder,8 ft.,310 lb.,Polyester
    • Item # 6KWE5
    • Mfr. Model # 8516294
    • Rescue Ladder, Length 8 ft., Weight Capacity 310 lb., Tensile Strength 3100 lb., Cable Dia. 1-3/4 In., Line...More

    • DBI-SALA
    • Arc-Rated Shock-Absorbing LanyardArc-Rated Shock-Absorbing Lanyard
    • Multiple product options available

      Arc-Rated Shock-Absorbing Lanyard, Working Length 6 ft., Extended Fall Length 9-1/2 ft., Weight Capacity 310 lb., Number of Legs 1, Line Material Nomex, Kevlar®,...More

    Rope Grab,Size Fits 5/8 In.
    • DBI-SALA
    • Rope Grab, Size Fits 5/8 In.Rope Grab
    • Item # 2UZY2
    • Mfr. Model # 5000335
    • Rope Grab, Weight Capacity 310 lb., Color Blue, Rope Size Fits 5/8 In., Rope Material Polyester/...More

    Boatswain Chair,Size 12 x 24 x 1 In.
    • DBI-SALA
    • Boatswain Chair, Size 12 x 24 x 1 In.Boatswain Chair
    • Item # 3NGJ1
    • Mfr. Model # 1001190
    • Boatswain Chair, Color Yellow/Blue, For Use With Lifting/Lowering System, Full Body Harness or Body Belt,...More

    Restraint Lanyard,6 ft.,350 lb.,Nylon
    • DBI-SALA
    • Restraint Lanyard, 6 ft., 350 lb., NylonRestraint Lanyard
    • Item # 6WNV8
    • Mfr. Model # 1234030
    • Restraint Lanyard, Length 6 ft., Line Material Nylon, Number of Legs 1, Weight Capacity 350 lb., Locking...More

    Results per page: 16 | 32 | 48